Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                     Home    |  Buy Online  |  About Us    |    Contact Us    |    Site Map    

   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 

    1U RACKMOUNT LCD MONITOR KEYBOARD DRAWER Optional KVM     
            - SELECT BY LCD PANEL SIZE :   20"
   19"    17"     15"     10"                   

                               FREE GROUND SHIPPING  -* Click for details                                       

          20" LCD Panel                                                                        

Part # / Photo / Price
 Resolution   Depth Contrast
Ratio / Brightness/
Viewing angle
  Keyboard  KVM Options  Features & Options
 New
LCD1U20-04 
    
Price : $1388  Buy Online>>  

 

1600 x 1200

20.8"/
515.6mm
**26.5"(D)
with rails**
700:1 /
300 nits /
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
 
 
- Combo PS/2 or USB input
- 20" LCD Flat Panel in 1U space
- Temper glass protection
- DVI-D input included (Single port only)
- Speaker include
- UL Listed & RoHS compliant

Optional :
- Sun Hot Key
- DVI KVM
- 12V/24V / 48V DC power Input
  adapter
 New
Sun & Solaris Solution                   
LCD1U20-03
  
     
Price : $1545  Buy Online>>  

 

1600 x 1200 OR
1152 x 900 @66 / 76Hz

  25.6"/
 650mm
800:1 /
300 nits / 160/160(H/V)
104 key  KB with Numerical pad & SUN Hot key & Touchpad / Trackball  
- Single port, No KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 20 " Industrial Grade A LCD - Easy installation slides
- 2 Year Warranty

Optional :
- 12V/24V/ 48V DC Power Input
- Speakers , DVI  Video Input
New
 LCD1U20-02  
      
Price : $1356  Buy Online>>  

 

1600 x 1200

  25.6"/
 650mm
800:1 /
300 nits / 160/160(H/V)
104 key  KB with Numerical pad & Touchpad / Trackball
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Combo PS/2 or  USB input
-Samsung
20 "Industrial Grade A LCD
- Easy installation slides
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input
- Speakers
- 12V/24V/ 48V DC power Input
 
 LCD1U20-01  
    
Price : $1388  Buy Online>>  

 

1600 x 1200

  26.5"/
 673.1mm
**30"(D)
with rails**
1000:1 /
300 nits /
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
 
 
- Combo PS/2 or  USB input
-
20 "LCD Flat Panel in 1U space
- Temper glass protection 
- DVI-D input included
- UL Listed

Optional :
- Sun Hot Key
- Speakers
- 12V/24V / 48V DC power Input
  adapter
          19" LCD Panel                                                                             Back to top >>

Part # / Photo / Price
 Resolution   Depth Contrast
Ratio / Brightness/
Viewing angle
  Keyboard  KVM Options  Features & Options
 New
 Wide Screen                     
 LCD1U19-21  
    
Price : $674 Buy Online>>

 

1440 x 900

  19.7"/
 500mm
1000:1 /  300 nits / 160/160(H/V) 104 key  KB with Numerical pad & Touchpad / Trackball -Single port 
-Combo PS/2 & USB

-Short Depth
fits 23.6" /600mm
  deep cabinet rack
-Samsung 19" Widescreen LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
* Dual Rails                         
 Sun & Solaris Compatible
 New
 LCD1U19-20  
       
Price : $1193 Buy Online>>  

 

1280 x 1024 OR
1152 x 900 @66 / 76Hz

  22.3"/
 566mm
500:1 /
250 nits / 140/140(H/V
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

-Separate sliding screen & 
  keyboard using unique
   Dual rails  design
- SUN &  Solaris Solution  
- Auto detection of SUN server  
  1152 x 900 resolution
- Built-in SUN Hotkeys    
- Fits all current SUN racks
19 "LCD Flat Panel in 1U space
-  Temper glass protection 
-  UL Listed

Optional :
- Touch screen
- DVI Input , Speakers
- 12V/24V / 48V DC power Input
  adapter
 Sun & Solaris Compatible
 New
 LCD1U19-19  
       
Price : $959 Buy Online>>  

 

1280 x 1024 OR
1152 x 900 @66 / 76Hz

  21.8"/
 554mm
500:1 /
250 nits / 140/140(H/V
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

- SUN &  Solaris Solution  
- Auto detection of SUN server  
  1152 x 900 resolution
- Built-in SUN Hotkeys    
-Fits all current SUN racks
-
19 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Touch screen
- DVI Input , Speakers
- 12V/24V / 48V DC power Input
  adapter
 New
 LCD1U19-18  
       
Price : $924  Buy Online>>  

 

1280 x 1024

  21.8"/
 554mm
500:1 /
250 nits / 140/140(H/V
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

- Combo PS/2 or  USB input
-
19 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Sun Hot Key
- Touch screen
- DVI Input
- Speakers
- 12V/24V / 48V DC power Input
  adapter
 New 
  LCD1U19-17  
      
Price: $890  Buy Online>>

Up to 1600 x 1200

  22.9"/
 582mm
 1000:1 / 300 nits 103 key Notepad KB with full Numerical pad & Touchpad

- Single port / 8 / 16 ports 
 

- High quality 19" LCD Panel
- Economy 4:3 screen solution
 New
  LCD1U19-16         
   
Price: $798  Buy Online>>

 

1280 x 1024

  21.9"/
 557.2mm
   500:1 / 300 nits / 140/140(H/V) 105 key keyboard with touch pad  - Single port - Economy Rack LCD console
- Replaceable keyboard design
- Support more than 17 various
  keyboard languages
- Support USB interface

 *Real Mouse                  
 LCD1U19-15
         
   
Price: $955  Buy Online>>

 

1280 x 1024

  27.6"/
 700mm
1000:1 /  300 nits / 160/160(H/V) Notebook
KB w/ Mini Optical Mouse
 

*supporting
Real Mouse
 

- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-User can store & use a Real  Mouse
-
Combo PS/2 or  USB input
-Samsung
19 " Industrial Grade A LCD
- 2 Year Warranty

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Touch screen
- Speakers
- 12V/24V/ 48V DC power Input 
- Wireless optical mouse
*  Sunlight Monitor       LCD1U19-14 
 
Price : 1894  Buy Online>>

 

1280 x 1024

  25.6"/
 650mm
800:1 /    800 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad  
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Sunlight Viewable LCD w/
  LED Technology
-Samsung
19" High Bright Display
- Easy installation slides
- Combo PS/2 or  USB input

Optional :
- S-Video + Composite Video/
  BNC or RCA
- DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker

 Wide Screen                         
 Sun  Solaris Compatible    LCD1U19-13  
     
Price : 848    Buy Online>>

 

1440 x 900 OR
1152 x 900 @66 / 76Hz

  23.6"/
 600mm
1000:1 /   300 nits 160/160(H/V) 104 key  KB with Numerical pad & Touchpad / Trackball
- Single port, No KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports

-Economy  SUN  Microsystems &  
  Solaris Solution
  
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 19" Industrial Widescreen
  LCD

- Easy installation slides
- 2 Year Warranty

Optional :
- 12V/24V/ 48V DC Power Input
- Speakers , DVI  Video Input
 Wide Screen                      LCD1U19-12  
      
Price : 644     Buy Online>>

 

1440 x 900

  23.6"/
 600mm
1000:1 /  300 nits 160/160(H/V) 104 key  KB with Numerical pad & Touchpad / Trackball
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports

-Combo PS/2 or  USB input
-Economy Samsung 19 " Wide Screen
  Rack  Console
- Easy installation slides
- 2 Year Warranty 
- UL certified

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Touch screen
- Speakers
- 12V/24V/ 48V DC power Input
 LCD1U19-11  
      
Special : $798   Buy Online>>

 

1600 x 1200

  22.9"/
 582mm
1000:1 / 300 nits 103 key Notepad KB with full Numerical pad & Touchpad

-Single port / 8 / 16 ports 

- High quality 19" LCD Panel
- Economy 4:3 screen solution
 LCD1U19-09   
     
Price : $985  Buy Online>>

 

1280 x 1024

  18.9"/
 480mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 

-Single port 
-Combo PS/2 & USB

-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung Grade A 19" LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input
 Sun & Solaris Compatible
 LCD1U19-08             
Price : $1144  Buy Online>>  

 

1280 x 1024OR
1152 x 900 @66 / 76Hz

  25.6"/
 650mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with Full Numerical pad & SUN Hot key with Touchpad or  Trackball
 
- Single port, No KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 19" Industrial  LCD

- Easy installation slides
- 2 Year Warranty

Optional :
- 12V/24V/ 48V DC Power Input
- DVI  Video Input
 LCD1U19-07          
Price : $955  Buy Online>>  

 

1280 x 1024

  25.6"/
 650mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports

-Combo PS/2 or  USB input
- Samsung 19 " LCD Rack Console
- Easy installation slides
- 2 Year Warranty 

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input


LCD1U19-06            
       
Special : $928
  Buy Online>>  

 

1280 x 1024

23.23"/
 650mm
700:1 / 300 nits
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad
 
Single port  / 8 / 16 port PS2 KVM (convertible to USB interface by using an adapter AD1001)
-UL Listed
, FCC & CE Approved
-Anti-Glare Tempered Glass
-
Internal Power supply

Optional :
- Touch screen
 
* Dual Rails                 LCD1U19-05  
      
Price: $1140 
Buy Online>>

1280 x 1024

  20.1"/
 511mm
500:1 /    250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
 
- Single / 8 / 16 port
- PS2 & USB Combo
- 8 port DVI KVM

-
Separate sliding screen & 
  keyboard using unique
   Dual rails  design
for 19" LCD
-Tempered  glass protection
- UL Listed


Optional :
- Speaker
- DVI Input
- Hot Sun keys
- 12V/48V DC Input adapter
Sun & Solaris Compatible
 LCD1U19-04

       
Price: $1121 Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

  25.6""/
 650mm

 

1000:1 /  300 nits / 160/160(H/V)

 

104 key  KB with Numerical pad & Touchpad / Trackball &  SUN Hot key
- Single port, No KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 19 " Industrial Grade A LCD - Easy installation slides
- 2 Year Warranty

Optional :
- 12V/24V/ 48V DC Power Input
- Speakers , DVI  Video Input
 LCD1U19-03
     
Price: $955  Buy Online>>

 

1280 x 1024

  26.3""/
 670mm
1000:1 /  300 nits / 160/160(H/V) Compact KB w/ 17-key numeric key pad, Trackball
or Touchpad
 
-Single port 
-Combo PS/2 & USB
-With Support arm to LCD
  Panel

-Samsung Industrial 19" LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC or 
   RCA / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 LCD1U19-02  
    
Price : $962 Buy Online>>

 

1280 x 1024

  18.9"/
 480mm
1000:1 /  300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port 
-Combo PS/2 & USB

-Short Depth
fits 23.6" /600mm
  deep cabinet rack
-Samsung Grade A 19" LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 LCD1U19-01    
       
Price : $932  Buy Online>>
          

 

1280 x 1024

  25.6"/
 650mm
1000:1 /  300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Combo PS/2 or  USB input
- Samsung 19 " Industrial LCD
- Easy installation slides
- 2 Year Warranty 

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Touch screen
- Speakers
- 12V/24V/ 48V DC power Input
          17" Rack LCD Panel                                                                             Back to top >>

Part # / Photo / Price
 Resolution   Depth Contrast
Ratio / Brightness/
Viewing angle
  Keyboard  KVM Options  Features & Options
 Sun & Solaris Compatible
 New
 LCD1U17-24  
       
Price : $994 Buy Online>>  

 

1280 x 1024 OR
1152 x 900 @66 / 76Hz

  17.7"/
 449mm
450:1 /
250 nits / 130/105(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

-Separate sliding screen & 
  keyboard using unique
   Dual rails  design
- SUN &  Solaris Solution  
- Auto detection of SUN server  
  1152 x 900 resolution
- Built-in SUN Hotkeys    
- Fits all current SUN racks
17 "LCD Flat Panel in 1U space
-  Temper glass protection 
-  UL Listed

Optional :
- Touch screen
- DVI Input , Speakers
- 12V/24V / 48V DC power Input
  adapter
 Sun & Solaris Compatible
 New
 LCD1U17-23  
       
Price : $779 Buy Online>>  

 

1280 x 1024 OR
1152 x 900 @66 / 76Hz

  19.8"/
 504mm
450:1 /
250 nits / 130/105(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 


- SUN &  Solaris Solution  
- Auto detection of SUN server  
  1152 x 900 resolution
- Built-in SUN Hotkeys    
-Fits all current SUN racks
-
19 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Touch screen
- DVI Input , Speakers
- 12V/24V / 48V DC power Input
  adapter
 New
 LCD1U17-22  
       
Combo 8 KVM Model -
Price : $996 only 
Single-port w/ DVI
Price: $752 only
 
Buy Online>>

 

1280 x 1024

  19.8"/
 504mm
450:1 /
250 nits / 130/105(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

- Combo PS/2 or  USB input
-
17 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Sun Hot Key
- Touch screen
- DVI Input
- Speakers
- 12V/24V / 48V DC power Input
  adapter
 New
* Sun  Solaris Compatible  
* Dual Rails                            
LCD1U17-21
   
Price: $985  Buy Online>>

 

1280 x 1024 OR
1152 x 900 @66 / 76Hz

 

 25.6"/
 650mm
1000:1
 / 300 nits
104 keys notebook KB w/ numerical keypad & Touchpad & SUN Hot Key  
- Single port, No KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
*Dual Rails  SUN  Microsystems & 
   Solaris Solution

*Separate sliding screen & keyboard 
  using unique Dual Rails design
- Samsung 17 " Industrial monitor
- Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input
 New
* Dual Rails                 LCD1U17-20
   
Price : $795  Buy Online>>
          

 

1280 x 1024

  25.6"/
 650mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
*Separate sliding screen & keyboard 
  using unique Dual Rails design
- Samsung 17 " Industrial monitor
- Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input

*  Sunlight Monitor      LCD1U17-19        
Price : $1712  Buy Online>>  

 

1280 x 1024

  25.6"/
 650mm
800:1 /    800 nits / 170/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Sunlight Viewable LCD w/
  LED Technology
-Samsung
17" High Bright Display
- Easy installation slides
- Combo PS/2 or  USB input

Optional :
- S-Video + Composite Video/
  BNC or RCA
- DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker

 LCD1U17-17   
         
Price :$765   Buy Online>>

 

1280 x 1024

  18.9"/
 480mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
 

--Single port 
-Combo PS/2 & USB

-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung 17" Industrial LCD Panel
- Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Speaker

Sun & Solaris Compatible 
 LCD1U17-16          
Price : $1091 Buy Online>>
          

 

1280 x 1024OR
1152 x 900 @66 / 76Hz

  25.6"/
 650mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with Full Numerical pad & SUN Hot key with Touchpad or  Trackball
 
- Single port, No KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 17" Industrial  LCD

- Easy installation slides
- 2 Year Warranty

Optional :
- 12V/24V/ 48V DC Power Input
- DVI  Video Input
 LCD1U17-15          
Price : $735  Buy Online>>
          

 

1280 x 1024

  25.6"/
 650mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Combo PS/2 or  USB input
- Samsung 17 " LCD Rack Console
- Easy installation slides
- 2 Year Warranty 

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input

 *Wide Screen                    
LCD1U17-14
          
     
Price: $1048  Buy Online>>

 

1280 x 768

 20"/
 508mm
600:1 /    450 nits
 
 
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad  
Single port  / 8 / 16 port PS2 KVM (convertible to USB interface by using an adapter AD1001)
-Short Depth. Only 20" deep even
  for 8 port or  16 port KVM models
  
-16: 9 Wide Screen 17" Monitor
-With Built-in Speaker in single
   port model  
-US Navy Awarded Model
-Built-in rail self-locking device

Optional :
- 12V/24V/ 48V DC power Input
 
Sun & Solaris Compatible 
     LCD1U17-13

    
Price: $864  Buy Online>>

 

1280 x 1024OR
1152 x 900 @66 / 76Hz

  23.6""/
 600mm
1000:1 /  300 nits / 160/160(H/V)  

 

104 key  KB with Numerical pad & Touchpad / Trackball &  SUN Hot key

 

- Single port, No KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 17 " Industrial Grade A LCD - Easy installation slides
- 2 Year Warranty

Optional :
- 12V/24V/ 48V DC Power Input
- Speakers , DVI  Video Input
LCD1U17-12  
    
Price: $908  Buy Online>>

 

1280 x 1024

 18.9"/
 480mm
350:1
 / 400:1
Mechanical
105 key w/ numerical keypad & Touchpad
 
Single port  / 8 / 16 port PS2 KVM (convertible to USB interface by using an adapter AD1001)
-Separate sliding screen & 
  keyboard using unique
   Dual Rails design

-Anti-Glare Tempered Glass
-Internal Power supply
-Auto Power switch

Optional :
-48V /24V DC Input
  adapter
 LCD1U17-11
  

Price: $735  Buy Online>>

 

1280 x 1024

 25.59"/
 650mm
1000:1 /  300 nits / 160/160(H/V) Compact KB w/ 17-key numeric key pad, Trackball
or
Touchpad
 
--Single port 
-Combo PS/2 & USB

-With Support arm to LCD
  Panel

-Samsung Industrial 17" LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC or 
   RCA / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 *Real Mouse                  
 LCD1U17-09
         
   
Price: $735 Buy Online>>

 

1280 x 1024

  26.5"/
 670mm
1000:1 /  300 nits / 160/160(H/V) Notebook
KB w/ Mini Optical Mouse
 

*supporting
Real Mouse
 

- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports

-User can store & use a Real  Mouse
-
Combo PS/2 or  USB input
-Samsung
17 " Industrial Grade A LCD
- 2 Year Warranty

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Touch screen
- Speakers
- 12V/24V/ 48V DC power Input 
- Wireless optical mouse
 LCD1U17-08  
 Made in USA

  
   
Price: $918  Buy Online>>  

 

1280 x 1024

 20.8"/
 528mm
1000:1 Cherry or Standard   Keyboard w/   Trackball or Touchpad Single PS2 or USB port
-Short Depth    

-Samsung 17" LCD Flat Panel
-Made in USA

Optional :

-USB Interface 
- Light Gray color available
-Lexan Shield Protection
- S-Video & Composite video &
  ARGB & DVI inputs
- Lock - Retainers                                     
* Dual Rails                 LCD1U17-07 

   
Price: $978  
Buy Online>>

 

1280 x 1024

 17.5"/
 443mm
450:1 /    250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
-Single / 8 / 16 port
-  PS2 & USB Combo

- 8 port DVI KVM

-Separate sliding screen & 
  keyboard using unique
   Dual rails  design
for 17" LCD
-Tempered  glass protection
- UL Listed


Optional :
- Speaker
- DVI Input
- Hot Sun keys
- 12V/48V DC Input adapter
 LCD1U17-06  
 
Price: $705  Buy Online>>

 

1280 x 1024

  18.9""/
 480mm
1000:1 /  300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port 
-Combo PS/2 & USB
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung 17" Industrial LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 
 LCD1U17-05  
 Made in USA
     
Price: $968   Buy Online>> 

 

1280 x 1024

 29"/
 736.6mm
1000:1 Cherry TM  or Solidtek Keyboard w/ Touchpad or Keyboard w/  Trackball Single PS2 or USB port     
-Samsung  17" LCD
-Made in USA

Optional :

-USB Interface  - Light Gray color available
-Lexan Shield Protection
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock - Retainer                                     
*Real Mouse                  
LCD1U17-04       
 Made in USA

        
Price:$898  Buy Online>>

 

1280 x 1024

  25.2"/
 640mm
1000:1 Mechanical
88 key w/ Mouse area 

-supporting
Real Mouse
 

Single PS2 or USB port
-
User can store and use a Real Mouse      
-Samsung Grade A 17" LCD
-Made in USA

Optional :

-USB Interface
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock - Retainer
Sun Blade  Solaris Compatible 
LCD1U17-03-USB    
     
Price: $980     Buy Online>>

 

1280 x 1024

  21.7"/
 550mm
  
400:1 /    280 nits
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad   Single port  / 8 / 16 port
USB KVM

-UL Listed
, FCC & CE Approved
-Compatible with SUN Blade
  Series Server
-Anti-Glare Tempered Glass
-Internal Power supply
-Auto Power switch
-RoHS Compliant
- 2 Year Warranty

Optional :
-Touch Screen /48V /24V DC Input
  adapter
 LCD1U17-03  
   
Price: $864   Buy Online>>

 

1280 x 1024

  21.7"/
 550mm
350:1,
400:1 for 16  KVM version / 300 nits
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad   Single port  / 8 / 16 port PS2 KVM (convertible to USB interface by using an adapter AD1001)
-UL Listed
, FCC & CE Approved
-Anti-Glare Tempered Glass
-Internal Power supply
-Auto Power switch
-RoHS Compliant
- 2 Year Warranty

Optional :
-Touch Screen /48V /24V DC Input
  adapter
 
 LCD1U17-01  
   
Promo : $595  Buy Online>>

 

1280 x 1024

  23.6"/
 600mm
1000:1 /  300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Combo PS/2 or  USB input
- Samsung 17 " Industrial LCD Monitor
- Easy installation slides
- 2 Year Warranty 

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Touch screen
- Speakers
- 12V/24V/ 48V DC power Input
          15" LCD Panel                                                                              Back to top >>

Part # / Photo / Price
 Resolution   Depth Contrast
Ratio / Brightness/
Viewing angle
  Keyboard  KVM Options  Features & Options
 New
 LCD1U15-16  
       
Combo 8 KVM Model -
Price : $945 only 
Single-port model
Price: $703 only
 
Buy Online>>  

 

1024 x 768

  19.8"/
 504mm
400:1 /
250 nits / 130/100(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

- Combo PS/2 or  USB input
-
15 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Sun Hot Key
- Touch screen
- DVI Input
- Speakers
- 12V/24V / 48V DC power Input
  adapter
 LCD1U15-15  
        
 Buy Online>>  
8 KVM model : Price : $828

 

 1024 x 768

  16.54"/
 420 mm
400:1 /    250 nits Mechanical 105 key  keyboard w/2 button  Single port  / 8 port PS2 KVM (convertible to USB interface by using an adapter )
-
UL, FCC & CE Approved, ROHS
-Short Depth fits 23.6" /600mm
   deep cabinet rack (single port )
- OSD pre-installed w/ 8 different
    languages
-Internal Power supply
-Auto Power switch

Optional :
-48V DC Input adapter

 
 LCD1U15-11  
  
 Price: $674   Buy Online>>

 

1024 x 768

  18.9""/
 480mm
700:1 /      250 nits / 150/135(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port 
-Combo PS/2 & USB
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung Grade A 15" LCD Panel
-Combo PS/2 & USB interface
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 
* Dual Rails                 LCD1U15-10             
 

Price: $858  
Buy Online>>   

 

1024 x 768

 17.5"/
 443mm
400:1  /     250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
 
-Single / 8 / 16 port
- PS2 & USB Combo
- 8 port DVI KVM

-
Separate sliding screen & 
  keyboard using unique
   Dual  Slides design

-Tempered  glass protection
-RoHS Compliant
- UL Listed

Optional :
- PS2  /  ps2  & USB combo interface
- Speaker , - DVI Input x 1
- Hot Sun keys
- 12V/48V DC Input adapter
*Real Mouse                  
LCD1U15-08  
 Made in USA

  
              
 Price: $783    Buy Online>>

 

1024 x 768

  23"/
 584mm
400:1 Mechanical
88 key w/ Mouse area 

-supporting
Real Mouse 

  

Single PS2 or USB port
-
User can store and use a Real  Mouse      
-Made in USA

Optional :

-USB Interface
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock - Retainer
 LCD1U15-04    
  
Price: $644   Buy Online>>

 

1024 x 768

  23.6"/
 600mm
700:1 /    250 nits / 150/135(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Combo PS/2 or  USB input
- Samsung 17 " Industrial LCD Monitor
- Easy installation slides
- 2 Year Warranty 

Optional :

- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Touch screen
- Speakers
- 12V/24V/ 48V DC power Input
 LCD1U15-02  
    
Price: $718    Buy Online>>

 

 1024 x 768

  21.7"/
 550mm
350:1 /    300 nits Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad or Trackball   Single port  / 8 / 16 port PS2 KVM (convertible to USB interface by using an adapter AD1001) -UL listed , FCC & CE Approved
-Anti-Glare Tempered Glass for
  touchpad version
-Internal Power supply
-Auto Power switch
-RoHS Compliant

Optional :
-Touch Screen /48V /24V DC Input
  adapter
 
          10.4" LCD Panel                                                                          Back to top >>

Part # / Photo / Price
 Resolution   Depth Contrast
Ratio / Brightness/
Viewing angle
  Keyboard  KVM Options  Features & Options
 New
  LCD1U10-02       

 Price: $1005    Buy Online>>

 

1024 x 768

 16.1"/
410mm
1200:1 -Cherry  KB  w/ 
  Trackball
 
-Nootbook KB w/ Touchpad
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local &
Remote access console
- 8 / 16 / 32 ports
- S-Video & Composite Video /
BNC or RCA
- DVI-D Video Input
- Speakers
- Combo PS/2 or USB input
- 10" Industrial LCD Monitor
- Easy installation slides
- 1 Year Warranty

Optional :
- Touch screen
- 12V/24V/ 48V DC power Input

  LCD1U10-01  
  Made in USA
  

 Price: $958    Buy Online>>

 

1024 x 768

 14.5"/
 368mm
600:1 -Cherry  KB  w/ 
  Trackball
 
-Standard KB w/ Trackball
-Standard KB w/ Touchpad
Single PS2 or USB port
-Short Depth    

-Made in USA

Optional :

-USB Interface
-Speaker
- S-Video & Composite video
- Lock - Retainer                                     
 

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

                   

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.       

 
Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY  INC. All rights reserved.