Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy



 

    19 inch Rack 1U MONITOR KVM CONSOLE, 1600x1200 Resolution   
            - Select by Display Size : 
 20"    19"   

 FREE GROUND SHIPPING  -* Click for details   

          20" LCD Panel                                                                        
Part Number / Price Resolution Depth Features & Options KVM Options
LCD1U20-04 
Price $1444
Buy Online>>  
 1600 x 1200 20.8" / 515.6mm

*Standard: 26.5" Rails
*Optional: 24" Rails
- 20.1" Quality LCD Display Monitor
- High Resolution 1600 x 1200
- SUN KVM available by adding
  SUN Hot Key option
- OPTIONS:
 Cherry Trackball Keyboard , SUN Hot Keys ,
 12V / 24V /48V /125V DC Input Power
- Combo USB / PS2 KVM
- Cat 5 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
LCD1U20-02  
Price $1470
Buy Online>>  
 1600 x 1200  25.6" / 650mm
- 20.1" Quality LCD Display Monitor
- High Resolution 1600 x 1200
- SUN KVM Model LCD1U20-03 available
- KVM Mac Option available
- Assembled in USA
- OPTIONS:
 Mac Keyboard, Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
LCD1U20-01  

Call for Price
 1600 x 1200 26.5" / 673.1mm

*Standard: 30" Rails
- 20.1" Quality LCD Display Monitor
- High Resolution 1600 x 1200
- SUN KVM available by adding
  SUN Hot Key option
- OPTIONS:
 Cherry Trackball Keyboard , SUN Hot Keys ,
 12V / 24V /48V /125V DC Input Power
- Combo USB / PS2 KVM
- Cat 5 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
          19" LCD Panel                                                                             Back to top >>
Part Number / Price Resolution Depth Features & Options KVM Options
  LCD1U19-17  
Price $819  
Buy Online>>
1600 x 1200 22.9" / 582mm
- 19" Quality LCD Monitor
- Combo USB / PS2 KVM

 


  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.