Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


1U Rack KVM Tray with Keyboard , Video Monitor and Mouse  :
Part #   LCD1U19-07


NOVA 1U  Rack KVM Console with 19" Industrial Grade Monitor , UL Listed, Assembled in USA & TAA Compliant
         Optional DB-15 KVM / CAT6 KVM / DVI KVM / USB Hub KVM / Multi-User Matrix KVM
        Optional 1 / 2 / 3 / 4 Active Users by Local / Remote Access VIA CAT6 or Over IP


*click on photo for enlarged view

   Drawer Features & Display becomenefits    Options
LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

19 inch diagonal

Resolutions

1280 x 1024

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

376 x 301 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model n / b
(Windows)

Standard Windows Keyboard,either Touchpad or Trackball - Click for details

Model Mn / Mb
(MAC)

Optional MAC Keyboard w/ Hot-Keys , either Touchpad or Trackball - Click for details

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical

Product Dimension
( W x D x H )

Single Console :
441.6(W) x 500(D) x 44(H)mm /
17.4(W) x 19.7(D) x 1.73(H) inch
KVM Integration :
441.6(W) x 620(D) x 44mm(H) /
17.4(W) x 24.4(D) x 1.73(H) inch
Product Weight Single Console : 29lbs / 13kgs
KVM Integration : 31lbs / 14kgs
Regulatory Approval
  cUL, FCC, CE, RoHS Compliant ,
REACH Compliant , Assembled in USA & TAA Compliant
                              SUN VERSION / SUN KVM
LCD1U19-08 is the SUN Solaris version which supports native SUN resolution and with built-in SUN Keyboard , click here for details.
    Dimension


*click on above picture for enlarged view

     Construction  


*click on above picture for enlarged view

  Product Sheet
Download Product Sheet
  User Manual
Download User Manual
Free Ground Shipping *Click for details


MORE PHOTOS :
           
 
Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top



Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 

 ORDERING INFORMATION FOR NOVA LCD1U19-07 :
     1U RACK KVM CONSOLE WITH 19" INDUSTRIAL GRADE LCD AND VARIOUS KVM OPTIONS

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD1U19-07-n (u) $871
Trackball  LCD1U19-07-b (u)
1 Local Console / MultiPort PS2 KVM 8
 8 x  PS/2 KVM cable
Touchpad LCD1U19-07-8KVM-n $1150
Trackball  LCD1U19-07-8KVM-b
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD1U19-07-8KVM-n-u $1231
Trackball 

LCD1U19-07-8KVM-b-u

16
16 x Combo KVM cable
Touchpad LCD1U19-07-16KVM-n-u $1420
Trackball 

LCD1U19-07-16KVM-b-u

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-8KVM2-n $1445
Trackball  LCD1U19-07-8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-16KVM2-n $1634
Trackball  LCD1U19-07-16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-8KVM2IP-n $1595
Trackball  LCD1U19-07-8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-16KVM2IP-n $1784
Trackball  LCD1U19-07-16KVM2IP-b 
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Numbecomer Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD1U19-07-U8KVM-n $1207
Trackball  LCD1U19-07-U8KVM-b
16
Optional
Touchpad LCD1U19-07-U16KVM-n $1285
Trackball 

LCD1U19-07-U16KVM-b

32
Optional
Touchpad LCD1U19-07-U32KVM-n $1478
Trackball 

LCD1U19-07-U32KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD1U19-07-U8KVM2-n $1421
Trackball  LCD1U19-07-U8KVM2-b
16
Optional
Touchpad LCD1U19-07-U16KVM2-n $1500
Trackball 

LCD1U19-07-U16KVM2-b

32
Optional
Touchpad LCD1U19-07-U32KVM-n $1692
Trackball 

LCD1U19-07-U32KVM2-b

1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD1U19-07-U8KVM2IP-n $1571
Trackball  LCD1U19-07-U8KVM2IP-b
16
Optional
Touchpad LCD1U19-07-U16KVM2IP-n $1650
Trackball 

LCD1U19-07-U16KVM2IP-b

32
Optional
Touchpad LCD1U19-07-U32KVM2IP-n $1843
Trackball 

LCD1U19-07-U32KVM2IP-b

DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD1U19-07-12DVI-n $1648
Trackball  LCD1U19-07-12DVI-b
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-M82-n Call for price
Trackball  LCD1U19-07-M82-b 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-M162-n Call for price
Trackball  LCD1U19-07-M162-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-M83-n Call for price
Trackball  LCD1U19-07-M83-b 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-M163-n Call for price
Trackball  LCD1U19-07-M163-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-M83IP-n Call for price
Trackball  LCD1U19-07-M83IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-M163IP-n Call for price
Trackball  LCD1U19-07-M163IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-M84-n Call for price
Trackball  LCD1U19-07-M84-b 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-M164-n Call for price
Trackball  LCD1U19-07-M164-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-M84IP-n Call for price
Trackball  LCD1U19-07-M84IP-n 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-M164IP-n Call for price
Trackball  LCD1U19-07-M164IP-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-07-M84IP2-n Call for price
Trackball  LCD1U19-07-M84IP2-b 
16
16 x Combo KVM cable
Touchpad LCD1U19-07-M164IP2-n Call for price
Trackball  LCD1U19-07-M164IP2-b 
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-07-MU162-n Call for price
Trackball  LCD1U19-07-MU162-b 
32
Optional
Touchpad LCD1U19-07-MU322-n Call for price
Trackball  LCD1U19-07-MU322-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-07-MU163-n Call for price
Trackball  LCD1U19-07-MU163-b 
32
Optional
Touchpad LCD1U19-07-MU323-n Call for price
Trackball  LCD1U19-07-MU323-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-07-MU163IP-n Call for price
Trackball  LCD1U19-07-MU163IP-b 
32
Optional
Touchpad LCD1U19-07-MU323IP-n Call for price
Trackball  LCD1U19-07-MU323IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-07-MU164-n Call for price
Trackball  LCD1U19-07-MU164-b 
32
Optional
Touchpad LCD1U19-07-MU324-n Call for price
Trackball  LCD1U19-07-MU324-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-07-MU164IP-n Call for price
Trackball  LCD1U19-07-MU164IP-b 
32
Optional
Touchpad LCD1U19-07-MU324IP-n Call for price
Trackball  LCD1U19-07-MU324IP-n 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-07-MU164IP2-n Call for price
Trackball  LCD1U19-07-MU164IP2-b 
32
Optional
Touchpad LCD1U19-07-MU324IP2-n Call for price
Trackball  LCD1U19-07-MU324IP2-b 
Optional Keyboard & Pointing Devices
-Mn
Price : $189
Change Standard Windows Keyboard to MAC keyboard with touchpad  
-Mb
Price : $189
Change Standard Windows Keyboard to MAC keyboard with trackball  
Optional Video/Audio Inputs
-DVI
Price : $65
+ DVI-D signal input (Depth will become 500mm/19.7")
-HDMI
Price : $114
+ HDMI w/ speaker signal input (Depth will become 570mm/22.4")
-AV3.0
Price : $236
+ DVI + HDMI w/ speaker signal input (Depth will become 570mm/22.4")
-BNC
Price : $114
+ BNC + S-Video signal input (Depth will become 570mm/22.4")
-AV
Price : $114
+ Composite video (BNC with RCA adapter) + S-video (Depth will become 570mm/22.4")
-SPK
Price : $114
+ audio signal input (Depth will become 570mm/22.4")
-SDI
Price : $486
+ HDMI w/ speaker + SDI signal input (Depth will become 570mm/22.4")
Optional DC Power
-DC12
Price : $214
Add 12V DC power input (Depth will become 570mm/22.4")
-DC24
Price : $214
Add 24V DC power input (Depth will become 570mm/22.4")
-DC48
Price : $214
Add 48V DC power input (Depth will become 570mm/22.4")
-DC110
Price : $357
Add 110V DC power input (Depth will become 570mm/22.4")
-DC125
Price : $357
Add 125V DC power input (Depth will become 570mm/22.4")
-DC250
Call for Price
Add 250V DC power input (Depth will become 570mm/22.4")
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may become generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.