Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U Rackmount 17 Inch Full HD Monitor Keyboard Mouse Console
Model LCD1U17-43


            
NOVA 1U Rack Mount KVM Console with 17"   Full HD    LCD Monitor
TAA Compliant

Optional Combo KVM Switch / Cat5 KVM Switch / DVI KVM Switch / HDMI /USB Hub /SUN function key / Audio / Cherry Trackball / DC Input Power / Fingerprint Scanner


1U 17" Full HD Monitor Keyboard Mouse Tray LCD1U17-43



  



Features & Benefits
  • Supports 1920 x 1080 full HD 1080p Resolution
  • Supports SUN native solution, optional SUN Hot Keys
  • LCD screen protected by tempered glass
  • VGA + DVI-D
  • Quality 106-key Keyboard with Touch Pad
  • OSD function for LCD display and KVM swtich
  • Front key lock for extra security
  • Slide-in rail design. Easy to install by just one person
  • Monitor Auto Shut off in closed position
  • TAA Compliant
   Options
  • Combo USB PS2 KVM Switch - 8 /16 port or
    Cat5 KVM Switch - 8 /16 / 32 port or
    DVI KVM Switch - 8 port
  • HDMI Video signals
  • USB 2-Port Hub at front
  • Audio Function
  • SUN Hot keys
  • Cherry Keyboard with Trackball
  • Fingerprint Scanner
  • DC Input power : 12V / 24V / 48V / 110V /125V / 250V

Gallery

             
   
LCD Screen

LCD Type

Active Matrix TFT LCD Panel

Display Size

17.3 inches Full HD

Resolutions

1920 x 1080 (Full HD)

Backlight

Dual Lamps for Back Light

Contrast ratio

650 : 1

Brightness

White 300 cd/ m2

Model 20,000 hrs

Response Time

Rising Time 2 ms, Decay Time 6 ms

Pixel pitch

0.198 (H)mm x 0.198 (V)mm

Viewing Angle

Right-Left View 140° (Typ)
Up-Down View 120° (Typ)

Video Type

Standard VGA & DVI-D, Optional HDMI

Hardware

Keyboard

106 key keyboard with touch pad ,
Optional Cherry trackball keyboard

Keylock

Yes 

KVM

Standard : Single Port Combo PS/2 & USB KVM
Optional :
* Combo USB PS/2 KVM - 8 Port/16 port,
* Cat5 KVM - 8 Port / 16 Port / 32 Port,
* DVI KVM - 8 port ,
* -on CAT 5 module for Remote Access
* -on IP module for Remote Access

Port Selection Hot Keys and On Screen Display ( OSD )
PC Interface PS2 & USB
Connectors

PC Port / Daisy Chain Connectors :
1 x VGA HDDB 15-pin & 2 x PS/2 Mini Din 6-pin
Power Connector:
1 x AC Inlet

Chassis Type Heavy Duty Steel
Power
Power Source Auto-sensing 100 to 240V AC
Power Consumption 8.3W for Monitor
    Dimension


  Product Sheet
Product Sheet
  User Manual
LCD1U17-43 CAT5 KVM
  Installation Guide
Rack Console  
Environmental
Temperature 0 to 50 Degree Celsius /
32°~ 122°F (Operation)
-20 to 60 Degree Celsius / -4°~140°F (Storage)
Humidity 10 ~ 90% RH
Mechanical

Product Height

1.7 " / 43.8 mm

Product Width

19 " / 482 mm

Depth of Chassis

18.9 " / 480.8 mm
Single port KVM only
* Click here for dimensions of model with embedded Combo KVM / Cat5 KVM & DVI KVM Switch.

Length of Rails

19.8" / 504 mm
(Extensible to 32.5" /800mm)
Regulatory Approval / Declaration
  RoHS Compliant
TAA Compliant

Ordering Information    
Single Port KVM
  Part Number Description
 LCD1U17-43
1U Rackmount 17" Full HD Monitor with touchpad Keyboard Drawer, VGA + DVI-D, with Single port Combo PS2 / USB KVM , 1 set 6-ft PS2 / USB KVM cable, Black . RoHS Compliant & TAA Compliant.
 LCD1U17-43 with Combo USB PS/2 KVM switch
  Part Number Description
 LCD1U17-43-8KVM-n-co
 
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with Combo 8 port PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable
. Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
 LCD1U17-43-16KVM-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with Combo 16 port PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable
. Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
 LCD1U17-43 with Cat5 KVM switch
  Part Number Description
 LCD1U17-43-U8KVM-n-co
 
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 8 port CAT5 KVM 
. Black, RoHS Compliant & TAA Compliant.
(VGA / DVI / HDMI dongles are optional )
 LCD1U17-43-U16KVM-n-co
 
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 16 port CAT5 KVM 
. Black, RoHS Compliant & TAA Compliant.
(VGA / DVI / HDMI dongles are optional )
 LCD1U17-43-U32KVM-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 32 port CAT5 KVM 
. Black, RoHS Compliant & TAA Compliant.
(VGA / DVI / HDMI dongles are optional )
 LCD1U17-43 with DVI KVM switch
  Part Number Description
 LCD1U17-43-8DVI-n
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 8-port DVI KVM switch & 8 x DVI & USB cables included, Black RoHS Compliant
& TAA Compliant.
Dual Consoles -
LCD1U17-43 with Combo USB PS/2 KVM switch & Cat5 KVM Remote Access (Local + Cat5 remote consoles)
  Part Number Description
 LCD1U17-43-8KVM2-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with USB PS/2 Combo 8 port KVM & CAT 5 KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
 LCD1U17-43-16KVM2-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with USB PS/2 Combo 16 port KVM & CAT 5 KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
Dual Consoles -
LCD1U17-43 with Cat5 KVM switch & Cat 5 KVM Remote Access (Local + Cat 5 remote consoles)
  Part Number Description
 LCD1U17-43-U8KVM2-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 8 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
 LCD1U17-43-U16KVM2-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 16 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
 LCD1U17-43-U32KVM2-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 32 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
Dual Consoles -
LCD1U17-43 with Combo USB PS/2 KVM switch & IP KVM Remote Access (Local + IP KVM remote consoles)
  Part Number Description
 LCD1U17-43-8KVM2IP-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with USB PS/2 Combo 8 port KVM & IP KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant.
 LCD1U17-43-16KVM2IP-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with USB PS/2 Combo 16 port KVM & IP KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant.
Dual Consoles -
LCD1U17-43 with Cat5 KVM switch & IP KVM Remote Access (Local + IP KVM remote consoles)
  Part Number Description
 LCD1U17-43-U8KVM2IP-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 8 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
 LCD1U17-43-U16KVM2IP-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 16 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
 LCD1U17-43-U32KVM2IP-n-co
1U Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
with 32 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
  Options
  Part Number Description
 -HDMI
1 x HDMI Input
 -FS
Fingerprint Scanner
 -UH
USB 2-Port Hub to front panel
 -S
SUN Hot Keys to Keyboard
 -C
Cherry Trackball Keyboard
-DC12
12V DC power supply        DC sheet
-DC24
24V DC power supply        DC sheet
-DC48
48V DC power supply        DC sheet
-DC110
110V DC power supply
-DC125
125V DC power supply
 LCD-A2001
VGA-USB dongle
 LCD-A2002
VGA-PS2 dongle
 LCD-A2205
DVI donlgle
 LCD-A2206
HDMI donlgle
 LCD-A4001
Extra 6 ft USB PS/2 Combo KVM Cable
( For use with multiple port model only. Not for single port model )
 LCD-A4011
Extra 6 ft USB KVM Cable
( For use with multiple port model only. Not for single port model )
 KVM cable with longer length
 
 Mounting Rails with different
 length
 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.