Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - Outdoor High Brightness /
      Sunlight Readable

   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - VGA KVM
   - Cat5 KVM / Cat6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - 4K KVM / 2K KVM
   - Matrix KVM

- SUN KVM Console

- 2U Rackmount LCD
   Monitor Keyboard KVM



Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy





 

    19 inch Rack 1U DVI KVM Console   


           
Search by Display Size:   21" ~ 24"   20"    19"   17"    15"     10"  

 FREE GROUND SHIPPING  -* Click for details   

          21" ~ 27" LCD Panel                                                                        
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U24-01
   
1920 x 1200 27.6" / 700mm
- 24.1" Industrial Grade Monitor
- Ultra High Resolution 1920x1200
- Optional MAC / SUN Keyboard
- TAA Compliant
 
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM

LCD1U24-02
    SUN Console

1152 x 900

27.6" / 700mm
 
LCD1U23-01

3840 x 2160 25.6" / 650mm
- 23.8" Industrial Grade Monitor
- 4K UHD Monitor 3840x2160
- Optional MAC / SUN Keyboard
- TAA Compliant
 
 

- 4K HDMI KVM
- HDMI KVM
- DVI KVM
- DisplayPort KVM




 
LCD1U21-01
   
1920 x 1080 26.4" / 670mm
- 21.5" Industrial Grade LCD
- Full HD 1080p Monitor 1920x1080
- Optional SUN / MAC Keyboard
- TAA Compliant
 
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U21-02
    SUN Console
1152 x 900
26.4" / 670mm
 
          20" LCD Panel                                                                        
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U20-04
1600 x 1200 20.8"/515mm
- 20.1" Quality LCD Monitor
- UHD Resolution 1600x1200
- Optional SUN KVM
- TAA Compliant
 
 
- VGA KVM
- Cat5 KVM
- DVI KVM
- IP KVM
- 2-User KVM


LCD1U20-01
1600 x 1200 26.5"/673mm
  
 
LCD1U20-02
 
1600 x 1200 25.6" / 650mm  
- 20.1" Quality LCD Display Monitor
- Ultra High Resolution 1600x1200
- Optional MAC / SUN Keyboard
- TAA Compliant
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U20-03
    Sun Console
1152 x 900 25.6" / 650mm
  
          19" LCD Panel                                                                                       Back to top >>
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U19-31 1920 x 1080
18.1" / 460mm
- High Brightness Industrial Grade LCD
- Brightness : 1000 cd/m2
- 18.5" Full HD 1080p Quality Monitor
- SUN Keboard option
- NDAA & TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM / HDMI KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U19-30
1920 x 1080
18.1" / 460mm
- 18.5" Full HD 1080p Quality Monitor
- SUN or MAC Keboard options
- TAA Compliant
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM / HDMI KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U19-29
1920 x 1080
1152 x 900
18.74" / 476mm
- 18.5" Full HD 1080p Quality Monitor
- Optional SUN KVM
- TAA Compliant
 
- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM

LCD1U19-28
    Scalable Design
18.27" / 464mm
 
LCD1U19-27
   Dual Rails    
1440 x 900
1152 x 900
21.2" / 540mm
- 19" Widescreen Quality LCD Monitor
- Scalable Design
- Optional SUN KVM
- TAA Compliant
 
- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U19-26
  
20.8" / 527mm
 
LCD1U19-25
  Dual Rails   
1280 x 1024
1152 x 900
21.2" / 540mm
- 19" Quality LCD Monitor
- Scalable Design
- Optional SUN KVM
- TAA Compliant
 
- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U19-24
24.5" / 520mm
 
LCD1U19-22
1280 x 1024 25.6" / 650mm
- 19" Quality LCD Monitor
- Dual Slide Rails
- Optionl MAC Keyboard
- TAA Compliant
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM

LCD1U19-23
    Sun Console
1152 x 900 25.6" / 650mm
 
LCD1U19-18 
  
1280 x 1024 21.8" / 554mm
- 19" Quality LCD Monitor
- TAA Compliant




- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM



LCD1U19-19
  Sun Console
1152 x 900
21.8" / 554mm
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U19-15

1280 x 1024 27.6" / 700mm
- 19" Quality LCD Monitor
- With Real Mouse
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U19-14

1280 x 1024 18.9" /480mm
- 19" High Brightness Industrial Grade LCD
- Brightness : 1000 cd/m2
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
 
LCD1U19-12
     
1440 x 900 18.1" /460mm
- 19" Widescreen Quality LCD Monitor
- Short Depth Design
- Optional MAC Hot Keys
- TAA Compliant
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U19-13
   Sun Console
1152 x 900
18.1" /460mm
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U19-07
   
1280 x 1024 19.7" / 500mm
- 19" Quality LCD Monitor
- 2-Point Lock at front panel
- Optional MAC Hot Keys
- TAA Compliant
 
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U19-08
    Sun Console
1152 x 900
19.7" / 500mm
 
LCD1U19-05
1280 x 1024 20.1" / 511mm
- 19" Quality LCD Monitor
- Dual Slide Rails
- TAA Compliant
 
 

- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM


LCD1U19-20
  Sun Console
1152 x 900
20.1" / 511mm
 
LCD1U19-01
1280 x 1024 19.7" / 500mm
- 19" Quality LCD Display Monitor
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
 


- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U19-04
   Sun Console
1152 x 900
19.7" / 500mm
          17" Rack LCD Panel                                                                             Back to top >>
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U17-48  

1920 x 1080 26.97"/ 685mm
- 17" Full HD Quality LCD Display Monitor
- Dual Slide
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM/ HDMI KVM
- IP KVM
 
* New HD 1080p, 2K KVM 
LCD1U17-46
   

1920 x 1080 17.3" / 440mm
- 17" Full HD 1080p Industrial Grade Monitor
- Short Depth
- Optional SUN / MAC Keyboard with
  HotKeys
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM/ HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
         
LCD1U17-43

  
1920 x 1080
1152 x 900
18.9" / 480mm
- 17" Full HD 1080p Quality LCD Monitor
- Optional SUN KVM by adding
  Hot Keys
- TAA Compliant
- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
 
LCD1U17-42

  
   
3840 x 2160  25.6" / 650mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Dual Slide Rails
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-41

  
   
3840 x 2160  15.7" / 400mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Short Depth
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-40 
  
   
3840 x 2160  18.1" / 480mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-39

  
   
1920 x 1080 15.7" / 400mm
- 17" Full HD 1080p Quality Display Monitor
- Short Depth
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM / HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U17-36
   Dual Rails
1920 x 1080
1152 x 900
21.2" / 540mm
- 17" Full HD 1080p Quality LCD Monitor
- Scalable Design
- Optional SUN KVM 
- TAA Compliant

- VGA KVM
- Cat 5 KVM
- DVI KVM
- 2 User KVM
LCD1U17-35
   
20.8" / 582mm
 
LCD1U17-34
   Dual Rails
1280 x 1024
1152 x 900
18.1" / 459.6mm
- 17" Quality LCD Monitor
- Scalable Design
- Optional SUN KVM
- TAA Compliant
- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U17-33    18.5" / 470.1mm
 
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U17-31  

1920 x 1080 25.6" / 650mm
- 17" Full HD Quality LCD Display Monitor
- Dual Slide Rails
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM/ HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U17-30  

1920 x 1080 18.9" / 480mm
- 17" Full HD 1080p Quality LCD Display
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM / HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U17-29

1920 x 1080 18.9" / 480mm
- 17" High Brightness Full HD
  Industrial Grade LCD Display
- Brightness : 1000 cd/m2
- Optional SUN Keyboard
- Optional MAC Keyboard
- TAA Compliant
- VGA KVM
- DVI KVM
- Cat6 KVM
- 2K KVM / HDMI KVM
- Cat6 DisplayPort KVM
- IP KVM
 
LCD1U17-26

  
1920 x 1200 25.6" / 650mm
- 17" Industrial Grade Monitor
- Ultra High Resolution 1920 x 1200
- Dual Slide Rails
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- VGA KVM
- DVI KVM
 
LCD1U17-25

  
1920 x 1200 18.9" / 480mm
- 16.2" Industrial Grade Monitor
- Ultra High Resolution 1920 x 1200
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- VGA KVM
- DVI KVM
- IP KVM
- Multi-User Matrix KVM
 
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U17-22
1280 x 1024 19.8" / 504mm
- 17" Quality LCD Monitor
- TAA Compliant
- VGA KVM
- Cat 5 KVM
- DVI KVM
- 2 User KVM
- IP KVM
LCD1U17-23
   SUN Console
1152 x 900 19.8" / 504mm
 
 
LCD1U17-20
1280 x 1024 25.6" / 650mm
- 17" Quality LCD Monitor
- Dual Slide Rails
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U17-21
   SUN Console
1152 x 900 25.6" / 650mm
 

LCD1U17-19

1280 x 1024 17.3" / 440mm
- 17" High Brightness Industrial Grade LCD
- Brightness : 1000 cd/m2
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- 2 User KVM
 
LCD1U17-15
1280 x 1024 19.7" / 500mm
- 17" Quality LCD Monitor
- 2-Point Lock at front panel
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U17-16
   SUN Console
1152 x 900 19.7" / 500mm
 
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U17-09

 
  

1280 x 1024 25.6" / 650mm
- 17" Quality LCD Monitor
- With Real Mouse
- TAA Compliant

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U17-07
1280 x 1024 17.5" / 443mm
- 17" Quality LCD Monitor
- Dual Slide Rails
- TAA Compliant

- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U17-24
   SUN Console
1152 x 900 17.5" / 443mm
 
LCD1U17-01
1280 x 1024 18.1" / 460mm
- 17" Quality LCD Display Monitor
- Optional MAC Keyboard with Hot Keys
- TAA Compliant

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
LCD1U17-13
    SUN Console
1152 x 900 18.1" / 460mm
          15" LCD Panel                                                                              Back to top >>
Model Number / Price Resolution Depth Features & Options KVM Options
LCD1U15-19
   Dual Rails
1024 x 768 18.1" / 459mm
- 15" Quality LCD Monitor
- Scalable Design
- TAA Compliant
- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U15-18
1024 x 768 18.5" / 470mm
 

 LCD1U15-16  

1024 x 768 19.8" / 504mm
- 15" Quality LCD Monitor
- TAA Compliant
- VGA KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
 
LCD1U15-10

1024 x 768 17.5" / 443mm
- 15" Quality LCD Monitor
- Dual Slide Rails
- TAA Compliant

- VGA KVM
- Cat5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
          10.4" LCD Panel                                                                          Back to top >>
Model Number / Price Resolution Depth Features & Options KVM Options
  LCD1U10-02
1024 x 768 16.1" / 410mm
- 10.4" Quality LCD Display Monitor
- TAA Compliant

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.