Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source


  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U  Rackmount Monitor Keyboard Drawer
Model  LCD1U17-08        

 
NOVA 1U Rackmount 17"  LCD Monitor Keyboard  Drawer
Optional Composite Video + ARGB / DVI Input / Lock / Retainer / USB or PS/2 Interface

Made in USA of US and imported parts
TAA compliant


    
                

    
                

    
                
                    
                LCD1U17-08-c
            Cherry KB & Trackball
                LCD1U17-08-tb
           Standard KB & Trackball  
               LCD1U17-08-tp
            Standard KB & Touchpad  

                                                                
                                                                    
   
                       Data Sheet


Made in USA of US and imported parts  

                               

Gallery

 

   17" TFT LCD Panel
Product Dimensions   Width : 19.0"   Height : 1.75"   Depth : 20.8"
Depth of Rails   Standard : 23"  /  Optional 20" Rails are available. Please call for price.
Environment Temperature : Operating: 0 °C to 50 °C
                         Storage: -20 °C to 60 °C
Humidity  Operating: 10% to 85% non-condensing

DISPLAY SPECIFICATIONS

Display Type 17" TFT LCD, 16.7 million colors.
Resolution  1280 x 1024 maximum.
Frequency Horizontal:  31.5 to 68 KHz.
Vertical:     60 to 85 Hz.
Response Time 25 ms typical.
Brightness 300 cd/m2 typical.
Contrast Ratio 1000:1 typical.
Viewing Angle Horizontal: 160 degrees
Vertical: 160 degrees
Input Signal Video: Analog RGB
Sync: H/V Separate (TTL) 
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD Horiz. & Vert. position, Load and Save values.
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Plug & Play DDC1 and DDC2B

KEYBOARD SPECIFICATIONS

Rollover  Alpha N-key rollover
Auto Repeat   Yes
Self Diagnostics  At power on and off reset
Data Buffer   All codes buffered before sending
Operating Voltage  + 5 VDC +/- 5%
Operating Current   100 mA max
Trackball Size  16mm
Touchpad Size  2.1" x 1.25"
Button   Left & Right , Scroll (Touchpad)
KVM Compatibility  Yes

Ordering Information

Price: Please contact us
  Part Number Description
LCD1U17-08-c-ps2
1U Rackmount 17" LCD Monitor with Cherry Keyboard & Trackball  &  PS/2 interface ,black
LCD1U17-08-c-usb
1U Rackmount 17" LCD Monitor with Cherry Keyboard & Trackball &  USB  interface ,black
LCD1U17-08-tp-ps2
1U Rackmount 17" LCD Monitor with Standard Keyboard & Touchpad  &  PS/2 interface ,black

LCD1U17-08-tp-usb

1U Rackmount 17" LCD Monitor with Standard Keyboard & Touchpad &  USB  interface ,black
LCD1U17-08-tb-ps2
1U Rackmount 17" LCD Monitor with Standard Keyboard & Trackball  &  PS/2 interface, black
LCD1U17-08-tb-usb
1U Rackmount 17" LCD Monitor with Standard Keyboard & Trackball &  USB  interface ,black
-R
 Add retainers
-L
 Add Locks
-LR
 Add Lock  and retainer
-AV
 Add S-Video &Composite Video inputs + either ARGB or DVI input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.