|
21" ~ 24" LCD Panel |
Part Number |
Resolution |
Depth |
Features & Options |
KVM Options |
LCD1U21-01 |
1920 x 1080 |
26.4" / 670mm |
- 21.5" Industrial Grade LCD |
- Full HD 1080p Monitor 1920x1080 |
- Optional SUN / MAC Keyboard |
- TAA Compliant |
|
|
|
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM / HDMI KVM |
- IP KVM |
- Multi-User Matrix KVM |
|
|
|
19" Rack LCD Panel |
Part Number |
Resolution |
Depth |
Features & Options |
KVM Options |
LCD1U19-31
|
1920 x 1080
|
18.1" / 460mm |
- High Brightness Industrial Grade LCD |
- Brightness : 1000 cd/m2 |
- 18.5" Full HD 1080p Quality Monitor |
- SUN Keboard |
- TAA & NDAA Compliant |
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM / HDMI KVM |
- IP KVM |
- Multi-User Matrix KVM |
|
|
|
LCD1U19-30
|
1920 x 1080
|
18.1" / 460mm |
- 18.5" Full HD 1080p Quality Monitor |
- SUN or MAC Keboard options |
- TAA Compliant |
|
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM / HDMI KVM |
- IP KVM |
- Multi-User Matrix KVM |
|
|
|
LCD1U19-29
|
1920 x 1080 1152 x 900 |
18.74" / 476mm |
- 18.5" Full HD 1080p Quality Monitor |
- Optional SUN KVM |
- TAA Compliant |
|
|
- VGA Combo KVM |
- Cat 5 KVM |
- DVI KVM |
- IP KVM |
- 2-User KVM
|
|
LCD1U19-28
Scalable Design
|
18.27" / 464mm |
|
|
17" Rack LCD Panel Back to top
>>
|
Part Number |
Resolution |
Depth |
Features & Options |
KVM Options |
LCD1U17-50
|
1920 x 1080 |
18.9" / 480mm |
- 17" Full HD Quality LCD Display Monitor |
- Dual Slide |
- Short Depth |
- Optional SUN Keyboard |
- NDAA & TAA Compliant |
|
|
|
|
|
LCD1U17-48
|
1920 x 1080 |
26.97"/ 685mm |
- 17" Full HD Quality LCD Display Monitor |
- Dual Slide |
|
|
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM/ HDMI KVM |
- IP KVM |
|
|
* New HD 1080p, 2K KVM
LCD1U17-46
|
1920 x 1080 |
17.3" / 440mm |
- 17" Full HD 1080p Industrial Grade Monitor |
- Short Depth |
- Optional SUN / MAC Keyboard with
HotKeys |
- TAA Compliant |
|
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM/ HDMI KVM |
- DisplayPort KVM |
- IP KVM |
- Multi-User Matrix KVM |
|
|
LCD1U17-43
|
1920 x 1080
1152 x 900 |
18.9" / 480mm |
- 17" Full HD 1080p Quality LCD Monitor |
- Optional SUN KVM by adding
Hot Keys |
- TAA Compliant |
|
|
|
- VGA Combo KVM |
- Cat 5 KVM |
- DVI KVM |
- IP KVM |
- 2-User KVM |
|
|
LCD1U17-39
|
1920 x 1080 |
15.7" / 400mm |
- 17" Full HD 1080p Quality Display Monitor |
- Short Depth |
- Optional SUN Keyboard with Hot Keys |
- Optional MAC Keyboard with Hot Keys |
- TAA Compliant |
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM/ HDMI KVM |
- DisplayPort KVM |
- IP KVM |
- Multi-User Matrix KVM |
|
|
LCD1U17-36
Dual Slides |
1920 x 1080 1152 x 900 |
21.2" / 540mm |
- 17" Full HD 1080p Quality LCD Monitor |
- Scalable Design |
- Optional SUN KVM |
- TAA Compliant |
|
|
- VGA Combo KVM |
- Cat 5 KVM |
- DVI KVM |
- 2 User KVM |
|
|
LCD1U17-35
|
20.8" / 582mm |
|
|
LCD1U17-32
|
1920 x 1080 |
14.5" / 368mm |
- 17" Full HD 1080p Quality LCD Monitor |
-Short Depth Design |
|
- Single Port KVM, either PS2 or USB |
|
|
LCD1U17-31
|
1920 x 1080 |
25.6" / 650mm |
- 17" Full HD Quality LCD Display Monitor |
- Dual Slide Rails |
- Optional SUN Keyboard with Hot Keys |
- Optional MAC Keyboard with Hot Keys |
- TAA Compliant |
|
|
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM/ HDMI KVM |
- DisplayPort KVM |
- IP KVM |
- Multi-User Matrix KVM |
|
|
LCD1U17-30
|
1920 x 1080 |
18.9" / 480mm |
- 17" Full HD 1080p Quality LCD Display |
- Optional SUN Keyboard with Hot Keys |
- Optional MAC Keyboard with Hot Keys |
- TAA Compliant |
|
|
|
|
- VGA KVM |
- Cat6 KVM |
- DVI KVM |
- 2K KVM/ HDMI KVM |
- DisplayPort KVM |
- IP KVM |
- Multi-User Matrix KVM |
|
|
LCD1U17-29
|
1920 x 1080 |
18.9" / 480mm |
- 17" High Brightness Full HD
Industrial Grade LCD Display |
- Brightness : 1000 cd/m2 |
- Optional SUN Keyboard |
- Optional MAC Keyboard |
- TAA Compliant |
|
|
|
- VGA KVM |
- DVI KVM |
- Cat6 KVM |
- 2K KVM / HDMI KVM |
- Cat6 DisplayPort KVM |
- IP KVM |
|
|
LCD1U15-17
|
1920 x 1080 |
16"/ 406mm |
- 17" Full HD 1080p Quality LCD Monitor |
- Short Depth |
|
|
|
|
|
MIL1U17-03
|
1920 x 1080 |
19.13" / 486mm |
- 17" FHD 1080p Monitor |
- Rugged Military Grade |
|
|
|
|