Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                     Home    |  Buy Online  |  About Us    |    Contact Us    |    Site Map    

  Products
Panel PC  

     8.4"

     15"

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






 
     Home >>  Panel PC >>

  Panel PC
               

Panel PC 8.4"
Part# / Photo / Price
 
System LCD Display Peripheral Interfaces Optional Feature
 New
PNC08-01  
 
Price : $coming
 Buy Online>>
VIA Eden Processor
Max to 512MB Memory
8.4" 800 x 600
350:1, 220nit
LAN, PS/2
Serial, Parallel
15-pin D-Sub
USB, Audio
WiFi
Fanless Function
- Panel PC provides water proof / TouchScreen
- VIA low power consumption CPU
- Solid state drives compatible
- Aluminum front panel with IP65
Panel PC 15"
Part# / Photo / Price
 
System LCD Display Peripheral Interfaces Optional Feature
 New
PNC15-01  
 
Price : $1580
 Buy Online>>
VIA C7 1 GHz
Max to 1G Memory
15" 1024 x 768
400:1, 250nit
LAN, PS/2
Serial, Parallel
15-pin D-Sub
USB, Audio
WiFi
Fanless Function
- Panel PC provides water proof / TouchScreen
- VIA C7 CPU
- RoHS compliance
- Black colour front panel with IP65

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

                   

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.       

                                                          Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.