Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                   Home    |  Buy Online  |  About Us    |    Contact Us    |    Site Map    

  Products
Rackmount LCD/KVM

-Rack Sunlight LCD
  Monitor KVM

- Rackmount Console 
   Terminal LCD Drawer
 
New  
-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM
 

 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM
      Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
New
JBOD
New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



 
     Home >>  Rackmount LCD / KVM >>  Rack Sunlight LCD Monitor KVM  >>

       Sunlight LCD RACKMOUNT TFT / LCD MONITOR OPTIONAL DRAWER / KVM

                                             FREE GROUND SHIPPING  *** Click for details                                       


Also known as: bright screen , bright lcd , bright monitor , sunlight display, sunlight readable lcd , sunlight monitor , high brightness lcd , sunlight readable monitor , sunlight readable display ,
sunlight lcd monitor , bright lcd monitor , high brightness display , high bright lcd , high brightness monitor , sunlight readable lcd monitor , sunlight readable display , bright screens , sunlight readable screen , sunlight monitors , sunlight readable lcd display , bright screens
          22" INDUSTRIAL MONITOR Panel                                                                      

   
Part # / Photo / Price/
     Buy Online

 Resolution  Viewing Angle Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 New
LCDR8U22-03
 
Price:$1818         Buy Online>>

1680 x 1050


170º (H) / 160º (V)
 900:1 / 600 nits    /

   /

Features :
* 22 " High Bright Screen -
  Samsung Widescreen LCD

* 8U in height with slim design
* LED Technology
* Low power consumption
* Long lifetime up to 70,000 hrs
Options :
- Quad Screen / Touch screen
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D / Audio
- NEMA 4 & IP65 for front
  protection
- Optical Bonding /
  Anti-reflective Film
- 12V, 24V & 48V DC
  power input
          19" INDUSTRIAL MONITOR  Panel                                                                      

   
Part # / Photo / Price/
     Buy Online

 Resolution   Viewing Angle Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 New
LCD1U19-015
  
 
Price:$1773        Buy Online>>

1280 x 1024

160º (H) / 160º (V)  800:1 / 800 nits    /    / Features:
-Sunlight LCD LED Technology
-Samsung 19 " Grade A Screen
* Low power consumption
* Long lifetime up to 70,000
  hours & Minimum EMI emission
*Operation temp @ -20 degree
* High shock and Vibration
   resistance
* Mercury Free

Optional :
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D /- Audio
- 12V, 24V & 48V DC
  power input

- Quad Display
 New
LCD1U19-14  
 
Price:$1894

1280 x 1024


160º (H) / 160º (V)
 800:1 /   800 nits 104 key Notepad KB with full Numerical pad & Touchpad  
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
 consoles
Features:
-Sunlight LCD LED Technology
-Samsung 19 " Grade A Screen
* Low power consumption
* Long lifetime up to 70,000
  hours & Minimum EMI emission
*Operation temp @ -20 degree
* High shock and Vibration
   resistance
* Mercury Free

Optional :
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D /- Audio
- 12V, 24V & 48V DC
  power input

LCDR8U19-04
  
  
Price:$1697       Buy Online>>

1280 x 1024


160º (H) / 160º (V)
 800:1 /   800 nits    /

   /

Features:
*Samsung 19" Sunlight readable 
  high bright industrial Monitor
  LCD Panel

* 8U in height w/ LED Technology
* Low power consumption
* Long lifetime up to 70,000 hrs
* Mercury Free

Optional :
- Quad Monitor
- Touch screen
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D / - Audio
- NEMA 4 & IP65 for front
  protection
- 12V, 24V & 48V DC
  power input
 New
LCDR7U19-03
    
Price:$1612        Buy Online>>

1440 x 900


160º (H) / 160º (V)
 800:1 / 800 nits    /

   /

* 19 " High Bright Screen -
  Samsung Widescreen LCD

* 7U in height w/ ED Technology
* Low power consumption
* Long lifetime up to 70,000 hrs
* Mercury Free

Optional :
- Quad Screen
- Touch screen
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D
- Audio
- NEMA 4 & IP65 for front
  protection
- Optical Bonding /
  Anti-reflective Film
- 12V, 24V & 48V DC
  power input
          17" INDUSTRIAL MONITOR  Panel                                                                      

   
Part # / Photo / Price/
     Buy Online

 Resolution   Viewing Angle Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 New
LCD1U17-19
  
 
Price:$1712

1280 x 1024

170º (H) / 160º (V)  800:1 / 800 nits 104 key Notepad KB with full Numerical pad & Touchpad  
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
 consoles
Features:
-Combo PS/2 & USB interface
-Sunlight LCD LED Technology
-Samsung 19 " Grade A LCD
-Stylish & Rugged Design

-Single or "One man" installation  slides for easy & quick installation
-Mix PS/2, USB & SUN with
  Multi- platform switch capability
- 1 Year Warranty

Optional :
- 8 / 16 / 32 ports KVMo
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- S-Video + Composite Video/BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker

 New
LCD1U17-015
  
 
Price:$1591        Buy Online>>

1280 x 1024

170º (H) / 160º (V)  800:1 / 800 nits    /    / Features:
-Sunlight LCD LED Technology
-Samsung 17 " Grade A LCD

-Single or "One man" installation  slides for easy & quick installation
- 1 Year Warranty

Optional :
- S-Video + Composite Video/BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
- Quad Display
LCDR7U17-04

          
Price: $1515        Buy Online>>
  

1280 x 1024

170º (H) / 160º (V)  800:1 / 800 nits    /

   /

Features:
*Samsung 17" Sunlight readable 
  high bright industrial Monitor
  LCD Panel

* 7U in height w/LED Technology
* Low power consumption
* Long lifetime up to 70,000 hrs
* Mercury Free

Optional :
- Quad Monitor
- Touch screen
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D / - Audio
- NEMA 4 & IP65 for front
  protection
- 12V, 24V & 48V DC
  power input

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

                   

                                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.       

                                                  Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved. .