Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source


  Products

   Rackmount KVM Console

     SUN KVM Console


     1U Rackmount KVM with
     Monitor


     2U Rackmount KVM with
     Monitor



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy










 

     19 Inch Rack Mount 1U SUN KVM Console

            Search by Monitor Size:   21" ~ 24"    20"    19"   17" 

            Free Ground Shipping. Learn More.

          21" ~ 27" LCD Panel                                                                        
Model Number Resolution Depth Features & Options KVM Options
LCD1U24-02
    SUN Console

1152 x 900

27.6" / 700mm
- 24.1" Industrial Grade Monitor
- Ultra High Resolution 1920x1200
- TAA Compliant
 
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM

 
LCD1U23-01-S

3840 x 2160 25.6" / 650mm
- 23.8" Industrial Grade Monitor
- 4K UHD Monitor 3840x2160
- Optional MAC / SUN Keyboard
- TAA Compliant
 
 
- 4K KVM
- 4K HDMI KVM
- 4K DVI KVM
- 4K DisplayPort KVM



 
LCD1U21-02
    SUN Console
1152 x 900
26.4" / 670mm
- 21.5" Industrial Grade LCD
- Full HD 1080p Monitor 1920x1080
- TAA Compliant
 
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
          20" LCD Panel                                                                        
Model Number Resolution Depth Features & Options KVM Options
LCD1U20-04-S
1152 x 900 20.8"/515mm
- 20.1" Quality LCD Monitor
- UHD Resolution 1600x1200
- TAA Compliant
 
 
- VGA Combo KVM
- Cat5 KVM
- DVI KVM
- IP KVM
- 2-User KVM


LCD1U20-01
1152 x 900 26.5"/673mm
  
 
LCD1U20-03
    Sun Console
1152 x 900 25.6" / 650mm
- 20.1" Quality LCD Display Monitor
- Ultra High Resolution 1600x1200
- TAA Compliant
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
  
          19" LCD Panel                                                                                       Back to top >>
Model Number Resolution Depth Features & Options KVM Options
LCD1U19-31-S
1920 x 1080
18.1" / 460mm
- High Brightness Industrial Grade LCD
- Brightness : 1000 cd/m2
- 18.5" Full HD 1080p Quality Monitor
- SUN Keyboard option
- TAA & NDAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM / HDMI KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U19-30-S
1920 x 1080
18.1" / 460mm
- 18.5" Full HD 1080p Quality Monitor
- SUN or MAC Keyboard options
- TAA Compliant
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM / HDMI KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U19-29-S

1152 x 900
18.74" / 476mm
- 18.5" Full HD 1080p Quality Monitor
- TAA Compliant
 
- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM

LCD1U19-28-S
  Scalable Design
18.27" / 464mm
 
LCD1U19-27-S
   Dual Slide    

1152 x 900
21.2" / 540mm
- 19" Widescreen Quality LCD Monitor
- Scalable Design
- TAA Compliant
 
- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U19-26-S
   
20.8" / 527mm
 
LCD1U19-25-S
   Dual Slide   
1280 x 1024
1152 x 900
21.2" / 540mm
- 19" Quality LCD Monitor
- Scalable Design
- TAA Compliant
 
- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U19-24-S
24.5" / 520mm
 
LCD1U19-23
   Sun Console
1152 x 900 25.6" / 650mm
- 19" Quality LCD Monitor
- Dual Slide Rails
- TAA Compliant
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM

 
LCD1U19-19-S
  Sun Console
1152 x 900
21.8" / 554mm
- 19" Quality LCD Monitor
- TAA Compliant




- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM



Model Number Resolution Depth Features & Options KVM Options
LCD1U19-14-S

1152 x 900 18.9" /480mm
- 19" High Brightness Industrial Grade LCD
- Brightness : 1000 cd/m2
- TAA Compliant
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
 
LCD1U19-13
    Sun Console
1152 x 900
18.1" /460mm
- 19" Widescreen Quality LCD Monitor
- Short Depth Design
- TAA Compliant
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
Model Number Resolution Depth Features & Options KVM Options
LCD1U19-08
    Sun Console
1152 x 900
19.7" / 500mm
- 19" Quality LCD Monitor
- 2-Point Lock at front panel
- TAA Compliant
 
 

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U19-20
   Sun Console
1152 x 900
20.1" / 511mm
- 19" Quality LCD Monitor
- Dual Slide Rails
- TAA Compliant
 
 

- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM


 
LCD1U19-04
   Sun Console
1152 x 900
19.7" / 500mm
- 19" Quality LCD Display Monitor
- TAA Compliant
 
 


- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
          17" Rack LCD Panel                                                                             Back to top >>
Model Number Resolution Depth Features & Options KVM Options
LCD1U17-51-S

  
3840 x 2160  18.9" / 480mm
- 17.3" Industrial Grade Monitor
- 4K Ultra High-Defintion 3840x2160
- Dual Slide
- Short Depth
- Optional SUN Keyboard
- NDAA & TAA Compliant
N/A
 
LCD1U17-50-S  

1920 x 1080 18.9" / 480mm
- 17" Full HD Quality LCD Display Monitor
- Dual Slide
- Short Depth
- Optional SUN Keyboard
- NDAA & TAA Compliant
 
 
N/A
 
* New HD 1080p, 2K KVM 
LCD1U17-46-S


1152 x 900 17.3" / 440mm
- 17" Full HD 1080p Industrial Grade Monitor
- Short Depth
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM/ HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U17-43-S

  

1152 x 900
18.9" / 480mm
- 17" Full HD 1080p Quality LCD Monitor
- TAA Compliant
- VGA Combo KVM
- Cat5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
 
LCD1U17-42-S

  
1152 x 900  25.6" / 650mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Dual Slide Rails
- TAA Compliant
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-41-S

  
   
1152 x 900  15.7" / 400mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Short Depth
- TAA Compliant
 
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-40-S 
  
  
1152 x 900  18.1" / 480mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- TAA Compliant
 
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-39-S

  
  
1152 x 900 15.7" / 400mm
- 17" Full HD 1080p Quality Display Monitor
- Short Depth
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM / HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
Model Number Resolution Depth Features & Options KVM Options
LCD1U17-36-S
   Dual Slide

1152 x 900
21.2" / 540mm
- 17" Full HD 1080p Quality LCD Monitor
- Scalable Design
- TAA Compliant

- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- 2 User KVM
LCD1U17-35-S
   
20.8" / 582mm
 
LCD1U17-34-S
   Dual Slide

1152 x 900
18.1" / 459.6mm
- 17" Quality LCD Monitor
- Scalable Design
- TAA Compliant
- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U17-33-S
 
18.5" / 470.1mm
 
Model Number Resolution Depth Features & Options KVM Options
LCD1U17-31-S  

1152 x 900 25.6" / 650mm
- 17" Full HD Quality LCD Display Monitor
- Dual Slide Rails
- TAA Compliant
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM/ HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U17-30-S  

1152 x 900 18.9" / 480mm
- 17" Full HD 1080p Quality LCD Display
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM/ HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
LCD1U17-29-S

1920 x 1080 18.9" / 480mm
- 17" High Brightness Full HD
  Industrial Grade LCD Display
- Brightness : 1000 cd/m2
- Optional SUN Keyboard
- Optional MAC Keyboard
- TAA Compliant
- VGA KVM
- DVI KVM
- Cat6 KVM
- 2K KVM / HDMI KVM
- Cat6 DisplayPort KVM
- IP KVM
 
LCD1U17-26-S

  
1152 x 900 25.6" / 650mm
- 17" Industrial Grade Monitor
- Ultra High Resolution 1920 x 1200
- Dual Slide Rails
- VGA Combo KVM
- DVI KVM
 
LCD1U17-25-S

  
1152 x 900 18.9" / 480mm
- 16.2" Industrial Grade Monitor
- Ultra High Resolution 1920 x 1200
- TAA Compliant
- VGA KVM
- DVI KVM
- IP KVM
- Multi-User Matrix KVM
 
Model Number Resolution Depth Features & Options KVM Options
LCD1U17-23
    SUN Console
1152 x 900 19.8" / 504mm
- 17" Quality LCD Monitor
- TAA Compliant
- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- 2 User KVM
- IP KVM
 
 
LCD1U17-21
    SUN Console
1152 x 900 25.6" / 650mm
- 17" Quality LCD Monitor
- Dual Slide Rails
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 

LCD1U17-19-S

1152 x 900 17.3" / 440mm
- 17" High Brightness Industrial Grade LCD
- Brightness : 1000 cd/m2
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- 2 User KVM
 
LCD1U17-16
    SUN Console
1152 x 900 19.7" / 500mm
- 17" Quality LCD Monitor
- 2-Point Lock at front panel
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM
 
Model Number Resolution Depth Features & Options KVM Options
LCD1U17-13
    SUN Console
1152 x 900 18.1" / 460mm
- 17" Quality LCD Display Monitor
- TAA Compliant

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.