Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                     Home    |  Buy Online  |  About Us    |    Contact Us    |    Site Map    

  Products
Rackmount LCD/KVM

 -2U Rackmount LCD
 
Monitor   Keyboard   
 
Drawer with Optional
  KVM


- Rackmount Console
  Terminal  LCD Drawer
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  


Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM
      Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
New
JBOD
New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



 
     Home >>  Rackmount LCD / KVM >>  2U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  2U 20" Plus Rack LCD Keyboard  KVM  >>

  2U RACKMOUNT LCD MONITOR KEYBOARD DRAWER with KVM Switch  
                         - CHOOSE BY LCD PANEL SIZE :   20" Plus  
19"   17"     15"                        

                                      FREE GROUND SHIPPING  *** Click for details                       

          20" Plus LCD Panel                                                                        

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD2U20-01 

         

Price: $1485  Buy Online>>  
          

1600 x 1200 

  25.9"/
 650mm
800:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
OR
Cherry TM KB w/ Trackball
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
Features:
-Combo PS/2 & USB interface
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 20" LCD Panel
-Stylish & Rugged Design

-Single or "One man" installation
  slides for easy & quick
  installation
-Mix PS/2, USB & SUN with
  Multi- platform switch capability
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- S-Video + Composite Video / 
   BNC / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker

 New
     Sun & Solaris Compatible          

     LCD2U20-02
 
        
       Available in Black Only 

Price: $1636  Buy Online>>   

1600 x 1200
OR
1152 x 900 @66 / 76Hz

  25.9"/
 650mm
 800:1 / 300 nits 104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball  

 

-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM / CAT5 KVM
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung Grade A 20" LCD Panel
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
  KVM Over IP
- 12V/24V/ 48V DC power Input
- Speaker
          19" LCD Panel                                                                        

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD2U19-01 
     
Price : $1038 Buy Online>>  
  
          

1280 x 1024 

  23.6"/
 600mm
1000:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
OR
Cherry TM KB w/ Trackball 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
*Features:
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 19" LCD Panel
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
  KVM Over IP
- S-Video + Composite Video / 
  BNC / DVI-D Video Input
- 12V/24V/ 48V DC power Input
-  Speaker /  Internal Power
   supply / Micro switch for auto
  power off / Front Panel
 LCD2U19-02 

Price : $1038 Buy Online>>      

1280 x 1024 

  18.9"/
 480mm
 1000:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles

Features:
-Short Depth fits 23.6" /600mm
  deep cabinet rack

-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 19" LCD Panel
-Combo PS/2 & USB interface
- 2 Year Warranty

Optional :
- S-Video + Composite Video / 
   BNC / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
     Sun & Solaris Compatible          
     LCD2U19-03
 
        
       Available in Black Only 

Price: $1121  Buy Online>>   

1280 x 1024
OR
1152 x 900 @66 / 76Hz
 

  23.6"/
 600mm
 
 1000:1 / 300 nits 104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball  

 

-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 19" LCD Panel
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- 12V/24V/ 48V DC power Input
- Speaker
 LCD2U19-04
 Made in USA
      
Price: $1128  Buy Online>>      
  

1280 x 1024 

 14.90" 500:1 / 250 nits Touchpad or  Trackball   ** Single PS2 or USB
    port  
Features:    
-Short Depth
-Made in USA
*Samsung Grade A 17" LCD Panel
Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer               
 LCD2U19-05
 Made in USA
        
Price: $1128  Buy Online>>      
  

1280 x 1024 

 14.90" 500:1 / 250 nits 88 Key with mouse use area beside keyboard   ** Single PS2 or USB
    port 
Features:    
-Short Depth
-Made in USA
*Samsung Grade A 17" LCD Panel
Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer               
          17" LCD Panel                                                                           Back to top >>

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD2U17-01 
     
Price: $780   Buy Online>>
 

1280 x 1024 

  23.6"/
 600mm
700:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
OR
Cherry TM KB w/ Trackball 
 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/ CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
*Features:
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 17" LCD Panel
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
  KVM Over IP
- S-Video + Composite Video / 
  BNC / DVI-D Video Input
- 12V/24V/ 48V DC power Input
-  Speaker /  Internal Power
   supply / Micro switch for auto
  power off / Front Panel
 LCD2U17-03
     
Price: $780  Buy Online>>  
  

1280 x 1024 

  17.3"/
 440mm
700:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
Features:
-Short Depth fits 23.6" /600mm
  deep cabinet rack

-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 17" LCD Panel
-Combo PS/2 & USB interface
- 2 Year Warranty

Optional :
- S-Video + Composite Video / 
   BNC / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
    Sun & Solaris Compatible          
     LCD2U17-04
 
        
 Price: $864  Buy Online>>    

1280 x 1024
OR
1152 x 900 @66 / 76Hz
 

  23.6"/
 600mm
 700:1 / 300 nits 104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball 

 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles

 

Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 17" LCD Panel
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- 12V/24V/ 48V DC power Input
- Speaker
 LCD2U17-05
 Made in USA
      
Price: $959  Buy Online>>      
  

1280 x 1024 

 13.25" 1000:1 / 280 nits Touchpad or  Trackball ** Single PS2 or USB
    port 
Features:    
-Short Depth
-Made in USA
*Samsung Grade A 17" LCD Panel
Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer               
 LCD2U17-06
 Made in USA
        
Price: $959  Buy Online>>      
  

1280 x 1024 

 13.25" 1000:1 / 280 nits 88 Key with mouse use area beside keyboard   ** Single PS2 or USB
    port  
Features:    
-Short Depth
-Made in USA
*Samsung Grade A 17" LCD Panel
Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer                  
          15" LCD Panel                                                                           Back to top >>

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD2U15-01 
       
         

 Price: $811   Buy Online>>  

1024 x 768 

  23.6"/
 600mm
450:1 / 450 nits Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
OR
Cherry TM KB w/ Trackball  
 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
*Features:
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 15" LCD Panel
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
  KVM Over IP
- S-Video + Composite Video / 
  BNC / DVI-D Video Input
- 12V/24V/ 48V DC power Input
-  Speaker /  Internal Power
   supply / Micro switch for auto
  power off / Front Panel

 LCD2U15-03 

Price: $750  Buy Online>>       
  

1024 x 768 

  17.3""/
 440mm
450:1 / 450 nits Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
  consoles
Features:
-Short Depth fits 23.6" /600mm
  deep cabinet rack

-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Samsung Grade A 15" LCD Panel
-Combo PS/2 & USB interface
- 2 Year Warranty

Optional :
- S-Video + Composite Video / 
   BNC / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 LCD2U15-04
 Made in USA
      
Price: $891    
  

 

1024 x 768

 

 13.25" 400:1 / 250 nits Touchpad or  Trackball   ** Single PS2 or USB
    port 
Features:    
-Short Depth
-Made in USA

Optional :

-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer              
 LCD2U15-05
 Made in USA
        
Price: $891     
  

1024 x 768 

 13.25" 400:1 / 250 nits 88 Key with mouse use area beside keyboard
** Single PS2 or USB
    port 
Features:    
-Short Depth
-Made in USA

Optional :

-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer             

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

                   

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.       

                                                        Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved. .