Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Rackmount Keyboard /
   Rackmount KVM Switch



Rackmount LCD/ KVM

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

   RACKMOUNT KEYBOARD DRAWER / KVM SWITCH  / KVM EXTENDER                                                
   
  RACK MOUNT KVM SWITCHES      
 DB-15 KVM Switches
( Cost Efficient )
Cat5 KVM  / Cat6 KVM Switches
( Powerful )
Matrix KVM switches<
( Up to 4 simultaneous users )
Single Console DB-15 PS/2 KVM Switch Single Console CAT5 / CAT6 Combo USB PS2 KVM Switch   DB-15 Matrix KVM Switch
Single Console DB-15 Combo USB PS2 KVM Switch Local + Remote Console CAT5 / CAT6 Combo USB PS2 KVM Switch CAT6 Matrix KVM Switch
Local + Remote Console DB-15 Combo USB PS/2  KVM Switch Local + Remote Console CAT5 IP KVM / CAT6 IP KVM Switch DB-15 Matrix IP KVM Switch
Local + Remote Console DB-15 Combo IP KVM  Switch   CAT6 Matrix IP KVM Switch
 DVI KVM switch        New    
Single console DVI-USB KVM switch    
  KVM EXTENDERS     
KVM Extender  
  RACK MOUNT KEYBOARDS /KVM    
Rackmount Keyboard with Computer
1U Rack mount Keyboard Drawer
1U Rack mount Keyboard Drawer w/ KVM Switch Port
2U Rack mount Keyboard Drawer


 
                  RACK MOUNT KVM SWITCHES  : DB-15 KVM Switches      
                  Single Console DB-15 PS/2 KVM Switches       
 Product Description & Photo
1U Rackmount Single Console DB-15 PS2 KVM Switch 
with All PS/2 KVM cables included
                                            
 KVM Port

   Part #

 Price 

4

LCDK1009

$221

Buy Online>>

8

LCDK1010

$279

Buy Online>>

16

LCDK1011

This model is discontinued, refer to LCDK1021

                                                 Single Console DB-15 Combo USB PS2 KVM Switch                         Back to top >>
 Product Description & Photo
1U Rackmount Single Console DB-15 Combo USB PS/2 KVM Switch with All Combo KVM cables included
                                            
 KVM Port

   Part #

 Price 

8

LCDK1020

$360

Buy Online>>

8

LCDK3002

coming Soon

Buy Online>>

16

LCDK1021

$549

Buy Online>>

16

LCDK3003

coming soon

Buy Online>>
                                        Local + Remote Console DB-15 Combo USB PS/2 KVM Switch            Back to top >>
 Product Description & Photo
1U Rack mount Local + Remote Console DB-15  Combo USB PS/2 KVM Switch with All  Combo KVM cables included
                                            
 KVM Port

   Part #

 Price 

8

LCDK1024

$574

Buy Online>>

16

LCDK1025

$763

Buy Online>>
                                        Local + Remote Console DB-15 Combo IP KVM Switch                        Back to top >>
 Product Description & Photo
1U Rack mounting Local + Remote Console DB-15 
Combo USB PS/2 IP KVM Switch with All  Combo KVM cables included
                                            
 KVM Port

   Part #

 Price 

8

LCDK1038

$724

Buy Online>>

16

LCDK1039

$913

Buy Online>>
 RACK MOUNT KVM SWITCHES  : CAT5 KVM / CAT6 KVM Switches
                                        Single Console CAT5 / CAT6 Combo USB PS2 KVM Switch                        Back to top >>
 Product Description & Photo
1U Rack mountable Single Console CAT5 / CAT6 Combo USB PS/2  KVM Switch with customer's choice of  combination of USB and/or PS2 dongles included
                                            
 KVM Port

   Part #

 Price 

8

LCDK2001

$621

Buy Online>>

8

LCDK3004

coming soon

Buy Online>>

16

LCDK1043

$700

Buy Online>>

16

LCDK3005

coming soon

Buy Online>>

32

LCDK1044

$1179

Buy Online>>
                                  Local + Remote Console CAT5 / CAT6 Combo USB PS2 KVM Switch              Back to top >>       
 Product Description & Photo
1U Rack mount Local + Remote Console CAT6 Combo USB PS/2  KVM Switch with customer's choice of  combination of USB and/or PS2 dongles included
                                            
 KVM Port

   Part #

 Price 

8

LCDK2002

$836

Buy Online>>

16

LCDK1045

$914

Buy Online>>

32

LCDK1046

$1393

Buy Online>>
                           Local + Remote Console CAT5 / CAT6 Combo USB PS2 IP KVM Switch           Back to top >>       
 Product Description & Photo
1U Rack mount Local + Remote Console CAT6 Combo USB PS/2  IP KVM Switch with customer's choice of  combination of USB and/or PS2 dongles included
                                            
 KVM Port

   Part #

 Price 

8

LCDK2003

$986

Buy Online>>

16

LCDK1047

$1064

Buy Online>>

32

LCDK1048

$1543

Buy Online>>
                  RACK MOUNT KVM SWITCHES  : MATRIX KVM Switches               
                                                       DB-15 Matrix KVM Switch                                                            Back to top >>       
 Product Description & Photo
1U Rack mount DB-15 Matrix  KVM Switch with Combo KVM cables included
                                            
 KVM Port

   Part #

 Price 

8

LCDK2004

Depends on number and type of console /

Starting at $1043

 

16

LCDK2005

                                                   CAT6 Matrix KVM Switch                                                         Back to top >>       
 Product Description & Photo
1U Rack mount CAT6 Matrix  KVM Switch with customer's choice of  combination of USB and/or PS2 dongles included
                                            
 KVM Port

   Part #

 Price 

16

LCDK2006

Depends on number and type of  console /

Starting at $1257

 

32

LCDK2007

                                                   DB-15 Matrix IP KVM Switch                                                         Back to top >>       
 Product Description & Photo
1U Rack mount DB-15 Matrix  IP KVM Switch with customer's choice of  combination of USB and/or PS2 dongles included
                                            
 KVM Port

   Part #

 Price 

8

LCDK2010

Depends on number and type  of console /

Starting at $1407

 

16

LCDK2011

                                                   CAT6 Matrix IP KVM Switch                                                         Back to top >>       
 Product Description & Photo
1U Rack mount CAT6 Matrix  IP KVM Switch with customer's choice of  combination of USB and/or PS2 dongles included
                                            
 KVM Port

   Part #

 Price 

16

LCDK2012

Depends on number and type  of console /

Starting at $1621

 

32

LCDK2013

                  DVI KVM switch               
                                           Single console DVI-USB KVM switch                                                  Back to top >>       
 Product Description & Photo
1U Rackmount Single user 8-port DVI-USB KVM Switch with 8 x DVI + 8 x USB cables
                                           
 KVM Port

   Part #

          Price 

8

LCDK3001

Sale price:$848

Buy Online>>
                  KVM Extender              
                                      KVM Extender                                                      Back to top >>       
   Part # / Photo   Features   Price
  LCDK1040             
    
IP KVM Extender
     -Remote Access over IP Network
     -High compatibility with KVM switch
     -Rack mount kit included     
  $338

  Buy Online>>

  LCDK1041            
    
CAT6 COMBO KVM Extender
     -Pure hardware solution makes network independent
     -Dual user access at remote site
     -Enable remote console access up to 1000 feet(300M)
     -No software required     
  $336

  Buy Online>>

  LCDK1042             
  
IP KVM Extender
     -Remote Access over TP/IP Network
     -High compatibility with KVM switch
     -1000 feet
     -Plug-n-Play     
  $514

  Buy Online>>

                  RACK MOUNT KEYBOARDS / KVM     
                                                   Rackmount Keyboard with Computer                                           Back to top >>      
   Part # / Photo     Keyboard Type  Depth   Features   Price
  LCDK5001     
   
4 Keyboard types :
touchpad keyboard or
trackball keyboard or
Cherry touchpad keyboard or
Real Mouse storage keyboard
20" *1.86 GHz Dual Core Intel N2800 Atom processor
*1 VGA port and 1 HDMI port
*Total 6 USB 2.0 ports
*Intel 82574L 10/100/1000 Mb/s Ethernet Controller
*4 GB DDR3 1066 memory standard
*Made in USA
   $623

 Buy Online>>

  LCDK5002     
   
2 Keyboard types :
touchpad keyboard or
trackball keyboard
16" *1.86 GHz Dual Core Intel N2800 Atom processor
*1 VGA port and 1 HDMI port
*Total 6 USB 2.0 ports
*Intel 82574L 10/100/1000 Mb/s Ethernet Controller
*4 GB DDR3 1066 memory standard
*Made in USA
   $769

 Buy Online>>

                                                  1U Rack mounted Keyboard Drawer (without KVM)                    Back to top >>      
   Part # / Photo     Keyboard Type  Depth   Features   Price
  LCDK1001     
   
95-Key keyboard with Numeric keys and Trackball 14" *1U Rack mount keyboard tray comes with 15" Travel Drawer
*Ball bearing telescopic slides
*Integrated with 25mm trackball
*PS2 connector OR Optional Combo USB PS2 connector
   $143

 Buy Online>>

  LCDK1002

5 Keyboard types :
Notebook KB w/ Touchpad or  Trackball      OR
Compact KB w/ Touchpad or Trackball      OR
Cherry TM KB w/ Trackball 
 
21.6" /
550mm
*1U Rack mount keyboard tray comes with 15" Travel Drawer
*Combo PS2/ USB connector
*Lockable drawer to secure the KB
*Large padded wrist-rest for Compact style KB
*Adjusting mounting brackets from 390 to 795 mm
*Slide rails have fixed position to prevent movement of KB
  $238

 Buy Online>>

  LCDK1005
   
105-Key keyboard with Numeric keys and Touchpad 14.3" *Tracking speed up to 40 inches per second
*Elegant Wrist-Rest for a comfortable support & Rest
* PS2 or Optional  USB connector
 Speical $119

 Buy Online>>

  LCDK1006-C
     
Light Gray is also available

- Cherry KB

19" *Ball bearing slides with mounting length adjustable from 18" to 30".
*Optional Lock and Retainer
*PS2 or Optional USB connector
*Made in USA
   $345

  Buy Online>>

  LCDK1066-B
   
Light Gray is also available

- Standard KB : 107-Key keyboard with Numeric keys

19" *Ball bearing slides with mounting length adjustable from 18" to 30".
*Optional Lock and Retainer
* PS2 or Optional USB connector
*Made in USA
  $276

  Buy Online>>

  LCDK1016  
   
5 Keyboard types :
Notebook KB w/ Touchpad or  Trackball      OR
Compact KB w/ Touchpad or Trackball      OR
Cherry TM KB w/ Trackball 
 
15.7" /
400mm
*Short Depth of 15.7" only
*Combo PS2/ USB connector
*Lockable drawer to secure the KB
*Adjusting mounting brackets from 390 to 660 mm
*Slide rails have fixed position to prevent movement of KB
*All mounting hardware included
  $215

  Buy Online>>

  LCDK1031  
      
   White is also available
104-Key keyboard with Numeric keys and 2-button Touchpad   OR 
104-Key Cherry keyboard with 2 button touchpad
20" *Lock-out Ball bearing slides adjustable for 18" to 30" depth.
*8.5" deep storage area behind KB
*PS2 or Optional  USB connector
*Optional Lock and Retainer
*Made in USA
  $311 / 524

 Buy Online>>

  LCDK1033  
      
   Black is also available 

88-Key keyboard with 1.5" 3 button illuminated optical Trackball

20" *Lock-out Ball bearing slides adjustable for 18" to 30" depth.
*8.5" deep storage area behind KB
*PS2 or Optional USB connector
*Optional Lock ,Retainer & USB
*Made in USA
  $524

  Buy Online>>

  LCDK1034  
      
  White is also available

88-Key keyboard with mouse use area beside keyboard

20" *Lock-out Ball bearing slides adjustable for 18" to 30" depth.
*8.5" deep storage area behind KB
*PS2 or Optional USB connector
*Optional Lock ,Retainer
*Optional Mouse (PS/2 or USB)
*Made in USA 
  $297

  Buy Online>>

  LCDK1035
      
      White is also available 

83-Key Cherry keyboard with 16mm 2 button optical trackball

20" *Lock-out Ball bearing slides adjustable for 18" to 30" depth.
*8.5" deep storage area behind KB
*PS2 or Optional  USB connector
*Optional Lock  & Retainer
*Made in USA 
  $524

   Buy Online>>

  LCDK1036  
      
     White is also available

87-Key keyboard with 16mm 2 button optical trackball OR
87-Key keyboard with 2 button touchpad

20" *Lock-out Ball bearing slides adjustable for 18" to 30" depth.
*12.6" deep storage area behind KB
*PS2 or Optional  USB connector
*Optional Lock , Retainer
*Made in USA
  $380

  Buy Online>>

                                             1U Rack mounted Keyboard Drawer with built-in KVM Switch            Back to top >>      
 Product Description & Photo
1U Rack mounted Keyboard Drawer with integrated   KVM options   
General Features  
*Lockable drawer to secure the KB     *Depth = 21.6" / 550mm
*Large padded wrist-rest  for
  Compact style KB
*Adjusting mounting brackets from
 390 to 795 mm
*Slide rails have fixed position to 
  prevent movement of KB
*All mounting hardware  included
  
Keyboard Type

5 Keyboard types :
Notebook KB w/ Touchpad or  Trackball      OR
Compact KB w/ Touchpad or Trackball      OR
Cherry TM KB w/ Trackball 

 
 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 KVM Types KVM Port Part # Price 
Local console DB-15 PS/2  KVM 4 LCDK1003 $423
Buy Online>>

 

Local console DB-15 PS/2  KVM 8 LCDK1004 $538
Buy Online>>

 

Local console DB-15 PS/2  KVM 16 LCDK1017 $746
Buy Online>>

 

Local console DB-15 Combo USB PS/2  KVM 8 LCDK1027 $626
Buy Online>>

 

Local console DB-15 Combo USB PS/2  KVM 16 LCDK1028 $829
Buy Online>>

 

Local console CAT6 Combo USB PS/2  KVM 8 LCDK1050 $908
Buy Online>>

 

Local console CAT6 Combo USB PS/2  KVM 16 LCDK1051 $992
Buy Online>>

 

Local console CAT6 Combo USB PS/2  KVM 32 LCDK1052 $1508
Buy Online>>

 

Local + Remote console DB-15 Combo USB PS/2  KVM 8 LCDK1029 $857
Buy Online>>

 

Local + Remote console DB-15 Combo USB PS/2  KVM 16 LCDK1030 $1060
Buy Online>>

 

Local + Remote console CAT6  Combo USB PS/2  KVM 16 LCDK1056 $1223
Buy Online>>

 

Local + Remote console CAT6  Combo USB PS/2  KVM 32 LCDK1057 $1738
Buy Online>>

 

Local + Remote console DB-15 Combo USB PS/2  IP KVM 8 LCDK1053 $1018
Buy Online>>

 

Local + Remote console DB-15  Combo USB PS/2  IP KVM 16 LCDK1054 $1222
Buy Online>>

 

Local + Remote console CAT6  Combo USB PS/2  IP KVM 16 LCDK1059 $1385
Buy Online>>

 

Local + Remote console CAT6  Combo USB PS/2  IP KVM 32 LCDK1060 $1900
Buy Online>>
  2U Rackmount Keyboard Drawer Back to top >>      
   Part # / Photo /   Buy Online     Keyboard Type  Depth   Features   Price
  LCDK1007 
       
  

107-Key keyboard with Numeric keys and 2-button Touchpad

20.25" *Ball bearing slides with mounting
  length adjustable from 18" to 30".
*Optional Lock and Retainer
*Made in USA
 

 

  LCDK1008 
       
    Black is also available
  
  20.4" *2U Rack mount keyboard drawer
*Allow use of standard desktop keyboard
  in  rack mount applications.
*Made in USA
 

   

  LCDK1015 
       
  Light Gray is also available
     
107-Key keyboard with Numeric keys and Mouse Support and storage area

 

20.25"

*Ball bearing slides with mounting
  length adjustable from 18" to 30".
*Optional Lock and Retainer
*Made in USA
 

   

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.