Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

 RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
 Part #  LCDK1027
 
      Xymphony 1U  Rackmount Keyboard with 19" Travel Drawer , Front Lock , 8-Port USB KVM Switch
                            and 8 sets of  6-ft USB KVM cables
 , optional Trackball or Touchpad
                                                       
Features
  • Rugged metal construction
  • Standard 19". 1U height rackmount keyboard drawer
  • Adjustable mounting brackets from 390 to 740mm (front to rear 19" mounts), fits multiple depth cabinets
  • Lightweight aluminum construction - with a black anodize finish
  • Fully compatible to IBM/AT keyboard
  • Slide Rails have 2 fixed positions to prevent movement of the keyboard
  • Lockable drawer to secure the keyboard and mouse
  • Built-in microprocessor emulation for each port boo-up process.
  • Ball bearing telescopic slides
  • 15" drawer travel
  • Supplied with 12V 5A remote power adapter (single power source)
  • Support eight characters password protection and search PC server name
  • Auto scan mode for monitoring PCs and flexible scan time from 5 ~ 99 seconds
  • Hot Pluggable —Add or remove computers without powering down the USB KVM switch or PCs
  • No S/W required - Easy PC selection via on screen display manual, push buttons and hot-key.
  • All mounting hardware included
  • Dimension :  17.5"(W) x 1.75"(H) x 21.6" (D) /
     
    44.4(W) x 4.45(H) x 55(D)cm
  • Optional Accessories  : Details
Keyboard & Pointing Device

Model n / b

Standard Keyboard  w/ Numeric Keypad & Touchpad / Trackball

Model Mn / Mb
(MAC)

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model Sn / Sb
(SUN)

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model c

Cherry type KB w/ 2-button Trackball

Model d / t

Compact KB w/ 17-key numeric keypad and 3-button Trackball / Touchpad

    Front View of LCDK1027d

  Product Sheet
     

  Keyboard User Manual
     

      KVM User Manual
     

             

Click on the following photos for more enlarged views :

         


   5 KEYBOARD OPTIONS  :

 Details of Keyboard Options  

Dimension Diagram

     Power supply :

  • Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval : FC, CE
  • Mains plug options available   
  • Optional - power adaptor 48V / 24V / 12V DC input available

Rear View Diagram  :

Item KVM Specification
PC port

8-Port

PC Port interface

HDDB 15 pin

PC Computer Interface USB port: Type A Female
  VGA : HDDB 15pin Female
KVM Cable Connection 2-in-one HDDB 15-pin KVM Cable
(optional length of 6-ft / 10-ft / 15-ft )
PC Selection

On screen display menu, Hot key, Push button

LED

1 Bank LED ,

 

8 Online LED (Green)

 

8 Selected LED (Green)

On screen display control

Yes

Scan intervals

5-99 seconds

Keyboard and mouse emulation

USB

VGA resolution (Max.)

1920 x 1440

CAT.5 cable length (Max.)

N/A

Bandwidth

200MHz

Cascade Level (Max.)

8 Levels

Housing

Metal

Power Adapter

DC 12V 1A

Operation Temperature

0~40 ℃

Storage Temperature

-5~60 ℃

Humidity

5~90%, Non-Condensing

Shock

10G acceleration (11ms duration)

Vibration

5~500Hz, 1G RMS random vibration

Special Notes -

****
2-in-One USB KVM cable has optional length of 6-ft , 10-ft & 15-ft  (click here to see details of USB KVM cables).

     

                                                              Optional Accessories 
     LCD-A1001  PS/2 to SUN /iMac USB adapter                                                                           
 

                       Details
 

     KVM   Cables with various length 
  
                                                    Details
          

Ordering information 
Part Number  Description
 LCDK1027-d
 Price : $598
1U Rackmount  Keyboard Drawer with Compact keyboard and trackball,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1027-t
 Price : $598
1U Rackmount  Keyboard Drawer with Compact keyboard and touchpad mouse,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1027-n
 Price : $637
1U Rackmount  Keyboard Drawer with Notebook keyboard and touchpad mouse,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1027-b
 Price : $637
1U Rackmount  Keyboard Drawer with Notebook keyboard and trackball mouse,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1027-Mn
 Price : $829
1U Rackmount  Keyboard Drawer with MAC keyboard and touchpad mouse,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1027-Mb
 Price : $829
1U Rackmount  Keyboard Drawer with MAC keyboard and trackball mouse,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1027-Sn
 Price : $829
1U Rackmount  Keyboard Drawer with SUN keyboard and touchpad mouse,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1027-Sb
 Price : $829
1U Rackmount  Keyboard Drawer with SUN keyboard and trackball mouse,  8 port DB-15 Combo USB / PS2 KVM w/ 8 x 6-ft Combo KVM cables, Black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.