Products
   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








RACK MOUNT KVM SWITCH
Model LCDK1024


8-Port VGA Combo KVM Switch, 1 Local User & 1 Extended User (Remote User)
Standalone or 1U Rack Mountable
TAA & NDAA Compliant

    Front View of a 16-Port Model LCDK1025

    KVM Benefits
  • VGA Combo DB-15 KVM Switch with 8 ports
  • Remote access up to 492 ft / 150 meters
  • Standalone KVM or 1U Rack Mountable
  • Max. Resolution: 1920x1200
  • Support native SUN Resolution 1152x900
  • No Software required - Easy PC selection via on screen display manual, push buttons and hotkeys
  • Cascade switches up to 8 levels & Mix switches between Cat6 & VGA Combo KVM
  • Built-in microprocessor emulation for each port boots up process.
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
  • Cost efficient remote server management between user & equipment rooms within the building
  • Hot pluggable, no software or divers required
  • TAA Compliant
    Switch Features & Options
  • Multi lingual on screen display menu
  • Advanced user profiles and configurable OSD hot key combinations
  • 12V, 24V, 48V, 110V, 125V DC Power options
KVM Port

Number of ports

 8

Connector

 DB-15 combo connector

Connectivity

6-ft VGA + USB Keyboard / Mouse 2-in-1 KVM cable ( Part no.: LCD-A1014), Optional 10 & 15 feet
Resolution 16:10 - max. 1920 x 1200 /
  4:3 - max. 1600 x 1200

Expansion

 Up to 128 servers by 8-level cascade

Local Console

Graphic connector

 1 x DB-15 VGA

Resolution 16:10 - max. 1920 x 1200 /
  4:3 - max. 1600 x 1200

Input device

 2 x USB type A for keyboard & mouse

Remote Console
Connector

 1 x DB 15-pin, VGA

Resolution

 16:9 - ( 1920 x 1080 ) Max. 50 meters
 16:10 - ( 1920 x 1200 ) Max. 50 meters
 16:10 - ( 1440 x 900 ) Max. 100 meters
  4:3 - ( 1600 x 1200 ) Max. 100 meters
  4:3 - ( 1280 x 1024 ) Max. 150 meters

Input device

 2 x USB type A for keyboard & mouse

Remote I/O

 RJ45 via Cat5 / Cat5e / Cat6 cable up to 150m

Compensation

 Auto adjust for cable length

Management

OSD

 English, France, German, Spanish, Italian,
 Russian, Simplified Chinese, Japanese

Hotkey combination

 Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win

Security

 Password enable & disable, up to 8 users
 profile for port access

PC Selection

 Front button, OSD menu & hotkey

Compatibility
Multi-platform

 Mix PCs, SUN and Mac G3 / G4 Mac / iMac

Support  Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input  100 or 240V AC at 50 / 60 Hz via IEC type cord
Consumption  Max. 19 Watt
Option DC 250V , 125V , 110V , 48V, 24V or 12V DC power
Regulatory Approval
    UL, FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  10~300Hz, 10.5G RMS random vibration
Mechanical

Dimension

17.4" x 6.7" x 1.73" (w X d X h ) /
443mm x 171mm x 44 mm

Weight  Approximately 6 lbs / 2.7kg 
    KVM port connection


 
    Remote & Local console connection


 
    KVM Cascade  

 

 Download Product Sheet
 Download User Manual


Ordering Information

Part Number  Description
LCDK1024
1U Rackmount 8-Port Combo USB PS2 KVM Switch with 1 6-ft USB cable( LCD-A1014), 1 Local User + 1 Extended Remote User
Optional Cables
LCD-A1019
6-ft Combo Cascade Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.