RACKMOUNT
KEYBOARD DRAWER / KVM SWITCH / KVM Extender :
Part
# LCDK1047
KVM IP : High Density CAT5 KVM - 1U Rackmount 2 consoles
(Local + IP ) High Density CAT5 KVM Over IP Switch :
16 port RJ-45 and 8 pieces of customer's choice of PS2 /
USB dongles included
*click on
photo for enlarged view Connection
Diagram
LCDK1047 is a 1U Rackmount 2 console (Local + IP) CAT.5 IP KVM RJ-45 16-port switch |
Supporting Software
 |
IP Cat5
KVM Benefits
- High density
Cat5 KVM w/ either 16 ports (P/N: LCDK1047 ) or 32 ports
(P/N :LCDK1048 ) in 1U
- Increased
distance of 40m between your server & KVM switch
- Enhanced rear
cable management using Cat5 cords
- Mix PS/2, USB &
SUN with Multi- Platform switch capability
- Secure remote
user access across the world wide web
Switch
Features & Options
- Use of the RJ45
Cat5 interface allows for a higher number of ports in smaller density
- Greater
distances between your switch and servers allow enhanced data centre
rack layouts
- Traditional Cat5
cords, when compared to Coaxial cables, provide simple cable management
- Cat
5 cable length up to 132 feet
- Mix legacy PS/2
servers with newer USB and Sun solutions
- 128 bit secure
browser based user access from anywhere in the world over IP
- Multi lingual on
screen display menu
- Advanced user
profiles and configurable OSD hot key combinations
- Dual power with
failover
- 12, 24 and 48
volt DC power options
|
High
Density Cat5 KVM
|
Expanding
its range of server management solutions, a new high density IP
console 16 and 32 port Cat5 KVM switches is lanuched. Designed
to provide added benefits to its users the new switch range
offers increased density, increased distances, enhanced cable
management and multiplatform capabilities over traditional KVM
switch platforms. Using either a PS/2 or USB dongle at the
server end of the installation allows a user to cost effectively
specify the switch to match the exact server configurations –
multiplatform switches allow older or redundant servers to be
migrated to servers with newer USB interfaces without replacing
switch hardware. |
 |
|
Secure Remote IP Access |
|
A
second user can work securely via a remote Keyboard, monitor
and mouse across the World Wide Web using 128 bit secure IP
access. This plug and play technology requires no software
to be installed on the servers or remote PC’s but provides
seamless secure access over IP via a web browser. Secure IP
access allows the ultimate server control even to BIOS level
of your infrastructure.
|
|
Enhanced User Interface |
|
The user
interface or OSD menu also offers many enhanced features for
switch administration and user management, as an example the OSD
allows Super Users to create custom user profiles / access
rights for specific KVM ports. The OSD hotkey can also be
configured using different key combinations and the multilingual
interface allows users to select English, French, German,
Spanish, Italian, Russian, Japanese and Simplified Chinese.
|
| |
| |
|
 |
Designed
for
 |
- SUN®
- IBM®
- HP®
- DELLTM
- Solaris®
-
Mac - Microsoft®
- Windows®
-
Linux
|
|
Specification |
|
KVM Port
|
| Number of
ports : |
16 |
| Connector:
|
RJ-45 |
|
Connectivity: |
USB type or PS/2 type
dongle, up to 40 meter ( 130 feet) |
|
Local Console
|
| Graphic
connector: |
HDDB15-pin |
|
Resolution: |
Up to 1600x1200
|
| Input
device: |
2 x USB type A for
keyboard & mouse |
|
IP Remote
Console |
| Connector:
|
RJ45 ethernet
|
| User management:
|
15-user login, 1 x
active user |
| Network protocol:
|
DHCP / BOOTP / DNS
|
| Security: |
SSL v3, RSA, AES, HTTP
/ HTTPs, CSR |
| Resolution:
|
1600x1200 |
| Browser: |
IE, Firefox, Safari,
Netscape |
| Others: |
Serial port, virtual
media via USB |
|
Expansion :
|
| |
Up to 126 servers
|
|
Compatibility
|
| Multi-platform
|
Mix PCs, SUNs, IBMs,
HPs, DELLs Server |
| :Support: |
Windows Vista, 2003 /
XP / 2000, Linux, Netware, Unix |
|
Power
|
| Input: |
100-240VAC, 50 or 60Hz,
IEC type cord |
| Option DC :
|
12V/24V/48V DC input
|
| Consumption :
|
Max. 25 Watt
|
|
Regulatory
Approval |
| |
FCC,CE |
|
Environmental
|
|
Operating : |
0 to 50"C |
|
Storage: |
-10 to 60-C
|
|
Relative humidity: |
90%, non-condensing
|
|
Shock: |
50G peak acceleration
(11 ms, half-sine wave) |
|
Vibration : |
58~100Hz / 0.98G (11
min / cycle) |
|
Package Content
|
| |
KVM switch x 1 , Screw M3.2 x 4.5mm x
4 pcs , Screw M4 x 10mm x 8 pcs, Bracket x
1 set, User manual x 2 sets ( KVM x1 set ;
IP KVM + CD disc x 1 set), Power cord x 1 |
Dimensions
|
Model |
Product Dimension (WxDxH)
|
Net Weight
|
| LCDK1047 |
443 x180
x44 mm 17.3x7.1 x 1.73 inch
|
4 kg / 9
lbs |
ACCESSORIES
-
|
Part #
|
Description |
|
|
LCD-A2001 |
USB dongle
|
Details
|
|
LCD-A2002
|
PS/2 dongle |
Details
|
|
LCD-A1019
|
6ft cascade
cable |
Details
|
Ordering
information
| Part
Number |
Description |
|
LCDK1047
Price:$1200 |
1U Rackmount 2 Console (Local + IP ) CAT5 KVM IP
RJ-45 16 port
Switch with Combo PS/2 & USB interface,
& ** 8 pieces of customer's choice of PS2 / USB
Dongles . |
 |
|