Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACK MOUNTING IP KVM SWITCH   :
Part# LCDK1039


       1U Rack mount DB-15 Combo USB PS2 IP KVM Switch with 16 port KVM, Local + Remote Console
                                                with 16 x 6-ft COMBO USB PS2 KVM cables included

    Front View of LCDK1038 / LCDK1039

    Combo DB-15 IP KVM Benefits
  • Combo DB-15 KVM with 16 ports in 1U
  • IP remote access across the world wide web
  • Cascade switches up to 8 levels & Mix switches between Cat6 & Combo DB-15 KVM
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
  • Cost efficient remote server management between user & equipment rooms within the building
    Switch Features & Options
  • Mix legacy PS/2 servers with newer USB and SUN solutions
  • Greater distances between your switch and servers allow enhanced data center rack layouts
  • Multi lingual on screen display menu
  • Advanced user profiles and configurable OSD hot key combinations
  • 12V, 24V and 48V DC Power options
KVM

Number of ports

 16

Connector

 DB-15 combo connector

Connectivity

 Combo 4-in-1 KVM cable, up to 6, 10 & 15 feet

Expansion

 Up to 128 servers by 8-level cascade

Local Console

Graphic connector

 1 x DB-15 VGA

Resolution

 Up to 1600 x 1200

Input device

 2 x USB type A for keyboard & mouse

IP Remote Console
Connector

 RJ45 Ethernet

User management

 15-user login, 1 x active user

Network protocol

 DHCP / BOOTP / DNS

Security

 SSL v3, RSA, AES, HTTP / HTTPs, CSR

Resolution

 Up to 1600 x 1200

Browser

 IE, Firefox, Safari, Netscape

Management

OSD

 English, France, German, Spanish, Italian,
 Russian, Simplified Chinese, Japanese

Hotkey combination

 Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win

Security

 Password enable & disable, up to 8 users
 profile for port access

PC Selection

 Front button, OSD menu & hotkey

Compatibility
Multi-platform

 Mix PCs, SUN and Mac G3 / G4 Mac / iMac

Support  Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input  100 or 240V AC at 50 / 60 Hz via IEC type cord
Consumption  Max. 12 Watt, Standby 5 Watt
Option DC  12V / 24V / 48V DC input
Regulatory Approval
   cUL, FCC, CE
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 65 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Mechanical

Dimension

 443 x 171 x 43.6 mm / 17.4 x 6.7 x 1.72 inch

Weight  Approximately 6.5 lbs / 3kg 
    KVM port connection

*click on above pictures for enlarged view
 
    IP & Local console connection

*click on above pictures for enlarged view
 
    KVM Cascade  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual
 Download Supporting Software


Optional Peripheral & Accessory
- Cable and Dongle - DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

 

ORDERING INFORMATION OF LCDK1039  : Rack mount  DB-15 Combo USB PS/2 IP KVM switches ,
                                                                          with 16 port KVM,  local  and remote console

Part Number  Description
LCDK1039
Price : $913
 1U Rack mount DB-15 Combo USB PS2 16-port IP KVM , Local & Remote Console
 with 16 x 6-ft  4 in 1 COMBO PS2 /USB KVM  cable.
Optional PS2 / USB Dongles
Optional DC Input Power
-DC12
Price : $171
Add 12V DC power supply
-DC24
Price : $171
Add 24V DC power supply
-DC48
Price : $171
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.