Products
Rackmount
Keyboard / Rackmount KVM Switch
Rackmount
LCD/ KVM
- Rackmount
Console Terminal LCD Drawer
-1U Rackmount LCD Monitor
Keyboard Drawer with Optional KVM-2U Rackmount LCD Monitor
Keyboard Drawer with
Optional KVM
-SUN Solaris Compatible
Rackmount LCD KVM
-KVM Over IP Rack LCD
Keyboard Drawer
-CAT5 Extender KVM Rack LCD
Keyboard Drawer
-1U / 2U Rackmount LCD
KVM with Combo PS2 / USB
interface
-1U / 2U Rackmount LCD
KVM with USB interface
-1U / 2U Rackmount LCD
KVM with Dual Slides
-1U / 2U Rackmount LCD
KVM with Short Depth
-Rack Sunlight LCD Monitor KVM
-Rackmount Monitor
Drawer
-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17"
Rackmount LCD KB KVM
-19"
Rackmount LCD KB KVM
-20"
Plus Rack LCD KB KVM
Rackmount
Monitor
Industrial Display
Panel PC
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
RACKMOUNT
KEYBOARD DRAWER / KVM SWITCH /KVM Extender :
Part
# LCDK1052
Xymphony 1U Rackmount Keyboard with 19" Travel Drawer , Front Lock ,
with Local Console CAT.5 KVM Switch with 32 RJ-45 ports
optional Trackball /
Touchpad
Features
- 1U, standard 19" rackmount keyboard drawer
- Lightweight construction
- Lockable drawer to secure the keyboard & mouse
- Five keyboard selections support multiple languages
- Adjustable mounting brackets from 390 to 795 mm
- Slide rails have fixed position to prevent movement of the keyboard
- All mounting hardware included
- Cascade for use up to 256 servers.
- Name servers up to 16 characters long.
- Scan mode – Monitor servers at intervals 5 to 99 seconds.
- High Video Quality - Up To 1600x1200
- Built-in microprocessor emulation for each port boots up process.
- Support eight characters password protection and search PC server name.
- Multi-platform – mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
- Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
- No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
|
|
Front View of LCDK1052d

Product Sheet

Keyboard User Manual
KVM User Manual
 |
Click on the following photos for enlarged view :

5
KEYBOARD OPTIONS :
Dimension Diagram
KVM Specification : |
KVM Port |
Number of ports : |
32 |
Connector: |
RJ-45 |
Connectivity: |
USB type or PS/2
type dongle, up to 40 meter ( 130 feet) |
Local
Console |
Graphic connector: |
HDDB15-pin, VGA |
Resolution: |
Up to 1600x1200
|
Input device: |
2 x USB type A
for keyboard & mouse |
Management
|
Multilingual OSD : |
English, France,
German, Spanish, Italian, Russian, Simplified Chinese,
Japanese |
Hotkey
combination : |
Scroll-lock,
Cap-lock, Num-lock, Alt, Ctrl & Win |
Security: |
Password enable &
disable, up to 8 users profile for port access |
PC Selection:
|
Front button, OSD
menu & hotkey |
Expansion : |
|
Up to 256 servers by 8-level cascade |
Compatibility |
Multi-platform
|
Mix PCs, SUNs,
IBMs, HPs, DELLs Server |
Support: |
Windows Vista,
2003 / XP / 2000, Linux, Netware, Unix |
Power |
Input: |
100-240VAC, 50 or
60Hz, IEC type cord |
Option DC :
|
12V/24V/48V DC
input |
Consumption :
|
Max. 25 Watt
|
Regulatory
Approval |
|
FCC, CE |
Environmental |
Operating : |
0 to 50 Degree Celsius (Operation)
|
Storage: |
-5 to 60 Degree Celsius |
Relative humidity: |
5 ~90%, non condensing |
Vibration : |
5~500Hz 1G RMS random vibration |
Shock: |
10G acceleration (11ms duration) |
|
|
ACCESSORIES
-
Part #
|
Description |
|
LCD-A2001
|
To connect DB-15 connector to the computer’s video card
To connect USB connector to the computer’s USB port
|
Details
 |
LCD-A2002
|
To connect DB-15 connector to the computer’s video card
To connect PS/2 keyboard connector to the computer’s keyboard port
To connect PS/2 mouse connector to the computer’s mouse port
|
Details
 |
LCD-A2003 |
To connect DVI-D connector to the computer’s video card
To connect USB connector to the computer’s USB port
|
Details
 |
LCD-A1019 |
6ft Combo KVM cascade cable
To cascade multiple KVM
|
Details
 |
Ordering
information
Part
Number |
Description |
LCDK1052-c
***please call*** |
1U Rackmount Keyboard Drawer with
Cherry keyboard and
trackball , Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-d
Price : $846 |
1U Rackmount Keyboard Drawer with
Compact keyboard and
trackball , Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-t
Price : $846 |
1U Rackmount Keyboard Drawer with
Compact keyboard and
touchpad mouse, Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-n
Price : $884 |
1U Rackmount Keyboard Drawer with
Notebook keyboard and
touchpad mouse, Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-b
Price : $884 |
1U Rackmount Keyboard Drawer with
Notebookt keyboard and
mini trackball mouse, Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-Mn
Price : $1076 |
1U Rackmount Keyboard Drawer with
MAC keyboard and
touchpad mouse, Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-Mb
Price : $1076 |
1U Rackmount Keyboard Drawer with
MAC keyboard and
mini trackball mouse, Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-Sn
Price : $1076 |
1U Rackmount Keyboard Drawer with
SUN keyboard and
touchpad mouse, Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
LCDK1052-Sb
Price : $1076 |
1U Rackmount Keyboard Drawer with
SUN keyboard and
mini trackball mouse, Lock, 32 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |