Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

                    RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
                                                        Part #  LCDK1054

                           1U  Rackmount Keyboard with 19" Travel Drawer , Front Lock ,
        2 Users 16-port IP KVM Switch with PS2 interface and 16 sets of  6-ft PS/2 or USB KVM cables
 ,
                             optional Trackball / Touchpad
Features
  • 1U, standard 19" rackmount keyboard drawer
  • Lightweight construction
  • Lockable drawer to secure the keyboard & mouse
  • Five keyboard selections support multiple languages
  • Adjustable mounting brackets from 390 to 795 mm
  • Slide rails have fixed position to prevent movement of the keyboard
  • All mounting hardware included
  • (16) 6' KVM cables included
  • Cascade for use up to 128 servers.
  • Name servers up to 16 characters long.
  • Scan mode Monitor servers at intervals 5 to 99 seconds.
  • High Video Quality - Up To 1920x1440, Bandwidth: 200MHz
  • Built-in microprocessor emulation for each port boots up process.
  • Support eight characters password protection and search PC server name.
  • VGA, keyboard & mouse all-in-one by 15pin HDDB connector at switch side.
  • Multi-platform mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
  • Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
  • No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
Keyboard & Pointing Device

Model n / b

Standard Keyboard  w/ Numeric Keypad & Touchpad / Trackball

Model Mn / Mb
(MAC)

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model Sn / Sb
(SUN)

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model c

Cherry type KB w/ 2-button Trackball

Model d / t

Compact KB w/ 17-key numeric keypad and 3-button Trackball / Touchpad

   Front View of LCDK1054d

       Product Sheet
     

    Keyboard User Manual
     

    KVM User Manual
     

                                 


Click on the following photos for enlarged view :
   

5 KEYBOARD OPTIONS  :

 Details of Keyboard Options  

Dimension Diagram
 
KVM Specification :
 

Local Console

CAT.5 Remote Console

PC port

16

N/A

PC Port interface

HDDB 15 pin

N/A

PC Computer Interface PS/2 Keyboard: Mini Din 6 pin Female

N/A

PS/2 Mouse: Mini Din 6 pin Female
VGA : HDDB 15pin Female
Cascade Port Connector PS/2 Keyboard: Mini Din 6 pin Female

N/A

PS/2 Mouse: Mini Din 6 pin Female
VGA: HDDB 15pin Female
KVM Cable Connection 3-in-one HDDB 15-pin KVM Cable
(
optional length of 6-ft / 10-ft / 15-ft )

N/A

N/A

PC Selection

On screen display menu, Hot key, Push button

LED

1 Bank LED

1 Power LED

 

16 Online LED (Green)

1 Status LED (Red)

  16 Selected LED (Green)  
On screen display control

Yes

Scan intervals

5-99 seconds

Keyboard and mouse emulation

PS/2

VGA resolution (Max.)

Up to 1920 x 1440

Up to 1600 x 1200

CAT.5 cable length (Max.)

N/A

500 feet

Bandwidth

200MHz

160MHz

Cascade Level (Max.)

8 Levels

PC connection (Max)

128

Housing

Metal

Power Adapter

DC 12V 1A

DC 9V 500mA

Operation Temperature

0~40 ℃

Storage Temperature

-5~60 ℃

Humidity

5~90%, Non-Condensing

Shock

10G acceleration (11ms duration)

Vibration

5~500Hz, 1G RMS random vibration

 

                                                              Optional Accessories 
     LCD-A1001  PS/2 to SUN /iMac USB adapter                
                         Details
 

PS/2 KVM  & Cascade Cables with various
length
 
  
                                                              Details
          

 

Ordering  information 
Part Number  Description
 LCDK1054-c
 ***please call***
1U Rackmount  Keyboard Drawer with Cherry keyboard and trackball , Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 16 x 6ft Combo KVM cables,black
 LCDK1054-d
 Price : $1151
1U Rackmount  Keyboard Drawer with Compact keyboard and trackball , Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 16 x 6ft Combo KVM cables,black
 LCDK1054-t
 Price : $1151
1U Rackmount  Keyboard Drawer with Compact keyboard and touchpad mouse, Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 16 x 6ft Combo KVM cables,black
 LCDK1054-n
 Price : $1190
1U Rackmount  Keyboard Drawer with Notebook keyboard and touchpad mouse, Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 8 x 6ft Combo KVM cables,black
 LCDK1054-b
 Price : $1190
1U Rackmount  Keyboard Drawer with Notebookt keyboard and mini trackball mouse, Lock,16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 8 x 6ft Combo KVM cables,black
 LCDK1054-Mn
 Price : $1382
1U Rackmount  Keyboard Drawer with MAC keyboard and touchpad mouse, Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 8 x 6ft Combo KVM cables,black
 LCDK1054-Mb
 Price : $1382
1U Rackmount  Keyboard Drawer with MAC keyboard and mini trackball mouse, Lock,16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 8 x 6ft Combo KVM cables,black
 LCDK1054-Sn
 Price : $1382
1U Rackmount  Keyboard Drawer with SUN keyboard and touchpad mouse, Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 8 x 6ft Combo KVM cables,black
 LCDK1054-Sb
 Price : $1382
1U Rackmount  Keyboard Drawer with SUN keyboard and mini trackball mouse, Lock,16 port DB-15 Combo USB / PS2 KVM 2-console (Local + IP) w/ 8 x 6ft Combo KVM cables,black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.