Products

   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





RACK KEYBOARD DRAWER
Model  LCDK1035


Xymphony 1U  Rack Mount Keyboard with 83 key Cherry keyboard and 16mm 2 button Trackball
Made in U.S.A.
TAA Compliant

FEATURES
- 1 rack unit high (1.75").
- PS/2 compatible keyboard and 16mm 2 button optical trackball
- 12.6" deep storage area behind keyboard 
- Can be used with KVM
- Choice of front panel options (lock, retainer, blank).
- Slides lock in the extended position to provide stability.
- Ball bearing slides with mounting
- length adjustable from 18" to 30".


LCDK1035-bk

Keyboard 83 keys with Cherry keyboard and Trackball
Depth  20"
KVM use Yes
Options Lock , Retainer
Standard Paint Color Black or Optional White




Ordering  Information 

Part Number  Description
LCDK1035-bk
Price : Please call
1U Rackmount  Keyboard Drawer with 83 key Cherry KB and   trackball, black, Made in USA , TAA Compliant
-U
USB interface for keyboard
-R
 Add retainers
-L
 Add Lock
-C
 Add Lock  and retainer

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.