Products
   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



12-Port DVI KVM Switch
Model LCDK1070
TAA & NDAA Compliant


  DVI-D KVM Benefits
  • 12-port DVI-D, USB & Audio KVM
  • DVI-D single link support 1920 x 1200 transmission
  • Support widescreen & native SUN 1152 x 900 resolution
  • Multi-platform for PCs, SUN and Mac G3 / G4 Mac / iMac
  • Port switching via OSD, front button & keyboard hotkeys
  • Support for VESA DDC2B emulation & TMDS signal pass-through
  • Standalone KVM or 1U Rack Mountable
  • Hot pluggable, no software or divers required
  • UL, FCC, CE, RoHS3, REACH ,TAA Compliant,
    ISO 9001, ISO 14001

 Download Product Sheet
 Download User Manual

  Switch Features & Options

Gallery
       



 KVM Specification

KVM Port
Number of ports:
Connector:

Connectivity:

12
DVI-D connector
USB 3.0 connector ( combined for keyboard, mouse & audio )
Combo 4-in-1 KVM cable, 6 or 15 feet
Local Console
Graphic connector:
Resolution:
Input device:
Audio out:

1 x DVI-D
Up to 1920 x 1200
2 x USB type A for keyboard & mouse
1 x 3.5mm stereo audio
Management
PC Selection:

Front button & keyboard hotkey
Compatibility
Multi-platform:
Support:

Mix PCs, SUN and Mac G3 / G4 Mac / iMac
Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input:
Option DC:
Consumption:

100 or 240V AC at 50 or 60 Hz via IEC type cord
12V / 24V / 48V DC input
Max. 12 Watt, Standby 5 Watt
Regulatory Approval: FCC, CE
Environmental
Operating:
Storage:
Relative humidity:
Shock:
Vibration:

0 to 50°C
-5 to 60°C
90%, non-condensing
50G peak acceleration (11ms, half-sine wave)
58~100Hz / 0.98G (11ms / cycle)
Product Information
Dimension (W x D x H):
Net weight:

443 x 180 x 43.6 mm / 17.4 x 7.1 x 1.72 inch
3 kg / 6.5 lb

 KVM port connection

 Front Panel - Port LED Indications



 

 Ordering information 

Part Number  Description
LCDK1070
12-port DVI-D KVM Switch with 6 x 6ft KVM cable, Rackmountable
Optional DC power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to125V DC power supply
-DC250
Change to 250V DC power supply
Optional Cable
LCD-A3005
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
15-ft DVI KVM Cable

            


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.