Products

   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






 

Rack Mount Keyboard with KVM Switch Integarted  
Model  LCDK1057

 Xymphony 1U Rackmount Keyboard with 32-Port High Density Cat6 KVM Switch
1 Local User + 1 Extended Remote User
Supports HDMI, DVI, DisplayPort & VGA Video Inputs

TAA NDAA Compliant
Features
  • 1U, standard 19" rackmount keyboard drawer
  • Lightweight construction
  • Lockable drawer to secure the keyboard & mouse
  • Five keyboard selections support multiple languages
  • Adjustable mounting brackets from 390 to 795 mm
  • Slide rails have fixed position to prevent movement of the keyboard
  • All mounting hardware included
  • Cascade for use up to 128 servers.
  • Name servers up to 16 characters long.
  • Scan mode – Monitor servers at intervals 5 to 99 seconds.
  • High Video Quality - Up To 1600x1200
  • Built-in microprocessor emulation for each port boots up process.
  • Support eight characters password protection and search PC server name.
  • Multi-platform – mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
  • Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
  • No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard with Numeric Keypad & Touchpad / Trackball Mouse

Model Sn / Sb
(SUN)

Optional Sun Keyboard with HotKeys & Touchpad / Trackball Mouse  

  LCDK1057

   
 Data Sheet
  Data Sheet
  User Manuals
  Keyboard User Manual
  KVM User Manual

                                 


Gallery
   

Keyboard Option


Dimension
 


KVM Specification :
 KVM Port
Number of ports : 32
Connector: RJ-45
Connectivity: USB type or PS/2 type dongle, up to 40 meter ( 130 feet)
 Local Console
Graphic connector: HDDB15-pin, VGA
Resolution: Up to 1600x1200
Input device: 2 x USB type A for keyboard & mouse
 Remote Console
Connector : RJ45 ethernet
Resolution : Up to 1600 x 1200 (500feet)
Up to 1024 x768 (1000feet)
Input device: 2 x USB type A for Keyboard &mouse
Remote I/O: RJ45 via Cat5/ Cat5e/cat6/ cable up to 1000feel
Compensation: Auto adjust for cable length
 Expansion :
  Up to 256 servers by 8 Cascade levels
 Compatibility
Multi-platform Mix PCs, SUNs, IBMs, HPs, DELLs Server
Support: Windows Vista, 2003 / XP / 2000, Linux, Netware, Unix
 Power
Input: 100-240VAC, 50 or 60Hz, IEC type cord
Option DC : 12V/24V/48V DC input
Consumption : Max. 25 Watt
 Regulatory Approval
  FCC, CE
 Environmental
Operating : 0 to 50 Degree Celsius (Operation)
Storage: -5 to 60 Degree Celsius
Relative humidity: 5 ~90%, non condensing
Vibration : 5~500Hz 1G RMS random vibration
Shock: 10G acceleration (11ms duration)

 

Ordering  Information 
Part Number  Description
 LCDK1057-n
 
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with touchpad mouse and 32-Port Cat6 KVM Switch, no dongles
 LCDK1057-b
 
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with trackball mouse and 32-Port Cat6 KVM Switch, no dongles
 LCDK1057-Sn
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with touchpad mouse and 32-Port Cat6 KVM Switch, no dongles
 LCDK1057-Sb
 
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with trackball mouse and 32-Port Cat6 KVM Switch, no dongles
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002 VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


                                                                                 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.