Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

       RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
                                         Part #  LCDK1036

                  Xymphony 1U  Rackmount Keyboard with 87 key keyboard optional Trackball or Touchpad
                                                                 Made in U.S.A. , TAA Compliant
FEATURES
  • 1 rack unit high (1.75").
  • PS/2 compatible keyboard
  • 12.6" deep storage area behind keyboard
  • 87 key keyboard with optional trackball or touchpad
  • can be used with KVM
  • Choice of front panel options (lock, retainer, blank)
  • Optional USB connector
  • Slides lock in the extended position to provide stability.
  • Ball bearing slides with mounting length adjustable from 18" to 30".
  •       

            LCDK1036-a                            LCDK1036-b

    Keyboard a. 87 keys with 16mm 2 button integrated optical trackball

    b. 87 keys with 2 button touchpad

    Depth  20"
    KVM use Yes
    Options Lock , Retainer , USB
    Standard Paint Color White  or black

    More Photos, click on the following for enlarged view:
           


     Customer who ordered this product may also order these :
    - Rack Mounted LCD Monitors  
    - Rack Mounted KVM Switch - Rack Shelves
    - PDU ( Power Distribution Unit ) - Rack Storage Drawer
    - Equipment Rack - Power Strips
    - 4 Post Open Rack - Rack Cooling Fan
    - Wall Rack Mount  


    ORDERING INFORMATION 

    Part Number  Description
    LCDK1036-a-bk
    Price : $380
     1U Rackmount  Keyboard Drawer with 87 key KB and  2 button trackball, black , Made in USA , TAA Compliant
    LCDK1036-a-w
    Call for pricing and availability
     1U Rackmount  Keyboard Drawer with 87 key KB and  2 button trackball, white , Made in USA , TAA Compliant
    LCDK1036-b-bk
    Price : $380
     1U Rackmount  Keyboard Drawer with 87 key KB and  2 button touchpad, black , Made in USA , TAA Compliant
    LCDK1036-b-w
    Call for pricing and availability
     1U Rackmount  Keyboard Drawer with 87  KB and  2 button touchpad, white , Made in USA , TAA Compliant
    -U      Price : $20  Add USB option for keyboard
    -R      Price : $25  Add retainers
    -L      Price : $25  Add Lock
    -C     Price : $25  Add Lock  and retainer
     

    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


             

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.