Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer ( No Keyboard )

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACKMOUNT KEYBOARD DRAWER / KVM SWITCH /KVM Extender  :
Part #  LCDK1006-C


Xymphony 1U Rackmount Keyboard with Mouse Support and Storage Area
Made in U.S.A. , TAA Compliant

Features:

 - 1 rack unit high (1.75").
 - PS/2 compatible keyboard uses longlife membrane switch technology.
 - Choice of front panel options (lock, retainer, blank).
 - Locks in the extended position to provide stability.
 - Ball bearing slides with mounting length adjustable from 23" to 30".

The LCDK1006-C keyboard provides an area for mouse use in front of the Cherry keyboard while the LCDK1066-B keyboard provides an area for mouse use behind the Standard keyboard. Both models offer a convenient mouse storage area located at the rear of the unit. The front panel features a recessed handle to allow mounting behind rack doors. Optional front panel retainers are available to insure the keyboard stays in the rack for mobile or high vibration use. The front panel may also be ordered with an optional keyed lock to secure the keyboard in the rack and discourage unauthorized use. 

********Mouse is optional
 

  LCDK1006-C in black
(click on picture for enlarged view)

Download Product Sheet    

     More photos (Click on pictures for enlarged views) :
LCDK1006-C-BK LCDK1006-C-BK LCDK1006-C-BK LCDK1006-C-BK-L LCDK1006-C-BK-L LCDK1006-C-BK
     
LCDK1006-C-BK-U LCDK1006-C-BK-U-R LCDK1006-C-BK-U-R      

 
 

 Dimensions

LCDK1006-C : 19.0" (W) x 1.75" (H) x 19.0" (D) - total unit

 Power

+5VDC+/- 5%

 KVM Use

LCDK1006-C :Yes

 Color Light gray or  Black 

 

Ordering information 

Part Number  Description
LCDK1006-C-bk
Price : $387
 1U Rackmount  Keyboard Drawer with  Cherry keyboard and mouse area in front of keyboard,
 black , made in USA , TAA Compliant
LCDK1006-C-lg
Call for pricing and availability
 1U Rackmount  Keyboard Drawer with  Cherry keyboard and mouse area in front of  keyboard,
 Light Gray , made in USA , TAA Compliant
Mouse
Price : $20
 Add Optical Mouse for LCDK1006-C
-U
Price : $20
 Add USB option for keyboard
-R
Price : $25
 Add retainers
-L
Price : $25
 Add Lock
-C
Price : $25
 Add Lock  and retainer

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


               

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.