Home    |   Buy Online   |    About Us    |    Contact Us    |    Site Map     

   Products
Rackmount Keyboard /
   Rackmount KVM Switch

Rackmount Monitorl
Rackmount LCD/ KVM

- Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM
 

Rackmount Monitor
Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


     Home >>   Rackmount Keyboard  / KVM Switch / KVM Extender >>

                         RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH / KVM Extender  :  
                                                       Part #  LCDK1046

High Density CAT.5 KVM - 1U Rackmount  2 consoles ( Local + Remote ) 
High Density CAT.5 KVM Switch  32 RJ-45 port  and 8  pieces of customer's choice of PS2 / USB dongles included
 
                                              
                                                                     *click on photo for enlarged view 

          Connection Diagram

         
LCDK1046 : 1U Rackmount 2 consoles (Local + Remote)  High density CAT.5 KVM  32-port RJ-45 switch

            

  

Two Console Cat5 KVM Benefits

- High density Cat5 KVM w/ either 16  ports (P/N: LCDK1045 ) or 32 ports  (P/N :LCDK1046  )

- Increased distance of 40m between your server & KVM switch

- Enhanced rear cable management using Cat5 cords

- Mix PS/2, USB & SUN with Multi- Platform switch capability

- Secure remote access over 300m of Cat5

Switch Features & Options

- Use of the RJ45 Cat5 interface allows for a higher number of ports in smaller density

- Greater distances between your switch and servers allow enhanced data centre rack layouts

- Traditional Cat5 cords, when compared to Coaxial cables, provide simple cable management

 -Cat 5 cable length up to 132 feet

- Mix legacy PS/2 servers with newer USB and Sun solutions

- Enhanced data centre security with a second user or console up to 300m from the installed switch / server

- Multi lingual on screen display menu

- Advanced user profiles and configurable OSD hot key combinations

- Dual power with failover

- 12, 24 and 48 volt DC power options

 

High Density Cat5 KVM

Expanding its range of server management solutions, a new high density 16 and 32 port Cat5 KVM switches is launched. Designed to provide added benefits to its users the new switch range offers increased density, increased distances, enhanced cable management and multiplatform capabilities over traditional KVM switch platforms. Using either a PS/2 or USB dongle at the server end of the installation allows a user to cost effectively specify the switch to match the exact server configurations – multiplatform switches  allow older or redundant
servers to be migrated to servers with newer USB interfaces without replacing switch hardware.
 

Enhanced User Interface

The user interface or OSD menu also offers many enhanced features for switch administration and user management, as an example the OSD allows Super Users to create custom user profiles / access rights for
specific KVM ports.  The OSD hotkey can also be configured using different key combinations and the multilingual interface allows users to select English, French, German, Spanish, Italian, Russian, Japanese and Simplified Chinese.
  

Designed for

- SUN® - IBM® - HP® - DELLTM   - Solaris®
 - Mac - Microsoft
®  - Windows®  - Linux

 

 

 KVM Port
Number of ports : 32
Connector: RJ-45
Connectivity: USB type or PS/2 type dongle, up to 40 meter ( 132 feet)
 Local Console
Graphic connector: HDDB15-pin HDDB15-pin, VGA
Resolution: Up to 1600x1200
Input device: 2 x USB type A for keyboard & mouse
 Remote Console
Connector: HDDB15-pin, VGA
Resolution: Up to 1600 x 1200 (500feet)
Up to 1024 x768 (1000feet)
Input device: 2 x USB type A for Keyboard &mouse
Remote I/O: RJ45 via Cat5/ Cat5e/cat6/ cable up to 1000feel
Compensation Auto adjust for cable length
 Expansion :
  Up to 256 servers by 8 Cascade levels
 Compatibility
Multi-platform Mix PCs, SUNs, IBMs, HPs, DELLs Server
:Support: Windows Vista, 2003 / XP / 2000, Linux, Netware, Unix
 Power
Input: 100-240VAC, 50 or 60Hz, IEC type cord
Option DC : 12V/24V/48V DC input
Consumption : Max. 25 Watt
 Regulatory Approval
  FCC,CE
 Environmental
Operating : 0 to 50"C
Storage: -10 to 60-C
Relative humidity: 90%, non-condensing
Shock: 50G peak acceleration (11 ms, half-sine wave)
  FCC,CE
 Package
  KVM switch x 1 , Screw M3.2 x 4.5mm x 4 pcs , Screw M4 x 10mm x 8 pcs,   Bracket x 1 set, Receiver x 1 set , 9V power adapter for Reciever x 1,  User manual x 1 , Power cord x 1 , LCD-A1014/  CB-6 2-in-one USB KVM cable x 1, 16 pcs of customer's choice of dongles

 

Dimensions

Model Product Dimension (WxDxH)
 
Net Weight
 
LCDK1046 443 x180 x44 mm 17.3x7.1 x 1.73 inch
 
4 kg / 9 lbs

 

 

ACCESSORIES -

Part #    Description
 LCD-A2001    USB dongle   Details   
LCD-A2002  PS/2 dongle Details   
LCD-A1019    6ft cascade cable Details   

Ordering  information 

Part Number  Description
 LCDK1046  Price:$1471  1U Rackmount 2 Console (Local + Remote) CAT.5 KVM Switch with 32 RJ-45 port &   Combo  PS/2 & USB interface, and ** 16 pieces of  customer's choice of PS2 / USB Dongles

                                                                                                                                             

               

 

                          Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.       

                                                                              Copyright ©  SYNERGY GLOBAL TECHNOLOGY  INC. All rights reserved.