Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 
     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

1U RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
   Part #  LCDK1002


                             Xymphony 1U Rackmount Keyboard with Lock , Trackball or Touchpad
                            with Combo PS2 / USB interface , Optional SUN MICRO or MAC Keyboard

    LCDK1002-n

    Drawer Features & Display Benefits
  • Mix PS/2 , USB & SUN with Multi platform switch capability
  • 104-key keyboard with either touchpad or trackball ,
    Combo PS/2 & USB interface
  • Optional SUN Micro or MAC keyboard
  • Enhanced aesthetics with molded front handle and two point lock
    Options
                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform - Mix PCs, SUNs, IBMs, HPs & DELLs and support for Windows Vista / 2003 / XP / 2000, Linux, Netware, Unix

Keyboard & Pointing Device

Model n/b -
Combo PS/2 & USB

Standard Keyboard  w/ Numeric Keypad &
Touchpad / Trackball

Model Mn/Mb -
MAC

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model Sn/Sb-
SUN MICRO

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Rear I/O Connector

 

 Console port     :  HD15 female  
 DC power input :  Plug-round type
 

Regulatory Approval
   FCC, CE , Reach , RoHS
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 65 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Mechanical

Dimension
(W x D x H)

 441.6 x 550 x 44 mm / 17.4 x 21.7 x 1.73"

Weight  Approximately 24 lbs / 11kg 
    Dimension

*click for enlarged view
 
    Construction  

*click for enlarged view

 Download Product Sheet
 Download User Manual



More Photos  (click on the photos below for enlarged views )

 
         
     Closed Position       Rear panel   Standard TouchPad     Standard Trackball     MAC TouchPad  
         
    Combo Cable          



LCDK1002-n with standard touch pad keyboard

LCDK1002-b with standard trackball keyboard

LCDK1002-d

LCDK1002-t
***Click on photo for enlarged view ***

Back to top

 Customer who ordered this product may also order these :
- Rack LCD Monitors - Equipment Rack / Server Rack
- Rack  KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit ) - Rack Storage Drawer
- Equipment Rack - Power Strips
- 4 Post Open Rack - Rack Cooling Fan
- Wall Rack Mount  

ORDERING INFORMATION :
TOUCH PAD
Part Number  Description
LCDK1002-n
Price : $277
1U Rackmount Keyboard Drawer w/ notebook KB & touchpad with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1002-nu
Price : $277
1U Rackmount Keyboard Drawer w/ notebook KB & touchpad with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
** Notes: LCDK1002-nu is originally the old Part # for the obsolete version with USB interface ONLY . Repeat customers of LCDK1002-nu :  If you place order by part # LCDK1002-nu, we will ship you the latest version with Combo interface , in which either USB or PS2 input can be used .
LCDK1002-Sn
Price : $469
1U Rackmount Keyboard Drawer w/ SUN KB & touchpad with USB interface & 1 x USB cable. Black
LCDK1002-Mn
Price : $469
1U Rackmount Keyboard Drawer w/ MAC KB & touchpad with USB interface & 1 x USB cable. Black
TRACKBALL
Part Number  Description
LCDK1002-b
Price : $277
1U Rackmount  Keyboard Drawer with notebook keyboard and trackball with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1002-bu
Price : $277
1U Rackmount  Keyboard Drawer with notebook keyboard and trackball with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
** Notes: LCDK1002-bu is originally the old Part # for the obsolete version with USB interface ONLY . Repeat customers of LCDK1002-bu :  If you place order by part # LCDK1002-bu, we will ship you the latest version with Combo interface , in which either USB or PS2 input can be used .
LCDK1002-Sb
Price : $469
1U Rackmount Keyboard Drawer with SUN keyboard and trackball with USB interface< & 1 USB cable. Black
LCDK1002-Mb
Price : $469
1U Rackmount Keyboard Drawer with MAC keyboard and trackball with USB interface & 1 USB cable. Black
Part Number  Description
LCDK1002-d
1U Rackmount  Keyboard Drawer w/ compact keyboard and trackball with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1002-du
1U Rackmount Keyboard Drawer w/ compact keyboard and trackball with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1002-t
1U Rackmount  Keyboard Drawer with compact keyboard and touchpad with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1002-tu
1U Rackmount  Keyboard Drawer with compact keyboard and touchpad with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.