Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

          RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
                                             Part #  LCDK1034

           Xymphony 1U  Rackmount Keyboard with 88 key and Mouse use area besides keyboard
                                              Made in U.S.A. , CE & FCC Approved, TAA Compliant


FEATURES
- 1 rack unit high (1.75").
- USB or PS/2 compatible keyboard with mouse use
   area beside keyboard
- 8.5" deep storage area behind keyboard
- Choice of front panel options (lock, retainer, blank).
- Slides lock in the extended position to provide stability
- Ball bearing slides with mounting
   length adjustable from 23" to 30"
- CE & FCC approved, TAA Compliant

LCDK1034-bk

Keyboard  88 key PS/2 compatible keyboard with mouse use are beside keyboard
Depth  20"
KVM use N/A
Interface PS2 OR  USB
Options Lock , Retainers
Dimension 20.25" x 17.75" x 1.75" (LxWxH)
Standard Paint Color Standard Black , Optional White
  More photos (click to enlarge )



 Customer who ordered this product may also order these :
- Rack Mounted LCD Monitors  
- Rack Mounted KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit ) - Rack Storage Drawer
- Equipment Rack - Power Strips
- 4 Post Open Rack - Rack Cooling Fan
- Wall Rack Mount  


 ORDERING INFORMATION 
Part Number  Description
LCDK1034-bk
Price : $297
 1U Rackmount  Keyboard Drawer with 88 key PS/2 compatible keyboard with mouse use area beside keyboard , black , PS2  (mouse is not included), Made in USA , TAA Compliant
LCDK1034-w
Call for pricing and availability
 1U Rackmount  Keyboard Drawer with 88 key PS/2 compatible keyboard with mouse use area beside keyboard , white, PS2  (mouse is not included), Made in USA , TAA Compliant
LCDK1034-bk-u
Price : $317
 1U Rackmount  Keyboard Drawer with 88 key USB compatible keyboard with mouse use area beside keyboard , black , (mouse is not included), Made in USA , TAA Compliant
LCDK1034-w-u
Call for pricing and availability
 1U Rackmount  Keyboard Drawer with 88 key USB compatible keyboard with mouse use area beside keyboard , white,   (mouse is not included), Made in USA , TAA Compliant
-R      Price : $25 Add retainers
-L      Price : $25 Add Lock
-R-L   Price : $25 Add retainer and Lock
-MP     Price : $20 Add Optical PS/2 Mouse
-MS     Price : $20 Add Optical USB Mouse
 

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.