Products
Rackmount Keyboard /
   Rackmount KVM Switch



Rackmount LCD/ KVM

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Xymphony 1U Rackmount 4-Post Keyboard Tray
Part#  LCDK1201-4P

SKU#  SY- 1910-3-003-01


                                                                                     MADE IN THE USA


*click on photo for enlarged view

Commercial, military, aerospace, corporate and small office applications alike, the Rackmount Keyboard Tray will complement them all. This heavy duty design is one of the most robust pull-out keyboard trays on the market. Don't be fooled by its sleek, low profile appearance. This keyboard tray was built to last. The keyboard and touch-pad mouse simply slide out when needed to provide quick and easy access to your network.

  • Slim 1U design
  • Lockable
  • 4-post mounting
  • Made in the USA
Features
Space Saver   The slim 1U 19" EIA compliant design requires very little of your expensive network real-estate.
Locking Tray   The locking feature keeps the keyboard tray securely closed, even in a mobile rack application. If controlled access is a concern, mount the keyboard tray just below a shelf or network device. This will prevent un-restricted use unless the drawer is unlocked and pulled out.
Ball Bearing Slides   The heavy-duty ball bearing slides provide a smooth transition between the keyboard tray's open and closed position.
Keyboard and Mouse   The Keyboard tray includes a 107 key QWERTY keyboard with a built-in touch pad mouse. With a single USB cable, it is compatible with Windows 98, ME, XP, Vista, Windows 7, and Windows 8.
Inset Handle   Having a handle that sticks out of the front of the keyboard tray can prohibit you from being able to install it into racks and enclosures that have front doors. The inset handle on the Keyboard Tray gives you the flexibility to install it in just about any type of rack, cabinet, and enclosure.
Cable Management   The keyboard and mouse's single USB cable is securely fastened to the base of the keyboard tray. This will prevent the cable from being damaged while the keyboard tray slides in and out of position.
Two Models to Choose From   The 2-Post Keyboard Tray easily mounts to two rails, perfect for 2-post racks or wall mount cabinets. While the 4-Post Keyboard Tray includes adjustable rear mounting rails for when you want to add strength and stability within a 4-post rack or server rack enclosure.
Optional Extension Kit   You order the 2-Post Keyboard Tray and now you need the 4-Post version? No problem. With the optional Extension Kit you can quickly convert your 2-Post Keyboard Tray to a 4-Post Keyboard Tray.
Specifications
  • Width : 18.97"
  • Depth : Adjustable 20" - 36.61"
  • Height : 1.72"
  • Color : Black Powder Coated Finish
  • Weight : 17.45 lbs.
  • Key Travel Distance : 4.0 0.5mm
  • Key Travel to Peak : 1.5 0.5mm
  • Key Peak Force : 50 10gm
  • Operating Temperature : 32F to 131F
  • Storage Temperature : -4F to 140F
  • Operating Humidity : 10% to 95% RH
  • Switch Life : 10 million life cycles
  • Electronic Data : +5VDC 5%@300mA
  • USB Cable Length : 6ft (72")
Package Content
  • Qty 1 - Rackmount Keyboard Tray
  • Qty 2 - Extension Rails
  • Qty 2 - Extension Ears
  • Qty 1 - Assembly Parts Pack


More photos ( Click for enlarged views )
           
       
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 LCDK1201-4P
 Price : $204.00
1U Rackmount 4-Post Keyboard Tray, 18.97" (w) x 20" - 36.61" (d) x 1.72" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.