Products
   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



IP KVM Extender
Model  LCDK1042


IP Combo KVM Extender
TAA & NDAA Compliant

    Front View of LCDK1042


    IP Combo KVM Extender Benefits
  • Compatible with all branded KVM switches
  • IP Remote access from any location via web browser
  • Maintaining servers across the world up to BIOS level

 

Specification

IP Connection

 1 x RJ-45 Ethernet 10/100

Console connection

 1 x DB-15 VGA, up to 1600 x 1200
 2 x USB type connector for keyboard & mouse
 2 x PS/2 mini Din 6-pin for keyboard & mouse

PC connection

 1 x DB-15 combo KVM port

Virtual Media

 USB type B receptacle

Serial

 1 x DB9 male

Power

 12V power adapter

Operation Temperature

 0 ~ 50°C

Storage Temperature

 -5 ~ 60°C

Humidity

 0 ~ 80%, Non-Condensing

Dimension

 203.5 x 113.3 x 27.3 mm

Weight

 1.7kg / 3.74 lb

Download

 

Download Product Sheet
Download User Manual
Download Supporting Software
Connection to KVM console port over IP


 
Connector to computer over IP


 

 Ordering  Information 

Part Number  Description
LCDK1042
 IP KVM Extender

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.