|
Features:
.Multi-platform - Mix PCs, SUN Microsystems,
IBM compatibles, HP, Compaq and Dell.
.Hot Pluggable - Add PCs or remove connected
PCs for maintenance without powering down the USB KVM switch or
PCs.
.No S/W required - Easy PC selection via on
screen display manual, push buttons and hot-key. .Native
support SUN 1152 x 900 .Support
Solaris multi-language
.Built-in microprocessor emulation for each port boots up
process .4-in-1
Combo USB/PS2 KVM cable has standard length of 6-ft
(LCD-A3001) or optional 10-ft &
15-ft
(click here to see details )
.High video quality with up to 1,920 x 1,440 and 200MHz
bandwidth.
.Name servers up to 16 characters long.
.Scan mode with Monitor servers at intervals 5 to 99 seconds.
.Support eight characters password protection and search PC
server name.
.VGA and USB two-in-one by 15pin HDDB connector at KVM side.
.Cascade for use up to 120 servers.
Front View :

Rear View :

|
Item |
Specification |
| PC
port |
Combo 8 Port USB / PS2 KVM |
| PC
Port interface |
HDDB 15 pin |
| PC
Computer Interface |
USB port: Type A Female |
| |
VGA : HDDB 15pin Female |
| KVM
Cable Connection |
4-in-one Combo USB / PS2 KVM
Cable
(optional length of 6-ft / 10-ft / 15-ft )
(click here to see details ) |
| PC
Selection |
On screen display menu, Hot key, Push
button |
| LED
|
1 Bank LED |
| |
8 Online LED (Green) |
| |
8 Selected LED (Green) |
| On
screen display control |
Yes |
| Scan
intervals |
5-99 seconds |
|
Keyboard and mouse emulation |
USB |
| VGA
resolution (Max.) |
Up ro 1920 x 1440 |
|
CAT.5 cable length (Max.) |
N/A |
|
Bandwidth |
200MHz |
|
Cascade Level (Max.) |
8 Levels |
|
Housing |
Metal |
|
Power Adapter |
DC 12V 1A |
|
Operation Temperature |
0~50 ℃ |
|
Humidity |
0~90%, Non-Condensing |
|
Dimension |
443 x 180 x 44mm |
Special Notes
-
****4-in-1 Combo USB/PS2 KVM cable has optional length of
6-ft , 10-ft & 15-ft
(click here to see details )
Ordering
information
| Part
Number |
Description |
|
LCDK1020 |
1U
Rackmount Single user 8-port USB KVM
Switch with 8 x 6-ft 4 in 1 COMBO PS2 /USB KVM cable |
|
LCD-A3001 |
6
ft 4 in 1 COMBO PS2 /USB KVM cable |
|
LCD-A3002 |
10 ft 4 in 1
COMBO PS2 /USB KVM cable |
|
LCD-A3003 |
15 ft 4 in 1
COMBO PS2 /USB KVM cable |
|