Products
Rackmount
Keyboard /
Rackmount KVM Switch
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Industrial
LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
RACKMOUNT
KEYBOARD DRAWER / KVM SWITCH
Model LCDK1053
Xymphony 1U Rack Mount Keyboard with
8-Port VGA Combo KVM Switch for
1 Local User &
1 Network IP User
TAA & NDAA Compliant
Features
- 1U, standard 19" rackmount keyboard drawer
- Lightweight construction
- Lockable drawer to secure the keyboard & mouse
- Five keyboard selections support multiple languages
- Adjustable mounting brackets from 390 to 795 mm
- Slide rails have fixed position to prevent movement of the keyboard
- All mounting hardware included
- (8) 6' KVM cables included
- Cascade for use up to 120 servers.
- Name servers up to 16 characters long.
- Scan mode – Monitor servers at intervals 5 to 99 seconds.
- High Video Quality - Up To 1920x1440, Bandwidth: 200MHz
- Built-in microprocessor emulation for each port boots up process.
- Support eight characters password protection and search PC server name.
- VGA, keyboard & mouse all-in-one by 15pin HDDB connector at switch side.
- Multi-platform – mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
- Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
- No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
- Optional 250V , 125V , 110V , 48V, 24V or 12V DC power
|
|
LCDK1053
|
Gallery
Keyboard Options
Dimensions
KVM Specification : |
|
Local Console |
CAT.5 Remote Console |
PC port |
8 |
N/A |
PC Port interface
|
HDDB 15 pin
|
N/A |
PC Computer Interface
|
PS/2
Keyboard: Mini Din 6 pin Female |
N/A |
PS/2
Mouse: Mini Din 6 pin Female |
VGA :
HDDB 15pin Female |
Cascade Port Connector
|
PS/2
Keyboard: Mini Din 6 pin Female |
N/A |
PS/2
Mouse: Mini Din 6 pin Female |
VGA:
HDDB 15pin Female |
KVM Cable Connection
|
3-in-one HDDB 15-pin KVM Cable
(optional
length of 6-ft / 10-ft / 15-ft )
N/A |
N/A |
PC Selection
|
On screen display
menu, Hot key, Push button |
LED |
1 Bank LED
|
1 Power LED
|
|
8 Online LED (Green)
|
1 Status LED (Red)
|
|
8
Selected LED (Green) |
|
On screen display
control |
Yes |
Scan intervals
|
5-99 seconds
|
Keyboard and mouse
emulation |
PS/2 |
VGA resolution (Max.)
|
Up to 1920 x 1440 |
Up to 1600 x 1200
|
CAT.5 cable length
(Max.) |
N/A |
500 feet
|
Bandwidth |
200MHz |
160MHz |
Cascade Level (Max.)
|
8 Levels
|
PC connection (Max) |
120 |
Housing |
Metal |
Power Adapter |
DC 12V 1A
|
DC 9V 500mA
|
Operation Temperature |
0~40 ℃ |
Storage Temperature |
-5~60 ℃ |
Humidity |
5~90%, Non-Condensing |
Shock |
10G acceleration (11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
|
|
Ordering
Information
Part
Number |
Description |
LCDK1053-n
|
1 Local + 1 Network IP User 1U Rackmount Windows Keyboard Drawer with
touchpad mouse and 8-Port VGA KVM Switch, no cables |
LCDK1053-b
|
1 Local + 1 Network IP User 1U Rackmount Windows Keyboard Drawer with
trackball mouse and 8-Port VGA KVM Switch, no cables |
LCDK1053-Sn
|
1 Local + 1 Network IP User 1U Rackmount SUN Keyboard Drawer with
touchpad mouse and 8-Port VGA KVM Switch, no cables |
LCDK1053-Sb
|
1 Local + 1 Network IP User 1U Rackmount SUN Keyboard Drawer with
trackball mouse and 8-Port VGA KVM Switch, no cables |
Optional Cables |
LCD-A3001
|
6-ft Combo PS/2 USB KVM Cable |
LCD-A3002
|
10-ft Combo PS/2 USB KVM Cable |
LCD-A3003
|
15-ft Combo PS/2 USB KVM Cable |
LCD-A1014
|
6-ft USB 3-in-1 KVM Cable |
LCD-A1015
|
10-ft USB 3-in-1 KVM Cable |
LCD-A1016
|
15-ft USB 3-in-1 KVM Cable |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
Sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |