Products
Rackmount
Keyboard /
Rackmount KVM Switch
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Industrial
LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
RACKMOUNT
KEYBOARD KVM SWITCH
Model LCDK1056
Xymphony 1U Rackmount Keyboard with 16-Port High Density Cat6 KVM Switch
1 Local User + 1 Extended Remote User
Supports HDMI, DVI, DisplayPort & VGA Video Inputs
TAA NDAA Compliant
Features
- 1U, standard 19" rackmount keyboard drawer
- Lightweight construction
- Lockable drawer to secure the keyboard & mouse
- Five keyboard selections support multiple languages
- Adjustable mounting brackets from 390 to 795 mm
- Slide rails have fixed position to prevent movement of the keyboard
- All mounting hardware included
- Cascade for use up to 128 servers.
- Name servers up to 16 characters long.
- Scan mode – Monitor servers at intervals 5 to 99 seconds.
- High Video Quality - Up To 1600x1200
- Built-in microprocessor emulation for each port boots up process.
- Support eight characters password protection and search PC server name.
- Multi-platform – mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
- Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
- No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
|
|
LCDK1056
|
Gallery
Keyboard Option
Dimension
KVM Specification : |
KVM Port |
Number of ports : |
16 |
Connector: |
RJ-45 |
Connectivity: |
USB type or PS/2
type dongle, up to 40 meter ( 130 feet) |
Local
Console |
Graphic connector: |
HDDB15-pin, VGA |
Resolution: |
Up to 1600x1200
|
Input device: |
2 x USB type A
for keyboard & mouse |
Remote Console
|
Connector : |
RJ45 ethernet |
Resolution : |
Up to 1600 x 1200 (500feet)
Up to 1024 x768 (1000feet) |
Input device: |
2 x USB type A for Keyboard &mouse |
Remote I/O:
|
RJ45 via Cat5/ Cat5e/cat6/ cable up to 1000feel |
Compensation:
|
Auto adjust for cable length |
Expansion : |
|
Up to 128 servers |
Compatibility |
Multi-platform
|
Mix PCs, SUNs,
IBMs, HPs, DELLs Server |
Support: |
Windows Vista,
2003 / XP / 2000, Linux, Netware, Unix |
Power |
Input: |
100-240VAC, 50 or
60Hz, IEC type cord |
Option DC :
|
12V/24V/48V DC
input |
Consumption :
|
Max. 25 Watt
|
Regulatory
Approval |
|
FCC, CE |
Environmental |
Operating : |
0 to 50"C |
Storage: |
-5 to 60-C
|
Relative humidity: |
5~90%,
non-condensing |
Shock: |
10G peak
acceleration (11 ms, duration) |
Vibration : |
5~500Hz, 1G RMS random vibration |
|
|
Ordering
Information
Part
Number |
Description |
LCDK1056-n
|
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with
touchpad mouse and 16-Port Cat6 KVM Switch, no dongles |
LCDK1056-b
|
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with
trackball mouse and 16-Port Cat6 KVM Switch, no dongles |
LCDK1056-Sn
|
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with
touchpad mouse and 16-Port Cat6 KVM Switch, no dongles |
LCDK1056-Sb
|
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with
trackball mouse and 16-Port Cat6 KVM Switch, no dongles |
Optional Dongles |
LCD-A2001
|
VGA-USB Dongle |
LCD-A2002 |
VGA-PS/2 Dongle |
LCD-A2003
|
DVI-USB Dongle |
LCD-A2004
|
HDMI -USB Dongle |
LCD-A2005
|
DisplayPort -USB Dongle |
LCD-A2006
|
USB-C / USB Dongle |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
Sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |