Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rack mounting Keyboard  / KVM Switch / KVM Extender >>

RACK MOUNTABLE MATRIX CAT6 KVM SWITCH  :
Part#  LCDK2006 / LCDK2007


                        Matrix KVM : 1U Rack Mounting Multi-User 16 or 32-port Matrix Cat6 KVM Switch
  Front View of LCDK2006/LCDK2007



*click on above pictures for enlarged view

    Matrix Cat6 KVM Benefits
  • Efficient system management with simultaneous multi-user access
  • Capable of connecting 32 or 16 servers per device in 1U
  • Support DVI-USB, VGA-USB & VGA-PS/2 server interface
  • Increased distance of 40m between your server & KVM
  • Enhanced Cat6 cable management with remote access up to 150m
    Switch Features & Options
  • Provide a diversity of console to access servers independently and simultaneously
  • User of the RJ45 Cat6 interface allows for a higher number of ports in smaller density
  • Greater distances between your switch and servers allow enhanced data center rack layouts
  • Multi lingual on screen display menu
  • Advanced user profiles and configurable OSD hot key combinations
KVM

Number of ports

 16 or 32

Connector

 RJ45

Connectivity

 DVI-D / VGA connector dongle up to 40 meters
 (132 feet) via Cat6 / Cat5 cable

Expansion

 Up to 256 servers by 8-level cascade

Local Console

Monitor port

 1 x DB15-pin VGA

Resolution

 Up to 1600 x 1200

Keyboard & mouse port

 2 x USB type connector for keyboard & mouse

Management

OSD

 English, France, German, Spanish, Italian,
 Russian, Simplified Chinese, Japanese

Hotkey combination

 Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win

Security

 Password enable & disable, up to 8 users
 profile for port access

PC Selection

 Front button, OSD menu & hotkey

Cat6 Remote Console

Number of remote port

 1 for LCDK2006-2 / LCDK2007-2
 2 for LCDK2006-3 / LCDK2007-3
 3 for LCDK2006-4 / LCDK2007-4

Monitor port

 DB15-pin VGA, up to 1600 x 1200

Keyboard & mouse port

 2 x USB type connector for keyboard & mouse

Remote I/O

 RJ45 via Cat5 / Cat6 cable up to 500 feet
Compatibility
Multi-platform

 Mix PCs, SUN and Mac G3 / G4 Mac / iMac

Support  Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input  AC power adapter
Consumption  Max. 48 Watt, Standby 5 Watt
Regulatory Approval
   cUL, FCC, CE
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
Shock  50G peak acceleration   (11ms, half-sine wave)
Vibration  58~100Hz / 0.98G (11ms / cycle)
Mechanical

Dimension
(W x D x H)

 443 x 171 x 43.6 mm / 17.4 x 6.7 x 1.72 inch

Weight  Approximately 6.5 lbs / 3kg 
    KVM port connection

*click on above pictures for enlarged view
    Remote & Local console connection

*click on above pictures for enlarged view
    KVM Cascade  

*click on above pictures for enlarged view
 Download Product Sheet
 Download User Manual
 Download Software



Console Information

Console     Local     Remote     IP 16-port 32-port
     2                1              1           0 LCDK2006-2 LCDK2007-2
     3                1              2           0 LCDK2006-3 LCDK2007-3
     4                1              3           0 LCDK2006-4 LCDK2007-4

More photos ( Click for enlarged views )
   
LCDK2006-2
 
LCDK2006-2 LCDK2006-2 LCDK2006-2    

ACCESSORIES

Part #    Description Photo
 LCD-A2002 VGA-PS/2 dongle Details
  • To connect DB-15 connector to the computerís video card
  • To connect PS/2 keyboard connector to the computerís keyboard port
  • To connect PS/2 mouse connector to the computerís mouse port
  • LCD-A2001 VGA-USB dongle Details
  • To connect DB-15 connector to the computerís video card
  • To connect USB connector to the computerís USB port
  • LCD-A2003 DVI-USB dongle Details
  • To connect DVI-D connector to the computer's video card
  • To connect USB connector to the computer's USB port
  • LCD-A1024 KVM cascade cable Details
    8ft Matrix KM cascade cable

     

    Ordering  information of  LCDK2006 / LCDK2007 :  CAT6 Matrix KVM Switch

    Part Number  Description
    LCDK2006-2 
    Price:$971
    1U Rack Mounting  Multi-User( 1x Local + 1x Remote ) CAT.6 Matrix KVM  RJ-45 16 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, Optional USB / PS2 dongles
    LCDK2006-3 
    Price:$1186
    1U Rack Mounting  Multi-User( 1x Local + 2x Remote ) CAT.6 Matrix KVM  RJ-45 16 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, Optional USB / PS2 dongles
    LCDK2006-4 
    Price:$1400
    1U Rack Mounting  Multi-User( 1x Local + 3x Remote )  CAT.6 Matrix KVM  RJ-45 16 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, Optional USB / PS2 dongles
    LCDK2007-2 
    Price:$1257
    1U Rack Mounting  Multi-User( 1x Local + 1x Remote )  CAT.6 Matrix KVM  RJ-45 32 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, Optional USB / PS2 dongles
    LCDK2007-3 
    Price:$1471
    1U Rack Mounting  Multi-User( 1x Local + 2x Remote )  CAT.6 Matrix KVM  RJ-45 32 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, Optional USB / PS2 dongles
    LCDK2007-4 
    Price:$1686
    1U Rack Mounting  Multi-User( 1x Local + 3x Remote )  CAT.6 Matrix KVM  RJ-45 32 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, Optional USB / PS2 dongles

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.