RACKMOUNT VGA COMBO KVM SWITCH ( USB PS2 KVM SWITCH ) :
Model LCDK1021
16 Port VGA Combo KVM Switch ( VGA USB PS2 KVM Switch )
Standalone or 1U Rackmountable
TAA Compliant Optional 12V ~ 250V DC Power
LCDK1021
|
KVM Benefits
- VGA Combo DB-15 KVM with 16 ports
- Standalone KVM or 1U Rack Mountable
- Cascade switches up to 8 levels & Mix switches between Cat6 & Combo VGA DB-15 KVM
- Mix PS/2, USB & SUN with Multi-Platform switch capability
- Max. Resolution: 1920x1200
- Support native SUN Resolution 1152x900
- Hot pluggable, no software or drivers required
- Easy & quick installation
- TAA Compliant
Switch Features & Options
- Multi lingual on screen display menu
- Advanced user profiles and configurable OSD hot key combinations
- 12V, 24V, 48V, 110V, 125V DC Power options
|
KVM |
Number of ports
|
16 |
Connector |
DB-15 combo connector |
Connectivity |
6-ft VGA + USB Keyboard / Mouse 2-in-1 KVM cable ( Part no.: LCD-A1014), Optional 10 & 15 feet |
Resolution |
16:10 - max. 1920 x 1200 /
4:3 - max. 1600 x 1200 |
Expansion |
Up to 128 servers by 8-level cascade
|
Local Console |
Graphic connector |
1 x DB-15 VGA |
Resolution |
16:10 - max. 1920 x 1200 / 4:3 - max. 1600 x 1200
|
Input device |
2 x USB type A for keyboard & mouse
|
Management |
OSD
|
English, France, German, Spanish, Italian, Russian, Simplified Chinese, Japanese |
Hotkey combination |
Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win |
Security |
Password enable & disable, up to 8 users profile for port access
|
PC Selection |
Front button, OSD menu & hotkey
|
Power |
Input |
100 or 240V AC at 50 / 60 Hz via IEC type cord |
Consumption |
Max. 19 Watt |
Option DC |
250V , 125V , 110V , 48V, 24V or 12V DC power |
Regulatory Approval |
|
UL, FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |
Environmental |
Temperature |
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
Relative Humidity |
5~90%, non
condensing |
Shock |
10G peak
acceleration
(11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Mechanical |
Dimension
|
17.4" x 6.7" x 1.73" (w X d X h )/
443mm x 171mm x 44 mm |
Weight |
Approximately
6 lbs / 2.7kg |
|
KVM port connection |
|
*click for enlarged view |
KVM Cascade
|
|
*click for enlarged view |
|
|