Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

                    RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
                                                  Part #  LCDK1059

                           Xymphony 1U  Rackmount Keyboard with 19" Travel Drawer , Front Lock ,
           with 2 consoles (Local + IP ) High Density CAT.5 KVM Over IP Switch : 16 port RJ-45
                               optional Trackball / Touchpad
Features
  • 1U, standard 19" rack mount keyboard drawer
  • Lightweight construction
  • Lockable drawer to secure the keyboard & mouse
  • Five keyboard selections support multiple languages
  • Adjustable mounting brackets from 390 to 795 mm
  • Slide rails have fixed position to prevent movement of the keyboard
  • All mounting hardware included
  • Cascade for use up to 128 servers.
  • Name servers up to 16 characters long.
  • Scan mode Ė Monitor servers at intervals 5 to 99 seconds.
  • High Video Quality - Up To 1600x1200
  • Built-in microprocessor emulation for each port boots up process.
  • Support eight characters password protection and search PC server name.
  • Multi-platform Ė mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
  • Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
  • No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
Keyboard & Pointing Device

Model n / b

Standard Keyboard  w/ Numeric Keypad & Touchpad / Trackball

Model Mn / Mb
(MAC)

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model Sn / Sb
(SUN)

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model c

Cherry type KB w/ 2-button Trackball

Model d / t

Compact KB w/ 17-key numeric keypad and 3-button Trackball / Touchpad

   Front View of LCDK1059d

        Product Sheet
     

    Keyboard User Manual
     

    KVM User Manual
     

                                 


Click on the following photos for enlarged view :
   

5 KEYBOARD OPTIONS  :

 Details of Keyboard Options  

Dimension Diagram
 
KVM Specification :
 KVM Port
Number of ports : 16
Connector: RJ-45
Connectivity: USB type or PS/2 type dongle, up to 40 meter ( 130 feet)
 Local Console
Graphic connector: HDDB15-pin, VGA
Resolution: Up to 1600x1200
Input device: 2 x USB type A for keyboard & mouse
 IP Remote Console
Connector : RJ45 ethernet
Resolution : Up to 1600 x 1200
User management: 15-user login, 1 x active user
Network protocol: DHCP / BOOTP / DNS
Security: SSL v3, RSA, AES, HTTP / HTTPs, CSR
Browser: IE, Firefox, Safari, Netscape
Others: Serial port, virtual media via USB
 Expansion :
  Up to 128 servers
 Compatibility
Multi-platform: Mix PCs, SUNs, IBMs, HPs, DELLs Server
Support: Windows Vista, 2003 / XP / 2000, Linux, Netware, Unix
 Power
Input: 100-240VAC, 50 or 60Hz, IEC type cord
Option DC : 12V/24V/48V DC input
Consumption : Max. 25 Watt
 Regulatory Approval
  FCC, CE
 Environmental
Operating : 0 to 50 Degree Celsius (Operation)
Storage: -5 to 60 Degree Celsius
Relative humidity: 5 ~90%, non condensing
Vibration : 5~500Hz 1G RMS random vibration
Shock: 10G acceleration (11ms duration)

ACCESSORIES -

Part #    Description  
 LCD-A2001  
  • To connect DB-15 connector to the computerís video card
  • To connect USB connector to the computerís USB port
  • Details
    LCD-A2002
  • To connect DB-15 connector to the computerís video card
  • To connect PS/2 keyboard connector to the computerís keyboard port
  • To connect PS/2 mouse connector to the computerís mouse port
  • Details
    LCD-A2003
  • To connect DVI-D connector to the computerís video card
  • To connect USB connector to the computerís USB port
  • Details
    LCD-A1019
  • 6ft Combo KVM cascade cable
  • To cascade multiple KVM
  • Details

     

    Ordering  information 
    Part Number  Description
     LCDK1059-c
     ***please call***
    1U Rackmount  Keyboard Drawer with Cherry keyboard and trackball , Lock,16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles
     LCDK1059-d
     Price : $1017
    1U Rackmount  Keyboard Drawer with Compact keyboard and trackball , Lock, 16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles
     LCDK1059-t
     Price : $1017
    1U Rackmount  Keyboard Drawer with Compact keyboard and touchpad mouse, Lock,16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles
     LCDK1059-n
     Price : $1056
    1U Rackmount  Keyboard Drawer with Notebook keyboard and touchpad mouse, Lock,16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles
     LCDK1059-b
     Price : $1056
    1U Rackmount  Keyboard Drawer with Notebook keyboard and mini trackball mouse, Lock,16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles
     LCDK1059-Mn
     Price : $1248
    1U Rackmount  Keyboard Drawer with MAC keyboard and touchpad mouse, Lock, 16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. Optional USB/PS2 dongles
     LCDK1059-Mb
     Price : $1248
    1U Rackmount  Keyboard Drawer with MAC keyboard and mini trackball mouse, Lock,16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. Optional USB/PS2 dongles
     LCDK1059-Sn
     Price : $1248
    1U Rackmount  Keyboard Drawer with SUN keyboard and touchpad mouse, Lock, 16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. Optional USB/PS2 dongles
     LCDK1059-Sb
     Price : $1248
    1U Rackmount  Keyboard Drawer with SUN keyboard and mini trackball mouse, Lock,16 port  2-console (Local + IP) CAT5 / CAT6 KVM in Combo interface. Optional USB/PS2 dongles

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.