Products
Rackmount
Keyboard / Rackmount KVM Switch
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Industrial
LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
RACKMOUNT KEYBOARD DRAWER / KVM SWITCH
Model LCDK1028
Xymphony 1U Rackmount Keyboard with Travel Drawer , 2-Point Lock,
16-Port VGA Combo KVM Switch
and cables
TAA Compliant
Features
- Rugged metal
construction
- Standard 19".
1U height rackmount keyboard drawer
- Adjustable mounting
brackets from 390 to 740mm (front to rear 19" mounts), fits multiple
depth cabinets
- Lightweight aluminum
construction - with a black anodize finish
- Fully compatible to
IBM/AT keyboard
- Slide Rails have 2 fixed positions to prevent
movement of the keyboard
- Lockable drawer to
secure the keyboard and mouse
- Built-in microprocessor emulation for each port boo-up process.
- Ball bearing
telescopic slides
- 15" drawer
travel
- Supplied with 12V 5A remote power adapter (single power source)
-
Support eight characters password protection and search PC server name
- Auto scan mode for monitoring PCs and flexible scan time from 5 ~
99 seconds
- Hot Pluggable —Add or remove computers without
powering down the USB KVM switch or PCs
- No S/W required - Easy PC selection via on screen
display manual, push buttons and hot-key.
- All mounting
hardware included , TAA Compliant
- Dimension : 17.5"(W) x
1.75"(H) x 21.6" (D) /
44.4(W) x 4.45(H) x
55(D)cm
|
LCDK1028-n
|
Gallery
Keyboard Options
Dimensions
Power supply :
- Remote adapter : 110V - 220 V AC
Input , 12V 5A Output
- Adapter Size : 4.3"(L)
x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3
(H) cm
- Cable length from mains plug to
adapter : 6ft / 182cm
- Cable length from adapter to
unit : 6ft / 180cm
- Safety approval : FC, CE
- TAA Complaint
- Optional 250V , 125V , 110V , 48V, 24V or 12V DC power
Rear View
Item |
KVM Specification |
PC
port |
16-Port |
PC
Port interface |
HDDB 15 pin |
PC
Computer Interface |
Combo USB PS/2 port |
|
VGA : HDDB 15pin Female |
KVM
Cable Connection |
6-ft USB KVM
Cable
(optional length of 10-ft / 15-ft ) |
PC
Selection |
On screen display menu, Hot key, Push
button |
LED
|
1 Bank LED , |
|
16 Online LED (Green) |
|
16 Selected LED (Green) |
On
screen display control |
Yes |
Scan
intervals |
5-99 seconds |
Keyboard and mouse emulation |
USB |
VGA
resolution (Max.) |
1920 x 1440 |
CAT.5 cable length (Max.) |
N/A |
Bandwidth |
200MHz |
Cascade Level (Max.) |
8 Levels |
Housing |
Metal |
Power Adapter |
DC 12V 1A |
Operation Temperature |
0~40 ℃ |
Storage Temperature |
-5~60 ℃ |
Humidity |
5~90%, Non-Condensing |
Shock |
10G acceleration (11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
|
|
Ordering
Information
Part
Number |
Description |
LCDK1028-n
|
1U Rackmount Drawer with
Windows keyboard, touchpad mouse & 16-port Combo USB / PS2 KVM Switch, no cables |
LCDK1028-b
|
1U Rackmount Drawer with
Windows keyboard, trackball mouse & 16-port Combo USB / PS2 KVM Switch,no cables |
LCDK1028-Mn
|
1U Rackmount Drawer with MAC keyboard, touchpad mouse & 16-port Combo USB / PS2 KVM Switch,no cables |
LCDK1028-Mb |
1U Rackmount Drawer with
MAC keyboard, trackball mouse & 16-port Combo USB / PS2 KVM Switch,no cables |
LCDK1028-Sn
|
1U Rackmount Drawer with
SUN keyboard, touchpad mouse & 16-port Combo USB / PS2 KVM Switch,no cables |
LCDK1028-Sb
|
1U Rackmount Drawer with
SUN keyboard, trackball mouse & 16-port Combo USB / PS2 KVM Switch, no cables |
Optional Cables |
LCD-A3001
|
6-ft Combo PS/2 USB KVM Cable |
LCD-A3002
|
10-ft Combo PS/2 USB KVM Cable |
LCD-A3003
|
15-ft Combo PS/2 USB KVM Cable |
LCD-A1014
|
6-ft USB 3-in-1 KVM Cable |
LCD-A1015
|
10-ft USB 3-in-1 KVM Cable |
LCD-A1016
|
15-ft USB 3-in-1 KVM Cable |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
Sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |