Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







1U Rackmount 8 / 16-port USB hub KVM Switch
Part# LCDK1071-8 / LCDK1071-16


  USB Hub DB-15 KVM Benefits
  • VGA-USB DB-15 KVM with either 8 or 16 ports in 1U
  • Support 1920 x 1200 analog signal transmission
  • 2 x USB 2.0 port sharing USB peripheral for computers
  • Mix USB & SUN with Multi-Platform switch capability
  • Support native SUN 1152 x 900 resolution
  • Hot pluggable, no software or divers required
  • Easy & quick installation

 Download Product Sheet
 Download User Manual

  Switch Features & Options
  • Multi lingual on screen display menu
  • Advanced user profiles and configurable OSD hot key combinations
  • 12V, 24V, 48V DC Power options


     More photos (Click on pictures for enlarged views) :
 
LCDK1071-16 LCDK1071-16 LCDK1071-16 LCDK1071-16 LCDK1071-16  


 KVM Specification

KVM Port
Number of ports:
Connector:
Connectivity:

8 or 16
DB-15 Combo connector
Combo 2-in-1 VGA + USB KVM cable, 6, 10 or 15 feet
Local Console
Graphic connector:
Resolution:
Input device:
USB hub:

1 x DB-15
Up to 1920 x 1200
2 x USB type A for keyboard & mouse
2 x USB type A for sharing other peripheral devices among the computers
Management
Multilingual OSD:
Hotkey combination:
Security:
PC Selection:

English, France, German, Spanish, Italian, Russian, Simplified Chinese, Japanese
Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win
Password enable & disable, up to 8 users profi le for port access
Front button & keyboard hotkey
Compatibility
Multi-platform:
Support:

Mix PCs, SUN and Mac G3 / G4 Mac / iMac
Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input:
Option DC:
Consumption:

100 or 240V AC at 50 or 60 Hz via IEC type cord
12V / 24V / 48V DC input
Max. 12 Watt, Standby 5 Watt
Regulatory Approval: FCC, CE
Environmental
Operating:
Storage:
Relative humidity:
Shock:
Vibration:

0 to 50C
-5 to 60C
90%, non-condensing
50G peak acceleration (11ms, half-sine wave)
58~100Hz / 0.98G (11ms / cycle)
Product Information
Dimension (W x D x H):
Net weight:

443 x 180 x 43.6 mm / 17.4 x 7.1 x 1.72 inch
3 kg / 6.5 lb

 KVM port connection

 Built-in USB Hub Usage & Connection

 Front Panel - Port LED Indications



 Optional Peripheral & Accessory :
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D - DC Power Input ( 12V / 24V / 48V )
- KVM Cables / Cascade Cables / Dongles - PS2 to SUN /iMac USB adapter
- KVM Extender - IP KVM Extender
 Customer who ordered this product may also order these :
- KVM Switch - Rack Cooling Fan
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Drawer
- Wall Rack Mount - Rack Shelves
- PDU ( Power Distribution Unit )

 

 Ordering information 

Part Number  Description
LCDK1071-8
Price : $513
1U Rackmount 8 ports USB hub KVM Switch with 8 x 6ft USB 3 in 1 KVM cable
LCDK1071-16
Price : $790
1U Rackmount 16 ports USB hub KVM Switch with 16 x 6ft USB 3 in 1 KVM cable
Optional DC power
-DC12
Price : $171
Add 12V DC power supply
-DC24
Price : $171
Add 24V DC power supply
-DC48
Price : $171
Add 48V DC power supply
-DC110
Price : $357
Add 110V DC power supply
-DC125
Price : $357
Add 125V DC power supply

            


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.