Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACKMOUNT KEYBOARD DRAWER / KVM SWITCH /KVM Extender  :
Part #  LCDK1031


                                           Xymphony 1U  Rackmount Keyboard with 2 Button Touchpad
                                                                               Made in U.S.A. , TAA Compliant

FEATURES

-1 rack unit high (1.75").
-PS/2 compatible keyboard and two button touchpad
-8.5" deep storage area behind keyboard
-Cherry keyboard option can be used with KVM
-Choice of front panel options (lock, retainer, blank).
-Slides lock in the extended position to provide stability.
-Ball bearing slides with mounting
 (length adjustable from 18" to 30".)

           

           LCDK1031-a                            LCDK1031-b


More Photos, click on the following for enlarged view:
           

Keyboard -a: 104 keys with 2 button touchpad, cannot be used with KVM
-b: Cherry keyboard with 2 button touchpad, can be used with KVM
Depth 20"
Options Lock , Retainer
Standard Paint Color Standard Black , Optional light gray


 Customer who ordered this product may also order these :
- Rack Mounted LCD Monitors  
- Rack Mounted KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit ) - Rack Storage Drawer
- Equipment Rack - Power Strips
- 4 Post Open Rack - Rack Cooling Fan
- Wall Rack Mount  
 

ORDERING INFORMATION 

Part Number  Description
LCDK1031-a-bk
Price : $281
1U Rackmount  Keyboard Drawer with 104 key KB and 2 button touchpad, PS2 interface, Black Made in USA , TAA Compliant
LCDK1031-a-bk-U
Price : $290
1U Rackmount  Keyboard Drawer with 104 key KB and 2 button touchpad, USB interface, Black.
Made in USA , TAA Compliant
LCDK1031-b-bk
Price : $524
1U Rackmount  Keyboard Drawer with Cherry KB and 2 button touchpad, PS2 interface Black . Made in USA , TAA Compliant
LCDK1031-b-bk-U
Price : $533
1U Rackmount  Keyboard Drawer with Cherry KB and 2 button touchpad, USB interface Black . Made in USA , TAA Compliant
-R
Price : $25
 Add retainers to front panel
-L
Price : $25
 Add Locks to front panel
-C
Price : $25
 Add Lock  and retainer to front panel
 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.