Products
Rackmount
Keyboard /
Rackmount KVM Switch
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Industrial
LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
RACKMOUNT
KEYBOARD DRAWER / KVM SWITCH
Model
LCDK1029
Xymphony 1U Rackmount Keyboard with 8-Port VGA KVM Switch
1 Local User &
1 Extended Remote User
TAA & NDAA Compliant
Features
- Rugged metal
construction
- Standard 19".
1U height rackmount keyboard drawer
- Adjustable mounting
brackets from 390 to 740mm (front to rear 19" mounts), fits multiple
depth cabinets
- Support one CAT.5 remote console up to 500 feet away from KVM
switch
- Built-in KVM switch function for easy controlling and
monitoring up to 16 residing servers / platforms
- Lightweight aluminum
construction - with a black anodize finish
- Fully compatible to
IBM/AT keyboard
- Slide Rails have 2 fixed positions to prevent
movement of the keyboard
- Lockable drawer to
secure the keyboard and mouse
- Built-in microprocessor emulation for each port boo-up process.
- Ball bearing
telescopic slides
- 15" drawer
travel
- Supplied with 12V 5A remote power adapter & 9V DC adapter
-
Support eight characters password protection and search PC server name
- Auto scan mode for monitoring PCs and flexible scan time from 5 ~
99 seconds
- Easily switch individual button to select the PC channel using the
push-button channel selector switches, Hot Keys, or via the On-Screen
Display (OSD) Menu.
- Hot Pluggable —Add or remove computers without
powering down the USB or PS/2 KVM switch or PCs
- All mounting
hardware included
- Dimension : 17.5"(W) x
1.75"(H) x 21.6" (D) /
44.4(W) x 4.45(H) x 55(D)cm
|
LCDK1029
|
Gallery
Keyboard Options
Dimensions
Power supply :
- Remote adapter : 110V - 220 V AC
Input , 12V 5A Output & 9V DC adapter
- Adapter Size : 4.3"(L)
x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3
(H) cm
- Cable length from mains plug to
adapter : 6ft / 182cm
- Cable length from adapter to
unit : 6ft / 180cm
- Safety approval : FC, CE
- Mains plug options available
- Optional 250V , 125V , 110V , 48V, 24V or 12V DC power
Connection Diagram :
KVM
Specification :
|
Local Console
|
Cat5 Remote Console
|
PC port |
8 |
N/A |
PC Port interface |
HDDB 15 pin |
N/A |
PC Computer Interface |
PS/2 Keyboard: Mini Din 6 pin Female |
N/A |
PS/2 Mouse: Mini Din 6 pin Female |
VGA : HDDB 15pin Female |
Cascade Port Connector |
PS/2 Keyboard: Mini Din 6 pin Female |
N/A |
PS/2 Mouse: Mini Din 6 pin Female |
VGA: HDDB 15pin Female |
KVM Cable Connection
|
3-in-one HDDB 15-pin KVM Cable
(optional
length of 6-ft / 10-ft / 15-ft )
|
N/A |
PC Selection |
On screen display menu, Hot key, Push button |
LED |
1 Bank LED |
1 Power LED |
|
8 Online LED (Green) |
1 Status LED (Red) |
|
8 Selected LED (Green) |
|
On screen display control
|
Yes |
Scan intervals |
5-99 seconds |
Keyboard and mouse emulation
|
PS/2 |
VGA resolution (Max.)
|
1920 x 1440 |
1600 x 1200 |
CAT.5 cable length (Max.)
|
N/A |
500 feet |
Bandwidth |
200MHz |
160MHz |
Cascade Level (Max.)
|
8 Levels |
PC connection (Max)
|
120 |
Housing
|
Metal |
Power Adapter
|
DC 12V 1A |
DC 9V 500mA |
Operation Temperature |
0~40 ℃ |
Storage Temperature |
-5~60 ℃ |
Humidity |
5~90%, Non-Condensing |
Shock |
10G acceleration (11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
|
|
Ordering
Information
Part
Number |
Description |
LCDK1029-n
|
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with
touchpad mouse and 8-Port VGA KVM Switch, no cables |
LCDK1029-b
|
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with
trackball mouse and 8-Port VGA KVM Switch, no cables |
LCDK1029-Sn
|
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with
touchpad mouse and 8-Port VGA KVM Switch, no cables |
LCDK1029-Sb
|
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with
trackball mouse and 8-Port VGA KVM Switch, no cables |
Optional Cables |
LCD-A3001
|
6-ft Combo PS/2 USB KVM Cable |
LCD-A3002
|
10-ft Combo PS/2 USB KVM Cable |
LCD-A3003
|
15-ft Combo PS/2 USB KVM Cable |
LCD-A1014
|
6-ft USB 3-in-1 KVM Cable |
LCD-A1015
|
10-ft USB 3-in-1 KVM Cable |
LCD-A1016
|
15-ft USB 3-in-1 KVM Cable |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
Sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |