Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

                      RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
                                                            Part #  LCDK1030

Xymphony 1U  Rackmount Keyboard with 19" Travel Drawer , Front Lock , 2 Consoles ( Local & Remote) / 2Users 16-Port PS/2  KVM  Switch  and  16 sets of  6-ft PS/2 KVM cables  , optional Trackball or Touchpad

Features
  • Rugged metal construction
  • Standard 19". 1U height rackmount keyboard drawer
  • Adjustable mounting brackets from 390 to 740mm (front to rear 19" mounts), fits multiple depth cabinets
  • Support one CAT.5 remote console up to 500 feet away from KVM switch
  • Built-in KVM switch function for easy controlling and monitoring up to 16 residing servers / platforms
  • Lightweight aluminum construction - with a black anodize finish
  • Fully compatible to IBM/AT keyboard
  • Slide Rails have 2 fixed positions to prevent movement of the keyboard
  • Lockable drawer to secure the keyboard and mouse
  • Built-in microprocessor emulation for each port boo-up process.
  • Ball bearing telescopic slides
  • 15" drawer travel
  • Supplied with 12V 5A remote power adapter & 9V DC adapter
  • Support eight characters password protection and search PC server name
  • Auto scan mode for monitoring PCs and flexible scan time from 5 ~ 99 seconds
  • Easily switch individual button to select the PC channel using the push-button channel selector switches, Hot Keys, or via the On-Screen Display (OSD) Menu.
  • Hot Pluggable —Add or remove computers without powering down the PS/2  KVM switch or PCs
  • All mounting hardware included
  • Dimension :  17.5"(W) x 1.75"(H) x 21.6" (D) /
     
    44.4(W) x 4.45(H) x 55(D)cm
  • Optional Accessories  : Details
Keyboard & Pointing Device

Model n / b

Standard Keyboard  w/ Numeric Keypad & Touchpad / Trackball

Model Mn / Mb
(MAC)

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model Sn / Sb
(SUN)

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model c

Cherry type KB w/ 2-button Trackball

Model d / t

Compact KB w/ 17-key numeric keypad and 3-button Trackball / Touchpad

      Front View of LCDK1030
    
  Product Sheet
     

  Keyboard User Manual
     

      KVM User Manual
     


        

Click on the following photos for enlarged view :
   

   5 KEYBOARD OPTIONS  :

 Details of Keyboard Options  

Dimension Diagram
 

     Power supply :

  • Remote adapter : 110V - 220 V AC Input , 12V 5A Output  & 9V DC adapter
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval : FC, CE
  • Mains plug options available   
  • Optional - power adaptor 48V / 24V / 12V DC input available

  Rear View Diagram  :    

               
                                                           ***Click on photo for enlarged view

    KVM Specification  :

 

Local Console

CAT.5 Remote Console

PC port

16

N/A

PC Port interface

HDDB 15 pin

N/A

PC Computer Interface

PS/2 Keyboard: Mini Din 6 pin Female

N/A

PS/2 Mouse: Mini Din 6 pin Female

VGA : HDDB 15pin Female

Cascade Port Connector

PS/2 Keyboard: Mini Din 6 pin Female

N/A

PS/2 Mouse: Mini Din 6 pin Female

VGA: HDDB 15pin Female

KVM Cable Connection

3-in-one HDDB 15-pin KVM Cable
(optional length of 6-ft / 10-ft / 15-ft )

N/A

PC Selection

On screen display menu, Hot key, Push button

LED

1 Bank LED

1 Power LED

 

16 Online LED (Green)

1 Status LED (Red)

  16 Selected LED (Green)  

On screen display control

Yes

Scan intervals

5-99 seconds

Keyboard and mouse emulation

PS/2

VGA resolution (Max.)

1920 x 1440

1600 x 1200

CAT.5 cable length (Max.)

N/A

500 feet

Bandwidth

200MHz

160MHz

Cascade Level (Max.)

8 Levels

PC connection (Max)

128

Housing

Metal

Power Adapter

DC 12V 1A

DC 9V 500mA

Operation Temperature

0~40 ℃

Storage Temperature

-5~60 ℃

Humidity

5~90%, Non-Condensing

Shock

10G acceleration (11ms duration)

Vibration

5~500Hz, 1G RMS random vibration

                           

                                                              Optional Accessories 
     LCD-A1001  PS/2 to SUN /iMac USB adapter                                                                           
 

                         Details
 

  PS/2 KVM  & Cascade Cables with various length 
  
                                                    Details
          

Ordering  information 
Part Number  Description
 LCDK1030-c
 ***please call***
1U Rackmount  Keyboard Drawer with Cherry keyboard and trackball mouse, Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-d
 Price : $1001
1U Rackmount  Keyboard Drawer with Compact keyboard and trackball , Lock,  16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-t
 Price : $1001
1U Rackmount  Keyboard Drawer with Compact keyboard and touchpad mouse, Lock, 16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-n
 Price : $1040
1U Rackmount  Keyboard Drawer with Notebook keyboard and touchpad mouse,Lock,  16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-b
 Price : $1040
1U Rackmount  Keyboard Drawer with Notebook keyboard and trackabll mouse, Lock,  16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-Mn
 Price : $1232
1U Rackmount  Keyboard Drawer with MAC keyboard and touchpad mouse,Lock,  16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-Mb
 Price : $1232
1U Rackmount  Keyboard Drawer with MAC keyboard and trackabll mouse, Lock,  16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-Sn
 Price : $1232
1U Rackmount  Keyboard Drawer with SUN keyboard and touchpad mouse,Lock,  16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black
 LCDK1030-Sb
 Price : $1232
1U Rackmount  Keyboard Drawer with SUN keyboard and trackabll mouse, Lock,  16 port DB-15 Combo USB / PS2 KVM 2-console (Local + Remote) w/ 8 x 6-ft Combo KVM cables, Black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.