RACKMOUNT
KEYBOARD DRAWER / KVM SWITCH / KVM Extender :
Part
# LCDK1043
High Density CAT.5 KVM - 1U Rack mount SIngle Console
CAT.5 KVM Switch with 16 RJ-45 ports and 8 pieces of customer's
choice of PS2 / USB dongles included
More Photos, click on the following for enlarged view:
Cat5 KVM
Benefits
- High density
Cat5 KVM w/ either 16 ports (P/N: LCDK1043 ) or 32 ports
(P/N :LCDK1044 ) in 1U - Increased
distance of 40m between your server & KVM switch - Enhanced rear
cable management using Cat5 cords - Mix PS/2, USB &
SUN with Multi- Platform switch capability
Switch
Features & Options
- Use of the RJ45
Cat5 interface allows for a higher number of ports in smaller density - Greater
distances between your switch and servers allow enhanced data centre
rack layouts - Traditional Cat5
cords, when compared to Coaxial cables, provide simple cable management
- Cat 5 cable length up to 132 feet - Mix legacy PS/2
servers with newer USB and Sun solutions - Multi lingual on
screen display menu - Advanced user
profiles and configurable OSD hot key combinations - Dual power with
failover - 12, 24 and 48
volt DC power options
|
High
Density Cat5 KVM
Expanding
its range of server management solutions, a new high density 16
and 32 port Cat5 KVM switches is launched. Designed to provide
added benefits to its users the new switch range offers
increased density, increased distances, enhanced cable management and multiplatform capabilities over traditional KVM
switch platforms. Using either a PS/2 or USB dongle at the server end of the installation allows a user to cost effectively specify the switch to match the exact server configurations – multiplatform switches allow older or redundant servers to be
migrated to servers with newer USB interfaces without replacing switch hardware. |
 |
Enhanced User Interface
The user
interface or OSD menu also offers many enhanced features for
switch administration and user management, as an example the OSD
allows Super Users to create custom user profiles / access
rights for specific KVM ports. The OSD hotkey can also be
configured using different key combinations and the multilingual interface allows users to select English, French, German,
Spanish, Italian, Russian, Japanese and Simplified Chinese. |
 |
Designed for
 |
- SUN®
- IBM®
- HP®
- DELLTM
- Solaris®
-
Mac - Microsoft®
- Windows®
-
Linux
|
|
Technical Specification |
|
KVM Port
|
|
Number of ports : |
16 |
|
Connector: |
RJ-45
|
|
Connectivity: |
USB type or PS/2
type dongle, up to 40 meter ( 130 feet) |
|
Local
Console |
|
Graphic connector: |
HDDB15-pin
HDDB15-pin, VGA |
|
Resolution: |
Up to 1600x1200
|
|
Input device: |
2 x USB type A
for keyboard & mouse |
|
Management
|
|
Multilingual OSD : |
English, France,
German, Spanish, Italian, Russian, Simplified Chinese,
Japanese |
| Hotkey
combination : |
Scroll-lock,
Cap-lock, Num-lock, Alt, Ctrl & Win |
| Security: |
Password enable &
disable, up to 8 users profile for port access
|
| PC Selection:
|
Front button, OSD
menu & hotkey |
|
Expansion :
|
| |
Up to 128 servers |
|
Compatibility
|
| Multi-platform
|
Mix PCs, SUNs,
IBMs, HPs, DELLs Server |
| Support: |
Windows Vista,
2003 / XP / 2000, Linux, Netware, Unix |
|
Power
|
| Input:
|
100-240VAC, 50 or
60Hz, IEC type cord |
| Option DC :
|
12V/24V/48V DC
input |
| Consumption :
|
Max. 25 Watt
|
|
Regulatory
Approval |
| |
FCC, CE
|
|
Environmental
|
|
Operating : |
0 to 50"C
|
|
Storage: |
-10 to 60-C
|
|
Relative humidity: |
90%,
non-condensing |
|
Shock: |
50G peak
acceleration (11 ms, half-sine wave) |
|
Vibration : |
58~100Hz / 0.98G
(11 min / cycle) |
|
Package
Content |
| |
KVM switch x 1 , Screw M3.2 x 4.5mm x 4 pcs , Screw M4
x 10mm x 8 pcs, Bracket x 1 set , User manual x
1 , Power cord x 1 , 8 pcs of customer's choice of dongles |
Dimensions
|
Part # |
Product
Dimension (WxDxH)
|
Net Weight
|
|
LCDK1043 |
443 x180 x44 mm 17.3x7.1 x 1.73
inch |
4 kg / 9 lbs |
|
ACCESSORIES
-
|
Part #
|
Description |
|
|
LCD-A2001
|
USB dongle
|
Details
|
|
LCD-A2002
|
PS/2 dongle |
Details
|
|
LCD-A1019 |
6ft cascade
cable |
Details
|
Ordering
information
| Part
Number |
Description |
LCDK1043
Price:$700 |
1U Rackmount Local
console High Density CAT.5 KVM RJ-45 16 port
Switch with Combo PS/2 & USB interface,
and ** 8
pieces of customer's choice of PS2 / USB Dongles . |
|
|