Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rack mountable Keyboard  / KVM Switch / KVM Extender >>

MATRIX KVM SWITCH :
Part#  LCDK2004 / LCDK2005


                       Matrix KVM : 1U Rack mounting Multi-User 8 or 16-port DB-15 Matrix KVM Switch
                                                        with 4-in-1 Combo PS2 / USB KVM cables

  Front View of LCDK2004/LCDK2005



*click on above pictures for enlarged view

    Matrix DB-15 KVM Benefits
  • Efficient system management with simultaneous multi-user access
  • Capable of connecting 8 or 16 servers per device in 1U
  • Multi-platform servers shared by different consoles in cascade connection
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
  • Extended Cat6 cord remote access up to 150 meters
  • Provide a diversity of consoles to access servers independently & simultaneously
    Switch Features & Options
  • Greater distances between your switch and servers allow enhanced data center rack layouts
  • Multi lingual on screen display menu
  • Advanced user profiles and configurable OSD hot key combinations
KVM

Number of ports

 8 or 16

Connector

 DB-15 combo connector

Connectivity

 Combo 4-in-1 KVM cable
 up to 6, 10 & 15 feet

Expansion

 Up to 240 servers by 8-level cascade

Local Console

Monitor port

 1 x DB-15 VGA

Resolution

 Up to 1600 x 1200

Keyboard & mouse port

 2 x USB type connectorfor keyboard & mouse

Management

OSD

 English, France, German, Spanish, Italian,
 Russian, Simplified Chinese, Japanese

Hotkey combination

 Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win

Security

 Password enable & disable, up to 8 users
 profile for port access

PC Selection

 Front button, OSD menu & hotkey

Cat6 Remote Console

Number of remote port

 1 for LCDK2004-2 / LCDK2005-2
 2 for LCDK2004-3 / LCDK2005-3
 3 for LCDK2004-4 / LCDK2005-4

Monitor port

 DB15-pin VGA, up to 1600 x 1200

Keyboard & mouse port

 2 x USB type connector for keyboard & mouse

Remote I/O

 RJ45 via Cat5 / Cat6 cable up to 500 feet
Compatibility
Multi-platform

 Mix PCs, SUN and Mac G3 / G4 Mac / iMac

Support  Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input  AC power adapter
Consumption  Max. 48 Watt, Standby 5 Watt
Regulatory Approval
   cUL, FCC, CE
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
Shock  50G peak acceleration   (11ms, half-sine wave)
Vibration  58~100Hz / 0.98G (11ms / cycle)
Mechanical

Dimension
(W x D x H)

 443 x 171 x 43.6 mm / 17.4 x 6.7 x 1.72 inch

Weight  Approximately 6.5 lbs / 3kg 
    KVM port connection

*click on above pictures for enlarged view
    Remote & Local console connection

*click on above pictures for enlarged view
    KVM Cascade  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual



Console Information

Console     Local     Remote     IP 8-port 16-port
     2                1              1           0 LCDK2004-2 LCDK2005-2
     3                1              2           0 LCDK2004-3 LCDK2005-3
     4                1              3           0 LCDK2004-4 LCDK2005-4

ACCESSORIES

Part #    Description  
LCD-A3001 4-in-1 Combo USB PS/2  KVM cable Details
LCD-A1024 8ft Matrix KM cascade cable Details

 

Ordering  information of  LCDK2004 / LCDK2005 :  DB-15 Matrix KVM Switch

Part Number  Description
LCDK2004-2 
Price:$1043
1U Rack mount Multi-User ( 1x Local + 1 x Remote ) Matrix DB-15 KVM Switch with  8 KVM port  &  8 x 4-in-1 Combo USB PS/2 KVM cables
LCDK2004-3 
Price:$1257
1U Rack mount Multi-User ( 1x Local + 2 x Remote ) Matrix DB-15 KVM Switch with  8 KVM port  &  8 x 4-in-1 Combo USB PS/2 KVM cables
LCDK2004-4 
Price:$1471
1U Rack mount Multi-User ( 1x Local + 3 x Remote ) Matrix DB-15 KVM Switch with  8 KVM port  &  8 x 4-in-1 Combo USB PS/2 KVM cables
LCDK2005-2 
Price:$1429
1U Rack mount Multi-User ( 1x Local + 1 x Remote ) Matrix DB-15 KVM Switch with  16 KVM port  &  16 x 4-in-1 Combo USB PS/2 KVM cables
LCDK2005-3 
Price:$1643
1U Rack mount Multi-User ( 1x Local + 2 x Remote ) Matrix DB-15 KVM Switch with  16 KVM port  &  16 x 4-in-1 Combo USB PS/2 KVM cables
LCDK2005-4 
Price:$1857
1U Rack mount Multi-User ( 1x Local + 3 x Remote ) Matrix DB-15 KVM Switch with  16 KVM port  &  16 x 4-in-1 Combo USB PS/2 KVM cables

                                                                                                                                          

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.