Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard  / KVM Switch / KVM Extender >>

   RACK MOUNTABLE  MATRIX CAT6 IP KVM SWITCH  :  
Part #  LCDK2012 / LCDK2013


 Matrix IP KVM : 1U Rack Mounting Matrix Multi-User 16 or 32-port Cat.5 / Cat6  IP KVM Switch
16-port version comes with 8 pieces of customer's choice of USB/PS2 dongles
32-port version comes with 16 pieces of customer's choice of USB/PS2 dongles


   

     

              *click on photo for enlarged view     

Designed for
- SUN® - IBM® - HP® - DELL® - Solaris®
- Mac - Microsoft® - Windows® - Linux

 

Matrix Multi-User Cat5 Cat6  IP KVM Benefits

  • Secure IP remote user access across the world wide world
  • Up to 4 simultaneous users access for efficient server management
  • Mix Legacy Ps/2 servers with newer USB, DVI , SUN Solutions
  • Increased distance of 120 feet between your server & KVM switch
  • Capable of connecting 32 or 16 servers per device in 1U

  • Support DVI-USB, VGA-USB & VGA-PS/2 server interface

  • Enhanced Cat6 cable management with remote access over 1200 feet

Switch Features & Options

  • Provide a diversity of consoles to access servers independently and simultaneously
  • Use of the RJ45 Cat6 interface allows for a higher number of ports in smaller density
  • Greater distances between your switch and servers allow enhanced data centre rack layouts
  •  Multi lingual on screen display menu

  • Advanced user profiles and and configurable OSD hot key combinations

  • Optional 12V, 24V and 48V DC Input Power

 

Connection Diagram
 
 Driver
 Single Sheet
 LCDK2012
 LCDK2013
     

Click on the following photos for more enlarged views :

PRODUCT SPECIFICATION
 KVM Port
Number of ports : 16 / 32
Connector: RJ-45
Connectivity: DVI-D / VGA connector dongle up to 40 meter ( 132 feet)
Cat6 / Cat5 cable
 Local Console
Graphic connector: HDDB15-pin
Resolution: Up to 1600x1200
Input device: 2 x USB type A for keyboard & mouse
 IP Remote Console
Connector: 1x RJ45 ethernet
User management: 15-user login, 1 x active user
Network protocol: DHCP / BOOTP / DNS
Security: SSL v3, RSA, AES, HTTP / HTTPs, CSR
Resolution: Up to 1600x1200
Browser: IE, Firefox, Safari, Netscape
Others: 1x DB-9 Serial port, virtual media via USB
Remote Console
Connector: 1x RJ45 ethernet  up to 300 meters (1000 feet)
Cat6 / Cat5 cable
 Expansion :
  Support mixed DB-15 orRJ45 Matrix KVM, Up to 256 servers
 Compatibility
Multi-platform Mix PCs, SUN, IBM, HP, DELL Server
Support: Windows Vista, 2003 / XP / 2000, Linux, Netware, Unix
 Power
Input: 100-240VAC, 50 or 60Hz, IEC type cord
Option DC : 12V/24V/48V DC input
Consumption : Max. 25 Watt
 Regulatory Approval
  FCC, CE
 Environmental
Operating : 0 to 50"C
Storage: -5 to 60-C
Relative humidity: 90%, non-condensing
Shock: 50G peak acceleration (11 ms, half-sine wave)
Vibration : 58~100Hz / 0.98G (11 min / cycle)
 Package Content
  KVM switch x 1 , Screw M3.2 x 4.5mm x 4 pcs , Screw M4 x 10mm x 8 pcs,   Bracket x 1 set,  User manual x 2 sets ( KVM x1 set ; IP KVM + CD disc x 1 set),  Power cord x 1

Dimensions

Model    Product Dimension (WxDxH)    Net Weight  
LCDK2012 / LCDk2013 448 x180 x44 mm 17.6x7.1 x 1.73 inch     4 kg / 9 lbs

ACCESSORIES -

Part #    Description
 LCD-A2001 USB dongle   Details   
LCD-A2002 PS/2 dongle Details   
LCD-A2003   DVI-USB dongle  
LCD-A1021 3ft Matrix KVM cascade cable

Ordering  information of  LCDK2012 / LCDK2013 :  Cat6 Matrix IP KVM Switch

Part Number  Description
LCDK2012-31 
Price:$1886
1U Rack Mounting Matrix Multi-User ( 1x Local + 1x IP + 1x Remote ) CAT.6 IP KVM  RJ-45 16 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, & 8 pieces of customer's choice of USB / PS2 dongles
LCDK2012-41 
Price:$2114
1U Rack Mounting Matrix Multi-User ( 1x Local + 1x IP + 2x Remote ) CAT.6 IP KVM  RJ-45 16 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, & 8 pieces of customer's choice of USB / PS2 dongles
LCDK2012-42 
Price:$2357
1U Rack Mounting Matrix Multi-User ( 1x Local + 2x IP + 1x Remote ) CAT.6 IP KVM  RJ-45 16 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, & 8 pieces of customer's choice of USB / PS2 dongles
LCDK2013-31 
Price:$2543
1U Rack Mounting Matrix Multi-User ( 1x Local + 1x IP + 1x Remote ) CAT.6 IP KVM  RJ-45 32 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, & 16 pieces of customer's choice of USB / PS2 dongles
LCDK2013-41 
Price:$2771
1U Rack Mounting Matrix Multi-User ( 1x Local + 1x IP + 2x Remote ) CAT.6 IP KVM  RJ-45 32 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, & 16 pieces of customer's choice of USB / PS2 dongles
LCDK2013-42 
Price:$3000
1U Rack Mounting Matrix Multi-User ( 1x Local + 2x IP + 1x Remote ) CAT.6 IP KVM  RJ-45 32 port Switch with Combo DVI-USB, VGA-USB & VGA-PS/2 interface, & 16 pieces of customer's choice of USB / PS2 dongles

                                                                                                                                          

               

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.