Products
Rackmount Keyboard /
   Rackmount KVM Switch



Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy







1U Rackmount 8 ports / 16 ports USB hub 2-console KVM Switch
Model LCDK1072-8 & LCDK1072-16


8-Port / 16-Port VGA USB KVM Switch with USB Hub, 1 Local User & 1 Extended Remote User
Standalone or 1U Rack Mountable
TAA & NDAA Compliant
16-Port Model : LCDK1072-16


  KVM Benefits
  • VGA USB KVM Switch with either 8 ports or 16 ports
  • 2 x USB 2.0 port sharing USB peripheral for computers
  • Remote access up to 492 ft / 150 meters
  • Standalone KVM or 1U Rack Mountable
  • Max. Resolution: 1920x1200
  • Support native SUN Resolution 1152x900
  • No Software required - Easy PC selection via on screen display manual, push buttons and hotkeys
  • Cascade switches up to 8 levels & Mix switches between Cat6 & VGA Combo KVM
  • Built-in microprocessor emulation for each port boots up process.
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
  • Cost efficient remote server management between user & equipment rooms within the building
  • Hot pluggable, no software or divers required
  • UL, FCC, CE, RoHS3, REACH ,TAA Compliant,
    ISO 9001, ISO 14001

 Download Product Sheet
 Download User Manual

  Switch Features & Options

              

 KVM Specification

KVM Port
Number of ports:
Connector:
Connectivity:

8 or 16
DB-15 Combo connector
Combo 2-in-1 VGA + USB KVM cable, 6, 10 or 15 feet
Local Console
Graphic connector:
Resolution:
Input device:
USB hub:

1 x DB-15
Up to 1920 x 1200
2 x USB type A for keyboard & mouse
2 x USB type A for sharing other peripheral devices among the computers
Remote Console
Connector:
Resolution:
Input device:
Remote I/O:
Compensation:

1 x DB 15-pin, VGA
Up to 1600 x 1200
2 x USB type A for keyboard & mouse
RJ45 via Cat5 / Cat5e / Cat6 cable up to 150m
Auto adjust for cable length
Compatibility
Multi-platform:
Support:

Mix PCs, SUN and Mac G3 / G4 Mac / iMac
Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input:
Option DC:
Consumption:

100 or 240V AC at 50 or 60 Hz via IEC type cord
12V / 24V / 48V DC input
Max. 12 Watt, Standby 5 Watt
Regulatory Approval: FCC, CE
Environmental
Operating:
Storage:
Relative humidity:
Shock:
Vibration:

0 to 50°C
-5 to 60°C
90%, non-condensing
50G peak acceleration (11ms, half-sine wave)
58~100Hz / 0.98G (11ms / cycle)
Product Information
Dimension (W x D x H):
Net weight:

443 x 180 x 43.6 mm / 17.4 x 7.1 x 1.72 inch
3 kg / 6.5 lb

 KVM port connection

 Remote & Local console connection

 Built-in USB Hub Usage & Connection



 Ordering Information 

Part Number  Description
LCDK1072-8
8-Port VGA Combo USB PS2 KVM Switch with USB Hub, 1 X Local User & 1 x Extended Remote User, 1 x 6-ft  USB KVM cables ( LCD-A1014). 1U Rackmountable.
LCDK1072-16
16-Port VGA Combo USB PS2 KVM Switch with USB Hub, 1 X Local User & 1 x Extended Remote User, 1 x 6-ft  USB KVM  cables ( LCD-A1014). 1U Rackmountable.
Optional Cables
LCD-A1019
6-ft Combo KVM / USB KVM Cascade Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable

            


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.