Products
   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rackmount 8-Port / 16-Port USB Hub KVM Switch / IP KVM Switch
Model LCDK1073-8 &LCDK1073-16


8-Port / 16-Port VGA USB KVM Switch with USB Hub, 1 Local User & 1 Network IP User ( KVM Over IP )
Standalone or 1U Rack Mountable

TAA Compliant



16-Port KVM LCDK1073-16


  KVM Benefits
  • VGA Combo DB-15 KVM with either 8 ports or 16 ports
  • 2 x USB 2.0 port sharing USB peripheral for computers
  • IP remote access across the world wide web / KVM Over IP
  • Cascade switches up to 8 levels & Mix switches between Cat6 & VGA KVM
  • Standalone KVM or 1U Rack Mountable
  • Max. Resolution: 1920 x 1200
  • Support native SUN Resolution 1152x900
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
  • Cost efficient remote server management between user & equipment rooms within the building
  • UL, FCC, CE, RoHS3, REACH ,TAA Compliant,
    ISO 9001, ISO 14001

 Download Product Sheet
 Download User Manual

  Switch Features & Options
  • Multi lingual on screen display menu
  • Control hardware and software systems from a remote location
       without physically being at the server’s location
  • Advanced user profiles and configurable OSD hot key combinations
  • 250V , 125V , 110V , 48V, 24V or 12V DC power

              

 KVM Specification

KVM Port
Number of ports:
Connector:
Connectivity:

8 or 16
DB-15 Combo connector
Combo 2-in-1 VGA + USB KVM cable, 6, 10 or 15 feet
Local Console
Graphic connector:
Resolution:
Input device:
USB hub:

1 x DB-15
Up to 1920 x 1200
2 x USB type A for keyboard & mouse
2 x USB type A for sharing other peripheral devices among the computers
IP Remote Console
Connector:
User management:
Network protocol:
Security:
Resolution:
Browser:

RJ45 Ethernet
15-user login, 1 x active user
DHCP / BOOTP / DNS
SSL v3, RSA, AES, HTTP / HTTPs, CSR
Up to 1600 x 1200
IE, Firefox, Safari, Netscape
Power
Input:
Option DC:
Consumption:

100 or 240V AC at 50 or 60 Hz via IEC type cord
12V / 24V / 48V DC input
Max. 12 Watt, Standby 5 Watt
Regulatory Approval: FCC, CE , RoHS2, REACH, TAA Compliant
Environmental
Operating:
Storage:
Relative humidity:
Shock:
Vibration:

0 to 50°C
-5 to 60°C
90%, non-condensing
50G peak acceleration (11ms, half-sine wave)
58~100Hz / 0.98G (11ms / cycle)
Product Information
Dimension (W x D x H):
Net weight:

443 x 180 x 43.6 mm / 17.4 x 7.1 x 1.72 inch
3 kg / 6.5 lb

 KVM port connection

 IP & Local console connection

 Built-in USB Hub Usage & Connection



 

 Ordering Information 

Part Number  Description
LCDK1073-8
8-Port VGA Combo USB PS2 KVM Switch with USB Hub, 1 X Local User & 1 xNetwork IP User, 8 x 6-ft  USB KVM cables ( LCD-A1014). 1U Rackmountable.
LCDK1073-16
16-Port VGA Combo USB PS2 KVM Switch with USB Hub, 1 X Local User &1 xNetwork IP User, 16 x 6-ft  USB KVM  cables ( LCD-A1014). 1U Rackmountable.
Optional DC power
-DC12
12V DC power supply
-DC24
24V DC power supply
-DC48
48V DC power supply
-DC110
110V DC power supply
-DC125
125V DC power supply
-DC250
250V DC power supply
Optional Cables
LCD-A1019
6-ft Combo KVM / USB KVM Cascade Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable

            


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.