Products

   Rackmount Keyboard

   Rackmount KVM Switch





   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







RACK MOUNT KEYBOARD  DRAWER
Model  LCDK1033

       
Xymphony 1U  Rackmount Keyboard with 88 key and 1.5" 3 Button illuminated Optical Trackball
Made in U.S.A.
TAA Compliant

FEATURES


-1 rack unit high (1.75").
-PS/2 compatible keyboard and 1.5" three
  button illuminated optical trackball
-8.5" deep storage area behind keyboard
- Choice of front panel options (lock,
  retainer, blank).
-Optional USB connector
- Slides lock in the extended position to
  provide stability.
- Ball bearing slides with mounting
   length adjustable from 18" to 30".

 

             

                  LCDK1033                       

              
Keyboard 88 keys with 1.5" 3 button illuminated optical trackball
Depth  20"
KVM use N/A
Options Lock , Retainer, USB connector
Standard Paint Color Black or Optional White




ORDERING INFORMATION 

Part Number  Description
LCDK1033-bk
Price : Please call
1U Rackmount  Keyboard Drawer with 88 key KB and  1.5" 3 button illuminated trackball, PS/2 black , Made in USA , TAA Compliant
-U      USB interface for keyboard
-R       Add retainers
-L       Add Lock
-C       Add Lock  and retainer

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.