Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer ( No Keyboard )

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACK MOUNTING KEYBOARD DRAWER
Part#   LCDK1001


Xymphony 1U Rack Mounting Keyboard Drawer with trackball mouse &
Combo USB PS2 Connector

   Features
  • Rugged metal construction
  • Standard 19", 1U height rack mounting keyboard drawer
  • ** New Dimension (W x D x H ) : 19" x 15.7" x 1.75"
  • Ball bearing telescopic slides

LCDK1001
Click for enlarged view
   Keyboard
  • Cost-Effective
  • Unique compact and slim design
  • Integrated trackball mouse
  • Combo USB PS2 connector
  • Built-in cursor keys & numeric keys
  • U.S. 95-key layout
  • 1 million switch life cycles

Download Dimensional Drawing


 

More photos (Click on pictures for enlarged views) :


         


 

Ordering  information 
Part Number  Description
 LCDK1001-C
 Price : $189.00
 Cost-Effective 1U Rack mounting  Keyboard Drawer with trackball mouse, Combo USB PS2 connector  black







Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                             

 

 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.