Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/ KVM

- Rackmount Console Terminal
   LCD Drawer
          
 

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

-2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 

-KVM Over IP Rack LCD 
  Keyboard Drawer 

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
 

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

-Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM  

Rackmount Monitor
Industrial Display

Panel PC  

2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD
 
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

 RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
                                   Part #  LCDK1051
 
                           Xymphony 1U  Rackmount Keyboard with 19" Travel Drawer , Front Lock ,
                                with Local Console CAT.5 KVM Switch with 16 RJ-45 ports
                               optional Trackball / Touchpad
Features
  • 1U, standard 19" rackmount keyboard drawer
  • Lightweight construction
  • Lockable drawer to secure the keyboard & mouse
  • Five keyboard selections support multiple languages
  • Adjustable mounting brackets from 390 to 795 mm
  • Slide rails have fixed position to prevent movement of the keyboard
  • All mounting hardware included
  • Cascade for use up to 128 servers.
  • Name servers up to 16 characters long.
  • Scan mode Ė Monitor servers at intervals 5 to 99 seconds.
  • High Video Quality - Up To 1600x1200
  • Built-in microprocessor emulation for each port boots up process.
  • Support eight characters password protection and search PC server name.
  • Multi-platform Ė mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
  • Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
  • No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
Keyboard & Pointing Device

Model n / b

Standard Keyboard  w/ Numeric Keypad & Touchpad / Trackball

Model Mn / Mb
(MAC)

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model Sn / Sb
(SUN)

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model c

Cherry type KB w/ 2-button Trackball

Model d / t

Compact KB w/ 17-key numeric keypad and 3-button Trackball / Touchpad

   Front View of LCDK1051d

    Product Sheet
     

    Keyboard User Manual
     

    KVM User Manual
     

                                 


Click on the following photos for enlarged view :
   


   5 KEYBOARD OPTIONS  :

 Details of Keyboard Options  

Dimension Diagram
   

 

KVM Specification :
 KVM Port
Number of ports : 16
Connector: RJ-45
Connectivity: USB type or PS/2 type dongle, up to 40 meter ( 130 feet)
 Local Console
Graphic connector: HDDB15-pin, VGA
Resolution: Up to 1600x1200
Input device: 2 x USB type A for keyboard & mouse
 Management
Multilingual OSD : English, France, German, Spanish, Italian, Russian, Simplified Chinese, Japanese
Hotkey combination : Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win
Security: Password enable & disable, up to 8 users profile for port access
PC Selection: Front button, OSD menu & hotkey
 Expansion :
  Up to 128 servers
 Compatibility
Multi-platform Mix PCs, SUNs, IBMs, HPs, DELLs Server
Support: Windows Vista, 2003 / XP / 2000, Linux, Netware, Unix
 Power
Input: 100-240VAC, 50 or 60Hz, IEC type cord
Option DC : 12V/24V/48V DC input
Consumption : Max. 25 Watt
 Regulatory Approval
  FCC, CE
 Environmental
Operating : 0 to 50"C
Storage: -5 to 60-C
Relative humidity: 5~90%, non-condensing
Shock: 10G acceleration (11ms duration)
Vibration : 5~500Hz, 1G RMS random vibration

ACCESSORIES -

Part #    Description  
 LCD-A2001  
  • To connect DB-15 connector to the computerís video card
  • To connect USB connector to the computerís USB port
  • Details
    LCD-A2002
  • To connect DB-15 connector to the computerís video card
  • To connect PS/2 keyboard connector to the computerís keyboard port
  • To connect PS/2 mouse connector to the computerís mouse port
  • Details
    LCD-A2003
  • To connect DVI-D connector to the computerís video card
  • To connect USB connector to the computerís USB port
  • Details
    LCD-A1019
  • 6ft Combo KVM cascade cable
  • To cascade multiple KVM
  • Details

     

    Ordering  information 
    Part Number  Description
     LCDK1051-c
     ***please call***
           
    1U Rackmount  Keyboard Drawer with Cherry keyboard and trackball , Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-d
     Price : $653
    1U Rackmount  Keyboard Drawer with Compact keyboard and trackball , Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-t
     Price : $653
    1U Rackmount  Keyboard Drawer with Compact keyboard and touchpad mouse, Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-n
     Price : $691
    1U Rackmount  Keyboard Drawer with Notebook keyboard and touchpad mouse, Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-b
     Price : $691
    1U Rackmount  Keyboard Drawer with Notebookt keyboard and mini trackball mouse, Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-Mn
     Price : $883
     
    1U Rackmount  Keyboard Drawer with MAC keyboard and touchpad mouse, Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-Mb
     Price : $883
    1U Rackmount  Keyboard Drawer with MAC keyboard and mini trackball mouse, Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-Sn
     Price : $883
     
    1U Rackmount  Keyboard Drawer with SUN keyboard and touchpad mouse, Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black
     LCDK1051-Sb
     Price : $883
    1U Rackmount  Keyboard Drawer with SUN keyboard and mini trackball mouse, Lock, 16 port CAT5 / CAT6 KVM in Combo interface. optional USB/PS2 dongles . Black

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.