Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard  / KVM Switch / KVM Extender >>

RACKMOUNT KEYBOARD DRAWER / KVM SWITCH / KVM Extender  :
Part#  LCDK1045


     High Density CAT6 KVM - 1U Rackmount 2 consoles (Local + Remote) CAT6 KVM RJ-45 16-port Switch
                                                                          Optional PS2 / USB dongles

  Front View of LCDK2002/LCDK1045/LCDK1046



*click on above pictures for enlarged view

    Combo Cat6 2-console KVM Benefits
  • Combo Cat6 KVM with 16 ports in 1U
  • Up to 40 meters between your servers & KVM ports
  • Remote access up to 150 meters
  • Cascade switches up to 8 levels & Mix switches between Cat6 & Combo DB-15 KVM
  • Support DVI-USB, VGA-USB & VGA-PS/2 server interface
  • Mix PS/2, USB & SUN with Multi-Platform switch capability
    Switch Features & Options
  • Multi lingual on screen display menu
  • Advanced user profiles and configurable OSD hot key combinations
  • Dual power with failover
  • 12V, 24V and 48V DC Power options
KVM

Number of ports

 16

Connector

 RJ-45

Connectivity

 DVI-D / VGA connector dongle up to 40 meters
(132 feet) via Cat6 / Cat5 cable

Expansion

 Up to 256 servers by 8-level cascade

Local Console

Graphic connector

 1 x DB-15 VGA

Resolution

 Up to 1600 x 1200

Input device

 2 x USB type A for keyboard & mouse

Management

OSD

 English, France, German, Spanish, Italian,
 Russian, Simplified Chinese, Japanese

Hotkey combination

 Scroll-lock, Cap-lock, Num-lock, Alt, Ctrl & Win

Security

 Password enable & disable, up to 8 users
 profile for port access

PC Selection

 Front button, OSD menu & hotkey

Remote Console

Connector

 1 x DB 15-pin, VGA

Resolution

 Up to 1600 x 1200

Input device

 2 x USB type A for keyboard & mouse

Remote I/O

 RJ45 via Cat5 / Cat5e / Cat6 cable up to 150m

Compensation

 Auto adjust for cable length

Compatibility
Multi-platform

 Mix PCs, SUN and Mac G3 / G4 Mac / iMac

Support  Windows 7 / Vista / 2003 / XP, Linux, Unix
Power
Input  100 or 240V AC at 50 or 60 Hz via IEC type cord
 OR AC / DC power adapter 12V@3.3A (optional)
Consumption  Max. 48 Watt, Standby 5 Watt
Option DC  12V / 24V / 48V DC input
Regulatory Approval
   cUL, FCC, CE
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
Shock  50G peak acceleration   (11ms, half-sine wave)
Vibration  58~100Hz / 0.98G (11ms / cycle)
Mechanical

Dimension

 443 x 171 x 43.6 mm / 17.4 x 6.7 x 1.72 inch

Weight  Approximately 6.5 lbs / 3kg 
    KVM port & Cat6 dongle connection

*click on above pictures for enlarged view
 
    Remote & Local console connection

*click on above pictures for enlarged view
 
    KVM Cascade  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual


ACCESSORIES

Part #    Description  
 LCD-A2001  
  • To connect DB-15 connector to the computerís video card
  • To connect USB connector to the computerís USB port
  • Details
    LCD-A2002
  • To connect DB-15 connector to the computerís video card
  • To connect PS/2 keyboard connector to the computerís keyboard port
  • To connect PS/2 mouse connector to the computerís mouse port
  • Details
    LCD-A2003
  • To connect DVI-D connector to the computerís video card
  • To connect USB connector to the computerís USB port
  • Details
    LCD-A1019
  • 6ft Combo KVM cascade cable
  • To cascade multiple KVM
  • Details

    Optional Peripheral & Accessory
    - Cable and Dongle - DC Power Input ( 12V / 24V / 48V )
    Customer who ordered this product may also order these :
    - Rack Keyboard - Wall Rack Mount
    - KVM Switch - Rack Shelves
    - PDU (Power Distribution Unit ) - Rack Drawer
    - Server Rack Cabinet - Power Strips
    - 4 Post Rack - Rack Cooling Fan

     

    Ordering  information 

    Part Number  Description
     LCDK1045
     Price:$629
    1U Rackmount 2 Console (Local + Remote) CAT6 KVM  RJ-45 16 port Switch with Combo  PS/2 & USB interface, Optional PS2 / USB Dongles
    Optional DC Input Power
    -DC12
    Price : $171
    Add 12V DC power supply
    -DC24
    Price : $171
    Add 24V DC power supply
    -DC48
    Price : $171
    Add 48V DC power supply
    -DC110
    Price : $357
    Add 110V DC power supply
    -DC125
    Price : $357
    Add 125V DC power supply

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.