Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Mouse
  
- with Serial KVM
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACKMOUNT KEYBOARD DRAWER / KVM SWITCH /KVM Extender  :
Part #   LCDK1016


Xymphony 1U SHORT DEPTH Rackmount Keyboard with Trackball or Touchpad
Optional SUN or MAC style , TAA Compliant

              Space saving : only 15.7"(400mm) deep 1U Rackmount Keyboard              
              Also known as: rackmount keyboard, rack mount keyboard, rackmount keyboard drawer,
              rackmount keyboard mouse drawers, rack mount PS/2 keyboard, rack keyboard, rack keyboard drawer

    Drawer Features & Benefits
  • Short depth design of 400mm ( 15.7" ) for model LCDK1016-n/-b
  • 104-key keyboard with either trackball (b) or touchpad (n)
  • Light weight & low shipping cost
  • Lockable drawer to secure keyboard & mouse access
  • Enhanced aesthetics with molded front handle and two point lock
  • Combo interface either PS/2 or USB for keyboard drawer
                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform - Mix PCs, SUNs, IBMs, HPs & DELLs

Keyboard & Pointing Device

Model n / b

Standard Keyboard  w/ Numeric Keypad & Touchpad / Trackball

Model Mn / Mb
MAC style

MAC Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model Sn / Sb
SUN style

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad / Trackball  

Model c

Cherry type KB w/ 2-button Trackball

Model d / t

Compact KB w/ 17-key numeric keypad and 3-button Trackball / Touchpad

Rear I/O Connector

 

 Console port     :  HD15 female  
 DC power input :  Plug-round type
 

Regulatory Approval
   FCC, CE
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 65 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Dimension
LCDK1016-n
LCDK1016-b

441.6 x 400 x 44 mm /
17.4 x 15.7 x 1.73 inch
   (W x D x H)

Weight
LCDK1016-n
LCDK1016-b
 Approximately 18.9 lbs / 8.6kg 
    Dimension


LCDK1016-n / LCDK1016-b


*click on above pictures for enlarged view

 
    Construction  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual


LCDK1016-n   
Dimension : 441.6 x 400 x 44 mm
LCDK1016-b
Dimension : 441.6 x 400 x 44 mm
LCDK1016-d
LCDK1016-t
Dimension : 439 x 400 x 44 mm

More Photos 
(click on the photo for enlarged view )

           
           
           


 Customer who ordered this product may also order these :
- Rack  LCD Monitors - Equipment Rack / Server Rack
- Rack  KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit ) - Rack Storage Drawer
- Equipment Rack - Power Strips
- 4 Post Open Rack - Rack Cooling Fan
- Wall Rack Mount  

 

Ordering information
Part Number  Description
LCDK1016-n
Price : $254
1U Short DepthRackmount Keyboard Drawer w/ notebook KB & touchpad with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1016-nu
Price : $254
1U Short Depth Rackmount Keyboard Drawer w/ notebook KB & touchpad with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
** Notes: LCDK1016-nu is originally the old Part # for the obsolete version of USB interface ONLY . Repeat customers of LCDK1016-nu :  if you place order by part # LCDK1016-nu, we will ship you the version of  Combo interface , in which either USB or PS2 input can be used .
LCDK1016-Sn
Price : $446
1U Short DepthRackmount Keyboard Drawer w/ SUN KB & touchpad with USB interface & 1 x USB cable. Black
LCDK1016-Mn
Price : $446
1U Short DepthRackmount Keyboard Drawer w/ MAC KB & touchpad with USB interface & 1 x USB cable. Black
LCDK1016-b
Price : $254
1U Short Depth Rackmount  Keyboard Drawer with notebook keyboard and trackball mouse with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1016-bu  
Price : $254
1U Short Depth Rackmount  Keyboard Drawer with notebook keyboard and trackball mouse with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
** Notes: LCDK1016-bu is originally the old Part # for the obsolete version of USB interface ONLY . Repeat customers of LCDK1016-bu :  if you place order by part # LCDK1016-bu, we will ship you the version of  Combo interface , in which either USB or PS2 input can be used .
LCDK1016-Sb
Price : $446
1U Short Depth Rackmount  Keyboard Drawer with SUN keyboard and trackball mouse with USB interface & 1 x USB cable. Black
LCDK1016-Mb
Price : $446
1U Short Depth Rackmount  Keyboard Drawer with MAC keyboard and trackball mouse with USB interface & 1 x USB cable. Black
LCDK1016-d
1U Short Depth Rackmount Keyboard Drawer w/ compact keyboard and trackball mouse with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black.
LCDK1016-du
1U Short Depth Rackmount Keyboard Drawer w/ compact keyboard and trackball mouse with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1016-t
1U Short Depth Rackmount  Keyboard Drawer with compact keyboard and touchpad mouse with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
LCDK1016-tu
1U Short Depth Rackmount  Keyboard Drawer with compact keyboard and touchpad mouse with Combo PS2 / USB interface & 1 x Combo PS2 / USB cable. Black
** Notes: LCDK1016-tu is originally the old Part # for the obsolete version of USB interface ONLY . Repeat customers of LCDK1016-tu :  if you place order by part # LCDK1016-tu, we will ship you the version of  Combo interface , in which either USB or PS2 input can be used .
LCDK1016-c
1U Short Depth Rackmount  Keyboard Drawer with cherry keyboard and trackball mouse, Lock, black, PS2 interface  & PS2 Cable

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.