| |
20" Rack Mount LCD Panels Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast Ratio
/ Brightness |
Keyboard |
CAT5 KVM
/ CAT6 KVM |
Features
& Options |
New
Sun & Solaris
Solution LCD1U20-03-CAT5
Price : Starting at
$2144
(Cables/ Dongles included )
Buy Online>>
|
1600 x 1200 OR
1152 x 900 @66 / 76Hz
|
25.9"/ 650mm
|
800:1 / 300
nits
|
104 key
KB with Numerical pad &
SUN Hot key &
Touchpad
/ Trackball |
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly
compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900
resolution -Built-in SUN Hotkeys -Fits all
current SUN racks -Samsung 20 " Industrial Grade A LCD -
Easy
installation slides - 2 Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - Speakers , DVI Video Input |
New
LCD1U20-02-CAT5
Price : Starting at
$1955
(Cables/ Dongles included )
Buy Online>>
|
1600 x 1200
|
25.9"/ 650mm
|
800:1 / 300
nits |
104 key
KB with Numerical pad
&
Touchpad
/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
-Samsung 20 "Industrial Grade A LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |
|
19" LCD Panel Back to top
>>
|
|
1U
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast Ratio
/ Brightness |
Keyboard |
CAT5 KVM
/ CAT6 KVM |
Features
& Options |
*Real Mouse LCD1U19-15-CAT5
Price : Starting at
$1553
(Cables/ Dongles included )
Buy Online>> |
1280 x 1024 |
25.9"/ 650mm
|
1000:1 /
300 nits |
Notebook
KB w/
Mini Optical Mouse
*supporting Real Mouse |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-User can store & use a Real
Mouse
- Combo PS/2 or USB input
-Samsung 19 " Industrial Grade A LCD
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input - Wireless optical mouse |
New
* Sunlight Monitor LCD1U19-14-CAT5
Price : Starting at
$2492
(Cables/ Dongles included )
Buy Online>> |
1280 x 1024 |
25.6"/
650mm |
800:1 /
800 nits / |
104 key
Notepad KB with full
Numerical pad & Touchpad |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Sunlight Viewable LCD w/ LED Technology
-Samsung 19" High Bright Display
- Easy
installation slides
- Combo PS/2 or USB input
Optional :
- S-Video + Composite Video/ BNC or RCA - DVI-D Video
Input
- 12V/24V/ 48V DC
power Input - Touch Screen / Speaker |
New
Wide Screen
Sun Solaris Compatible
LCD1U19-13-CAT5
Price : Starting at
$1447
(Cables/ Dongles included ) Buy Online>> |
1440 x 900 OR
1152 x 900 @66 / 76Hz |
23.6"/
600mm |
1000:1 /
300 nits |
104 key
KB with Numerical
pad & Touchpad
/ Trackball |
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-Economy SUN
Microsystems & Solaris Solution -Auto
detection of SUN server 1152 x 900
resolution -Built-in SUN Hotkeys -Fits all
current SUN racks -Samsung 19" Industrial Widescreen LCD
-
Easy
installation slides - 2 Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - Speakers , DVI Video Input |
New
Wide Screen LCD1U19-12-CAT5
Price : Starting at
$1242
(Cables/ Dongles included ) Buy Online>> |
1280 x 1024 |
23.6"/
600mm |
1000:1 /
300 nits |
104 key
KB with Numerical
pad & Touchpad
/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
-Economy Samsung 19 " Widescreen Rack Console - Easy
installation slides
- 2 Year Warranty - UL certified
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
Sun & Solaris Compatible LCD1U19-08-Cat5
Price : Starting at $1742
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
OR 1152 x 900 @66 / 76Hz
|
25.6"/ 650mm |
1000:1 / 300
nits |
104 key Notepad
KB with Full Numerical
pad & SUN Hot key with Touchpad or Trackball
|
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900 resolution
-Built-in SUN Hotkeys -Fits all current SUN
racks -Samsung 19" Industrial LCD
- Easy installation slides - 2
Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - DVI Video Input |
LCD1U19-07-Cat5
Price
: Starting at $1535
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
25.6"/ 650mm |
1000:1 / 300
nits |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 19 " LCD Rack Console - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input
|
Sun
& Solaris Compatible
LCD1U19-04-Cat5
Price : Starting at $1720
( Cables/ Dongles included )
Buy Online>> |
1600 x 1200
OR 1152 x 900 @66 / 76Hz<
|
25.6""/ 650mm |
1000:1 / 300
nits |
104-key SUN compatible KB w/ SUN HOT Keys & 3-button Trackball
|
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly
compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900
resolution -Built-in SUN Hotkeys -Fits all
current SUN racks -Samsung 19 " Industrial Grade A LCD -
Easy
installation slides - 2 Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - Speakers , DVI Video Input |
LCD1U19-01-Cat5

Price : Starting at $1530
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
25.6"/ 650mm |
1000:1 / 300
nits |
Notebook KB w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 19 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
|
19" LCD Panel Back to top
>>
|
|
2U
|
Sun
& Solaris Compatible
LCD2U19-03-CAT5
 Available
in Black Only Price : Starting at $1720
(Cables/
Dongles included )
Buy Online>> |
1600 x 1200
OR 1152 x 900 @66 / 76Hz
|
25.9"/ 650mm |
1000:1 / 300
nits |
104-key SUN compatible KB w/ SUN HOT Keys & 3-button Trackball
|
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly
compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900
resolution -Built-in SUN Hotkeys -Fits all
current SUN racks -Separate sliding screen &
keyboard using unique Dual Slides -Samsung 19 " Industrial Grade A LCD -
Easy
installation slides - 2 Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - Speakers , DVI Video Input |
LCD2U19-02-CAT5

Price :
Starting at $1636
(Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
18.9"/ 480mm |
1000:1 / 300
nits |
Notebook KB w/ Touchpad or Trackball
OR Cherry TM KB w/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Short Depth fits 23.6"
/600mm deep
cabinet rack -Separate sliding screen & keyboard using unique Dual Slides design
-Combo PS/2 or USB input
- Samsung 19 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
LCD2U19-01-Cat5
Price : Starting at $1636
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
23.62"/ 650mm |
1000:1 / 300
nits |
Notebook KB w/ Touchpad or Trackball
OR Compact KB w/ Touchpad or Trackball OR Cherry TM
KB w/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Separate sliding screen & keyboard using unique Dual Slides design -Combo PS/2 or USB input
- Samsung 19 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
| |
17" LCD Panel Back to top
>>
|
|
1U
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast Ratio
/ Brightness |
Keyboard |
CAT5 KVM
/ CAT6 KVM |
Features
& Options |
New
* Sun Solaris Compatible
* Dual Rails
LCD1U17-21-CAT5
Price : Starting at $1583
( Cables/ Dongles included ) Buy Online>> |
1280 x 1024 OR 1152 x 900 @66 / 76Hz
|
25.6"/ 650mm |
1000:1 / 300
nits |
104 keys notebook KB w/ numerical keypad & Touchpad & SUN Hot Key
|
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
*Dual Rails SUN
Microsystems & Solaris Solution
*Separate sliding screen & keyboard
using unique Dual Rails design
- Samsung 17 " Industrial monitor
- Combo PS/2 or USB input - 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |
New
* Dual Rails LCD1U17-20-CAT5
Price : Starting at $1394
( Cables/ Dongles included ) Buy Online>>
|
1280 x 1024 |
25.6"/ 650mm |
1000:1 / 300
nits |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
*Separate sliding screen & keyboard
using unique Dual Rails design
- Samsung 17 " Industrial monitor
- Combo PS/2 or USB input - 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |
New
* Sunlight Monitor LCD1U17-19-CAT5
Price : Starting at $2311
( Cables/ Dongles included ) Buy Online>>
|
1280 x 1024 |
25.6"/ 650mm |
800:1 /
800 nits / |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-Sunlight Viewable LCD w/ LED Technology
-Samsung 17" High Bright Display
- Easy
installation slides
- Combo PS/2 or USB input
Optional :
- S-Video + Composite Video/ BNC or RCA - DVI-D Video
Input
- 12V/24V/ 48V DC
power Input - Touch Screen / Speaker |
Sun & Solaris Compatible
LCD1U17-16-Cat5

Price : Starting at $1523
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
OR 1152 x 900 @66 / 76Hz
|
25.6"/ 650mm |
1000:1 / 300
nits |
104 key Notepad
KB with Full Numerical
pad & SUN Hot key with Touchpad or Trackball
|
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900 resolution
-Built-in SUN Hotkeys -Fits all current SUN
racks -Samsung 17" Industrial LCD
- Easy installation slides - 2
Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - DVI Video Input |
LCD1U17-15-Cat5
Price
: Starting at $1333
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
25.6"/ 650mm |
1000:1 / 300
nits |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 17 " LCD Rack Console - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |
Sun
& Solaris Compatible LCD1U17-13-Cat5

Price : Starting at $1462
( Cables/ Dongles
included )
Buy Online>>
|
1600 x 1200
<
OR 1152 x 900 @66 / 76Hz
|
25.6""/ 650mm |
1000:1 / 300
nits |
104-key SUN compatible KB w/ SUN HOT Keys & 3-button Trackball
|
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly
compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900
resolution -Built-in SUN Hotkeys -Fits all
current SUN racks -Samsung 17 " Industrial Grade A LCD -
Easy
installation slides - 2 Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - Speakers , DVI Video Input |
*Real Mouse
LCD1U17-09-CAT5
Price : Starting at $1333
( Cables/ Dongles
included )
Buy Online>> |
1280 x 1024 |
26.5"/ 750mm |
1000:1 / 300
nits |
Notebook
KB w/
Mini Optical Mouse
*supporting Real Mouse |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
| - Local
& Remote access console |
| - 8 / 16 / 32
ports |
|
-User can store & use a Real
Mouse
- Combo PS/2 or USB input
-Samsung 17 " Industrial Grade A LCD
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input - Wireless optical mouse |
LCD1U17-01-Cat5

Price
: Starting at $1273
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
23.6"/ 600mm |
1000:1 / 300
nits |
Notebook KB w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 19 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
| |
17" LCD Panel Back to top
>>
|
|
2U
|
Sun & Solaris Compatible
LCD2U17-04-Cat5

Price : Starting at $1462
( Cables/ Dongles included )
Buy Online>>
|
1600 x 1200
OR 1152 x 900 @66 / 76Hz<
|
23.6"/ 600mm |
700:1 / 300
nits |
104-key SUN compatible KB w/ SUN HOT Keys & 3-button Trackball
|
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Short Depth fits 23.6"
/600mm deep
cabinet rack -Separate sliding screen & keyboard using unique Dual Slides design -Combo PS/2 or USB input
- Samsung 17 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
LCD2U17-03-Cat5
Price
: Starting at $1379
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
17.3"/ 440mm |
700:1 / 300
nits |
Notebook KB w/ Touchpad or Trackball
OR Cherry TM KB w/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Short Depth fits 23.6"
/600mm deep
cabinet rack -Separate sliding screen & keyboard using unique Dual Slides design -Combo PS/2 or USB input
- Samsung 17 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
LCD2U17-01-Cat5
Price : Starting at $1379
( Cables/ Dongles included )
Buy Online>>
|
1280 x 1024
|
23.62"/ 650mm |
700:1 / 300
nits |
Notebook KB w/ Touchpad or Trackball
OR Compact KB w/ Touchpad or Trackball OR Cherry TM
KB w/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Separate sliding screen & keyboard using unique Dual Slides design -Combo PS/2 or USB input
- Samsung 19 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
| |
15" LCD Panel Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast Ratio
/ Brightness |
Keyboard |
CAT5 KVM
/ CAT6 KVM |
Features
& Options |
LCD1U15-04-Cat5
Price : Starting at $1242
( Cables/ Dongles included )
Buy Online>> |
1024 x 768
|
23.6"/ 600mm |
450:1 / 450
nits |
Notebook KB w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
| - Combo USB PS2 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 19 " Industrial LCD - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
| |
10" LCD Panel Back to top
>>
|
New
LCD1U10-02-Cat5
Price: $1402 Buy Online>> |
1024 x 768
|
16.1"/
410mm |
1200:1 |
-Cherry KB w/
Trackball
-Nootbook KB w/ Touchpad
|
- Combo USB PS2 KVM
- DB-15 KVM OR
CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local &
Remote access console
- 8 / 16 / 32 ports |
- S-Video & Composite Video /
BNC or RCA
- DVI-D Video Input
- Speakers
- Combo PS/2 or USB input
- 10" Industrial LCD Monitor
- Easy installation slides
- 1 Year Warranty
Optional :
- Touch screen
- 12V/24V/ 48V DC power Input |